Beli motion sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- Philips Motion Sensor (Sensor Gerak)Deskripsi:The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.atribut:
- Battery Type: LR6 (AA)
- Housing Color: White
- Housing Material: Plastic
- Ingress protection code: IP20
- Input Voltage (V): 3
- Protection Class: Class III
- SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya)Deskripsi:Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.atribut:
- UNSPSC: 46171608
- Color - Motion Sensing and Dimming: White
- Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
- Coverage Angle - Motion Sensor (°): 360
- Includes: (2) Self Tapping Screw
- Installation Location - Motion Sensor: Ceiling
- Item - Motion Sensing and Dimming: Motion Sensor
- Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
- Standards: Title 24 Compliant; UL and cUL Listed
- Time Delay - Motion Sensor: 45sec to 25min
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
- Legrand PIR 360° Motion Sensor with Directional Headatribut:
- Frequency (Hz): 50-60
- IP Protection: IP55
- Nominal Voltage (V): 230-230
- Mounting Method: Surface mounted
- Material: Plastic
- Antimicrobial Treatment: No
- Connection Cable Length (mm): 0
- Detection Range: 0-12 m
- Dimensions (mm): 90x90x85
- Optimum Mounting Height (m): 2.5
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- Bardi Smart PIR Motion SensorDeskripsi:BARDI PIR Motion Sensor merupakan perangkat sensor dari BARDI yang dipergunakan untuk mendeteksi adanya gerakan dan memberikan notifikasi ke aplikasi atau memicu sistem otomasi yang dapat diatur di aplikasi BARDI Smart Home.BARDI PIR Motion Sensor memiliki bentuk kecil namun memiliki kemampuan untuk menangkap gerakan hingga 10M, dengan sudut hingga 128⁰ ke segala arah. Sangat ideal bagi sistem canggih IoT di rumah Anda.BARDI PIR Motion Sensor dapat diintegrasikan dengan semua perangkat BARDI lainnya, seperti Siren Alarm, sehingga ketika BARDI PIR Motion Sensor mendeteksi suatu gerakan maka BARDI Siren Alarm akan berbunyi sesuai dengan pengaturan yang berlaku di dalam aplikasi BARDI Smart Home.atribut:
- Comprehension (m): 10
- Angle(°): 128
- Dimensions (mm): 70x45x35.6
- Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Microwave adalah sensor yang bekerja menggunakan gelombang elektro-magnetik frekuensi tinggi (5.8 Ghz) yang dirangkai dengan perangkat elektronik.Detektor microwave ini memiliki bidang deteksi yang luas dan akan bekerja saat mendeteksi adanya pergerakan manusia. Saat detektor menangkap adanya gerakan maka akan mengaktifkan beban lampu sehingga lampu menyala.Detektor microwave juga memiliki tingkat deteksi yang kuat hingga mampu menembus pintu kayu/PVC, panel kaca dan dinding tipis.Broco Motion Sensor Microwave cocok untuk digunakan indoor atau outdoor dan dapat digunakan untuk fungsi yang lebih luas, seperti untuk alarm, pintu otomatis, dan sensor air terjun.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Detection Movement Speed (m/s): 0.6-1.5
- Installation Height (m): 2.5-3.5
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Certificate: SNI (Indonesian National Standard)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 12 minutes ± 1 minute
- Detection Distance (m): 1-8 (radius) / (adjustable)
- Detection Range (⁰): 360
- HF System: 5.8 Ghz CW radar, 15M band
- Power Consumption (W): ± 0.9
- Quality: ISO 9001
- Hannochs LED Bulb Motion Sensor Lamp E27Deskripsi:Innovative MOTION SENSOR Bulb (Create Automation Light ON.)Light will be automatically TURN OFF when when sensor detect no movement near bulb and TURN ON when sensor detect movement near bulb.Securing your home, make yout auto light will outwit thieves at your home.No need to turn ON/OFF the swich.Save out electricity bill.Save energy up to 90% compared with regular incandescent bulbs.Just install into the E-27 fitting. No external motion sensor neededCan operate within 100 - 240 V.Very good color rendering > 80.No IR & UV radiation.Frosted cover, impact resistant.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Voltage (V): 100-240
- Product Technology: LED with Motion Sensor
- Beam Angle (°): 240
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 122
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 10000
- Lutron Motion SensorDeskripsi:Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.atribut:
- UNSPSC: 46171608
- Communication Method - Motion Sensing and Dimming: Hard Wired
- Coverage Angle - Motion Sensor (°): 180
- Coverage at Suggested Mounting Height (ft²): 900
- Installation Location - Motion Sensor: Wall Switch Box
- Operating Voltage - Motion Sensing and Dimming (V): 120 to 277 AC
- Suggested Mounting Height - Motion Sensor (ft): 4
- Time Delay Adjustment Method - Motion Sensor: Adjustable
- Time Delay Motion Sensor (minute): 1; 15; 30; 5
- Theben Motion Sensor the Mova Series (Sensor Gerak)Deskripsi:- Passive infra-red motion detector for ceiling installation in false ceilings- Automatic motion and brightness-dependent control for lighting- Daylight sensor mode for brightness-dependent control of the lighting, switchable via app- Mixed light measurement- Operation as fully automatic device- Brightness switching value configurable, teach-in function- Pulse function for staircase light time switch- Time delay configurable- Detection sensitivity configurable- Test mode for checking function and detection area- Ready for immediate use due to factory presetting (Brightness switching value 300 lux, Time delay 10 min.)- One of these optional remote controls is required for changing the values and attitudes:- Management remote control SendoPro- Installation remote control theSenda P- Optional user remote control: theSenda Satribut:
- Ambient Temperature (°C): -15 to 50
- Color: White
- Compact And Flourescent Lamps (VA): 1150 (cos f = 0.5)
- Detection Angle (°): 360
- Detection Range (m²): 50 (ø8m/360°)
- Frequency (Hz): 50
- Impact Resistance: IK04
- Incandescent/Halogen Lamp Load (W): 2300
- Inrush Current (A/µs): Max. 400/200
- Installation Height (m): 2 to 4
- Installation Type: Ceiling installation
- LED Lamp < 2W (W): 25
- LED Lamp > 8W (W): 250
- Lamps: Incandescent/Halogen Lamps, Fluorescent Lamps, Energy Saving Lamps, LEDs
- Light Measurement: Mixed Light Measurement
- Operating Voltage (V AC): 230
- Power Consumption (W): 0.5
- Setting Range Brightness (lx): 30 to 3000
- Type of Connection: Spring Terminals
- Type of Protection: IP 54 (When Fitted)
- SENSOR SWITCH Motion SensorDeskripsi:Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.atribut:
- UNSPSC: 46171608
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Schneider Electric Saklar Sensor Gerak AvatarOn Series (Saklar Otomatis Sensor Gerak)Deskripsi:Schneider Electric AvatarOn E8331PIR3_WE is a PIR occupancy sensor switch with a time delay of 60 seconds. It is a 3 line 200VA switch with a detection angle of 110°. The network frequency of this PIR switch is 50 Hz, 60 Hz. It is 86 mm in width, 86 mm in height and 40.28 mm in depth. And the embedding depth is 35 mm. Flush mounting is supported so that its box can be recessed into the surface and unexposed. Its fixing mode is M4 screw fixing. And its connection terminal is brass pillar. Polycarbonate and zinc plated steel material makes the switch as resistant as possible. It features glossy surface finish, with which fingerprints and smudge marks are easy to remove. Besides, it meets the following standards, CE, IEC 60669-2-1. IP20 level makes the PIR switch as reliable and resistant as possible. The device is UV, dust and oil resistant. It also passed the salt mist test.atribut:
- Color: White
- Material: Polycarbonate, Zinc Plated Steel
- Product or Component Type: PIR Switch
- Height (mm): 86
- Width (mm): 86
- Depth (mm): 40.28
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -5 to 60
- Clamping Connection Capacity (mm²): 2x2.5
- Colour Tint: White
- Connections - Terminals: 3 Brass Pillar
- Device Application: Control
- Device Mounting: Flush
- Device Presentation: Complete Product
- Embedding Depth (mm): 35
- Environmental Characteristic: UV Resistant, Dust Resistant, Oil Resistant, Salt Mist
- IP Degree of Protection: IP20
- Relative Humidity (%): 10 to 95 Non-Condensing
- Standards: IEC 60669-2-1:ed. 4.1, 2009, CE
- Surface Finish: Glossy
- KRISBOW Lampu LED Push Light 3xAAA Sensor Gerakatribut:
- Light Source: 9 LED 0.5 W
- Luminous Flux (Lm): 30
- Distance (m): 3
- Accessories: 3AAA baterries included
- Battery: 3AAA
- Dimensions Unit (cm): 8x2x8
- Runtime (hour): 3.5
- Theben Analog Time Switch (Saklar Pewaktu)atribut:
- Capacity Loss Maximum (W): 1.3
- Drive: Quartz-controlled stepper motor
- Frequency (Hz): 50 to 60
- Housing And Insulation Material: High-Temperature Resistant, Self-Extinguishing Thermoplastic
- Incandescent/Halogen Lamp Load (W): 1100
- LED Lamp < 2W (W): 20
- LED Lamp > 8W (W): 180
- Number Of Switching Segments: 96
- Number of Channels: 1
- Operating Voltage (V AC): 110 to 230
- Power Consumption Standby Mode (W): 0.5
- Power Reserve at 110V (days): 3 Approx. 1.5
- Programmable Every (minute): 15
- Shortest Switching Times (minute): 15
- Switching Capacity At 250 V AC, Cos φ = 0.6 (A): 12
- Switching Capacity At 250 V AC, Cos φ = 1 (A): 16
- Switching Output: Potential-Free And Phase-Independent
- Type of Connection: DuoFix Spring Terminals
- Type of Contact: Changeover Contact
- Type of Protection: IP 20
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- Theben Electronic Timer (Pewaktu Elektronik)Deskripsi:An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.atribut:
- UNSPSC: 39121523
- Amps (A): 10
- Backup Device: Lithium Battery
- Backup Time (yr): 10
- Color: Gray
- Depth (inch): 2 3/4
- Display Height (inch): 3/4
- Enclosure: Plastic
- Height (inch): 3 1/2
- Mounting: DIN Rail
- NEMA Rating: 1
Daftar Harga motion sensor Terbaru October 2026
| Legrand Motion Sensor | Rp909.900 |
| Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor) | Rp119.900 |
| Philips Motion Sensor (Sensor Gerak) | Rp559.900 |
| SENSOR SWITCH Lighting Control System Sensor (Saklar Sensor Cahaya) | Rp6.399.900 |
| Legrand PIR 360° Motion Sensor with Directional Head | Rp4.599.900 |
| Bardi Smart PIR Motion Sensor | Rp239.900 |
| Broco Sensor Gerak Gelombang Mikro Galleo Series (Motion Sensor) | Rp209.900 |
| Hannochs LED Bulb Motion Sensor Lamp E27 | Rp72.900 |
| Lutron Motion Sensor | Rp3.299.900 |
| Theben Motion Sensor the Mova Series (Sensor Gerak) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/hrP110051639-2.jpg)
/i6P111334654-1.jpg)
/4uP109631174-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Bardi%20Smart%20PIR%20Motion%20Sensor/msP106645820-1.jpg)
/i9P110051657-1.jpg)


/49P108910153-1.jpg)

/rpP107140997-2.jpg)
/edP103852517-2.jpg)

/hmP108909634-1.jpg)
/a0P102086360-34.jpg)
/etP106930533-1.jpg)

/oiP109754882-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)