Beli monotaro welding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Tig Welding Rod For Mild SteelDeskripsi:It is suitable for welding carbon steel or low alloy steel and is suitable for welding equipment and vehicles. Easy welding operation, excellent bead appearance.atribut:
- AWS Standards: A 5.18 equivalent to ER 70 S-G
- Stick Length (mm): 1000
- monotaro Cleaning HammerDeskripsi:One side is a vertical blade, one side is a side blade, which is convenient for split work. For removing slag and spatter during welding.atribut:
- Head Diameter (Ø mm): 22
- Overall Length (mm): 294
- Head Width (mm): 124
- Handle Material: Hardwood
- Head Material: Carbon steel (S45C)
- monotaro Twin Hose With CouplerDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hose Length (m): 10
- Hose Diameter (phi mm): 5
- Assured withstand Pressure (MPa): 1.5
- Coupler Type: Koike (Minikokku) specification
- Package Weight (g): 2180
- TRUSCO Tali Nilon (Tipe Tiga Helai)atribut:
- Color: White
- Material: Nylon (3 Tsu Strokes)
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan Palm Fit)Deskripsi:Produk ini juga sering disebut dengan Sarung Tangan Palm Fitatribut:
- The total length (cm): About 23
- Palm Width (cm): About 9.5
- Middle Finger Length (cm): About 7.9
- Color: gray
- Material: Fiber unit / 100% nylon, coating unit / natural rubber
- Size: M
- Functions: Breathable
- Color (wrist): green
- Quantity (Twin): 1
- The number of gauge: 13
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- CIG Welding Helmetatribut:
- Color: Black
- Type: Flip front
- SENSI Masker Duckbillatribut:
- Color: White
- Outer Layer: 20 G/M2 PP Spunbond
- Filter Layer: 20 G/M2 Meltblown, 95% BFE
- Inner Layer: ES Thermobonded Soft
- Eearloop: 3mm latex-free round elastic earloop
- Tie-on: Width: 12 mm, Length: 49 cm
- Marketing Authorization Number of KEMENKES RI: AKD 21603318015
- Nose Piece: Plastic and wire
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga monotaro welding Terbaru January 2026
| monotaro Tig Welding Rod For Mild Steel | Rp329.900 |
| monotaro Cleaning Hammer | Rp82.900 |
| monotaro Twin Hose With Coupler | Rp1.799.900 |
| TRUSCO Tali Nilon (Tipe Tiga Helai) | Rp78.900 |
| monotaro Welding solid wire (Kawat Las) | Rp859.900 |
| KRISBOW Helm Las | Rp50.900 |
| monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan Palm Fit) | Rp25.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Yuri Lysorin Disinfectant | Rp12.900 |
| KRISBOW Troli Barang Lipat | Rp519.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Stainless%20Steel/monotaro%20Tig%20Welding%20Rod%20For%20Mild%20Steel/P102250989-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Selang%20Gas%20Las/monotaro%20Twin%20Hose%20With%20Coupler/P101560687-1.jpg)
/P101000547-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/KRISBOW%20Helm%20Las/3dP101518121-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/monotaro%20Thin%20Fit%20(Palm%20Fit)%20Gloves%20Natural%20Rubber%20Coat%20(Sarung%20Tangan%20Palm%20Fit)/fjP103191559-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Aksesori%20Masker%20Las/CIG%20Welding%20Helmet/P102086063-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Duckbill/P101558929-1.jpg)
/P102945290-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)