monotaro Auto Darkening Welding Helmet, 1/20000 speed

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp1.699.900
Spesifikasi
Operating Temperature Range (°C)-10 to 55
PowerOne solar-powered + lithium battery (not replaceable)
Filter Size (mm)110x90
Degree of Shading#9 - #13
Non-light Shielding#4
Infrared Ultraviolet ProtectionThe adaptation to DIN15
Period of Service (years)2
Line of sight range (mm)97x47
Package Weight (g)864
Switching Time (s)(Light-shielding from non-light) 1/20000, (non-shaded from light) 0.1 - 0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Helm Las
Description
Automatic welding The light shielding surface is a transparent filter that allows you to clearly see your hand before welding, but it will be shielded automatically when arc light comes out.
-When the arc light disappears it will automatically become transparent again.
-It is also possible to adjust the light blocking degree (# 9 to # 13). It also prevents infrared rays and ultraviolet rays even at the time of transparent filters.
-Because it operates with the power of sunlight, you can save time and effort such as changing batteries and switching power.
-Four sets of photosensors that detect arc light are attached.
-The outer protective plate is made of polymer material and has excellent heat resistance.
-Sensitivity can be adjusted with photosensitivity knob.
-You can adjust the time with the time adjustment knob. Welding, cutting, spraying, gouging, etc.

Ulasan Produk

Tidak ada ulasan