Beli monotaro co ltd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Crimp Terminal Closed-End Connector Type (Skun)Deskripsi:Produk ini juga sering disebut dengan Body Skunatribut:
- Color: Milky White
- Heat Resistance Temperature (°C): - 20 to 105
- Incombustibility: UL94V-2
- Material: (Insulator) Nylon 66
- Material (inside): Copper + Galvanizing
- Rated Voltage (V): 300
- Legrand Terminal Block Connection Strip Nylblocatribut:
- Type of Electrical Connection 2: Screw Connection
- Closing Plate Required: No
- Mounting Method: Other
- Type of Electrical Connection 1: Screw Connection
- Material Insulation Body: Thermoplastic
- Explosion-tested Version 'Ex e': Yes
- Inflammability Class of Insulation Material According To With Ul94: Other
- Transparent: No
- MultiPro Genset Diesel Tipe Silentatribut:
- Frequency (Hz): 50
- Speed Engine (rpm): 1500
- Mitutoyo SPC Connecting Cable with Data Switchatribut:
- Applicable Gages: Coolant Proof Caliper500-68X, 500-76X, 500-78X.\nCoolant Proof Digimatic scale units 572-61X
- Length (inch): 40
- Length (m): 1
- Panduit Category 6 Shielded Patch Cord 2matribut:
- Cable Diameter: 5.84mm
- Service Space: indoor
- Wire Connection: T568B
- Logarithm (P): 26 AWG 4 pair
- Material: Plug contact area: Nickel substrate, gold plating
- Operating Temperature Range: -10 to 60°C
- Overall Length: 2m
- Standard: Category 6
- Structure: Beyond conductor
- monotaro Automatic Welding Light Shielding Mask (AS-1 Series) Outer Protection Plate (Lensa Pelindung Luar)Deskripsi:Automatic welding light shielding surface This is an outer protective plate for solar type (AS-2, M 3000 F (M / 4)).atribut:
- Dimensions (mm): 90x110
- monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety)atribut:
- Shape: Single-Lens Type
- Lens Color: Clear
- Color: Clear
- Function: Glasses can be used together, impact resistance
- Lens: No processing
- Mass (g): About 44
- Material: Polycarbonate
- Use: For protection from flying objects from the front and sides.
- LOYAL Stop Kontak Arde Outbow (Assorted Color) (Power Socket)Deskripsi:- Terminal kuningan. - Arde.
- monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli)Deskripsi:Produk ini juga sering disebut dengan oil filter wrenchatribut:
- Compatible Maker: Toyota
- Diagonal (mm): 65
- Compatible: TO-16, TO-13, NO -14, NO -12, HO-11, HO-12, SZO-10
- Height (mm): 37
- Outer Diameter d (mm): 71
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Shape: 14 angles
- Subtense (mm): 64
- monotaro Air Hose, With One-Touch Coupler (Selang Angin)Deskripsi:Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.atribut:
- Air Outlet: 1/4 One-Touch Coupler
- Maximum Working Pressure (MPa): 1.47
- Normal Opreration Pressure: 0.78
- Operating Temperature Range (°C): -40 to 60
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
- Color: Orange
- CHEETAH Sepatu Boots Safety Wanita 4108H (Sepatu Proyek)Deskripsi:CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4108 H Sepatu safety ankle untuk wanita, tanpa tali dengan upper kulit asli.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit. - PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant.- Optional: Antistatic, Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).atribut:
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Luar: PU
- Sol Tengah: Antistatic, Steel
- Warna: Black
- monotaro Front Wiper Blade Graphite (Penyeka Kaca Mobil)Deskripsi:Produk ini juga sering disebut dengan Grafit Wiperatribut:
- Car Reference: Xpander ('R), HVR ('R), CRV ('R), CRV New ('R), Jazz RS ('R)
- Length (inch): 26
- Width (mm): 8
- Length (mm): 650
- Shape: U Clip (9x3)
- Type Adapted: For Right-Hand Drive Only
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
Daftar Harga monotaro co ltd Terbaru October 2026
| monotaro Crimp Terminal Closed-End Connector Type (Skun) | Rp44.900 |
| Legrand Terminal Block Connection Strip Nylbloc | Rp489.900 |
| MultiPro Genset Diesel Tipe Silent | Rp83.999.900 |
| Mitutoyo SPC Connecting Cable with Data Switch | Rp1.299.900 |
| Panduit Category 6 Shielded Patch Cord 2m | Rp649.900 |
| monotaro Automatic Welding Light Shielding Mask (AS-1 Series) Outer Protection Plate (Lensa Pelindung Luar) | Rp44.900 |
| monotaro Safety/Protection Glasses All Clear Single-Lens Type (Kacamata Safety) | Rp24.900 |
| LOYAL Stop Kontak Arde Outbow (Assorted Color) (Power Socket) | Rp7.900 |
| monotaro Oil Filter Wrench Cap Type (Kunci Filter Oli) | Rp199.900 |
| monotaro Air Hose, With One-Touch Coupler (Selang Angin) | Rp239.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2mP101001094-2.jpg)




%20%26%20Pengelasan/Produk%20Las/Masker%20Las%20(Masker%20Pelindung%20Otomatis)/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Option/monotaro%20Automatic%20Welding%20Light%20Shielding%20Mask%20(AS-1%20Series)%20Outer%20Protection%20Plate%20(Lensa%20Pelindung%20Luar)/28P101001080-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/monotaro%20Safety%2FProtection%20Glasses%20All%20Clear%20Single-Lens%20Type%20(Kacamata%20Safety)/lkP105435776-5.jpg)
%20(Power%20Socket)/P102891883-1.jpg)
/P101568676-1.jpg)
/3cP101001120-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/CHEETAH%20Sepatu%20Boots%20Safety%20Wanita%204108H%20(Sepatu%20Proyek)/1bP101000047-17.jpg)
/4nP101001167-3.jpg)
/54P101524184-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
/P102049532-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)