Beli monitor komputer pc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MCO 2WAY 6FAN notebook PC stand full cooling type
    Mulai

    Rp669.900

    MCO 2WAY 6FAN notebook PC stand full cooling type
    Deskripsi:
    6 fans cool the entire bottom of the laptop. Cooler stand that covers the entire bottom surface of the notebook PC This is a stand that allows comfortable operation and cooling with a large fan by installing a notebook PC. When the computer body heats up, it leads to a decrease in performance and a decrease in product life. You can prevent heat build-up by elevating your laptop from your desk and directing it to a fan. You can choose between two modes of use: "cooling pad mode" and "note stand mode". In the "cooling pad mode", the notebook PC is placed on the stand and used as it is. Even on a desk with no space, you can create a space on the bottom of your PC by adjusting the angle and expect further heat dissipation effect. In "Note Stand Mode", you can connect peripherals such as an external keyboard and mouse. You can use your notebook PC screen like an LCD monitor and use it as if you were using a desktop PC. Equipped with a 7-step angle adjustment function, you can choose the angle you like from 0°/about 17°/about 23°/about 28°/about 30°/about 33°/about 36°. . An appropriate angle can be set according to the work content. Equipped with two USB A ports on this product, it does not reduce the number of USB ports of the notebook PC used to connect this product. In addition, since the USB port of this product is connected internally (through port), it can be used in the same way as the USB port of the notebook PC. A perforated plate with excellent air permeability and thermal conductivity is used on the PC installation surface. The heat of the PC body can escape more easily, preventing thermal runaway of the notebook PC. It supports a wide range of laptop sizes from 11.6 inches to 15.6 inches, so even if the size is different, such as home laptops and office laptops, it can be used for various laptops within the corresponding size. Is possible. When the power is turned on, a bright blue LED light is lit. You can see at a glance whether the power is on or not. *It is not possible to turn off only the LED light. It has a wind force adjustment dial function that allows you to adjust the air flow according to the situation of your notebook PC. You can make detailed adjustments according to the situation, such as setting the airflow to "low" immediately after using the PC and setting the airflow to "high" when browsing. Comes with a smartphone stand that allows you to place your smartphone next to the stand. You can install your smartphone on either the left or right side according to your work.*Compatible sizes are approximate. It may not be used depending on the shape of the PC. Please check the shape of your laptop before purchasing. *Please be careful not to overturn or drop the PC when in notebook stand mode. *This product may not be installed properly depending on the shape of the notebook PC. *It is not possible to turn off only the LED.
    atribut:
    • Allowable Load (kg): Up to 3
    • Angle Adjustment Range: 7 levels (0°/Approx. 17°/Approx. 23°/Approx. 28°/Approx. 30°/Approx. 33°/Approx. 36°)
    • Bearing: Sleeve bearing
    • Fan Speed (rpm): 2100+/-10%
    • LED: Blue LED 6 lights (fan part) *Cannot be turned off.
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): About 360 x 255 x 27
    • Mass of Main Unit (g): About 790
    • Noise Level: Fan: <32dBA
    • Power Supply: USB DC5V/Approx.850mA (Powered from USB terminal)
    • Service Life: Fan: about 10000 hours
    • Set Contents: Main unit, dedicated USB cable, instruction manual and warranty card
    • Suitable Models: 11.6 to 15.6 inch laptop
    • Supported OS: Windows 11/10, macOS 10.10 or later
    • Terminal: USB A port female x 2 (through port compatible)
    • Warranty Period: 6 months from date of purchase
    • fan: 6 units
  2. Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    Mulai

    Rp1.099.900

    Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)
    atribut:
    • Panel Type: VA Flat
    • Panel Resolution: 1920×1080 (Full HD)
    • Aspect Ratio: 16:9 Wide
    • Refresh Rate (Hz): 75
    • Box Dimensions (cm): 56x35.5x9
    • Brightness (cd/㎡): 250
    • Connectivity: HDMI x1 + VGA x1
    • Contents: Adapter + Power Cable, HDMI Cable
    • Ergonomic Stand: No
    • Panel Size (inch): 22
    • Response Time (ms): 2
    • Sync: No
    • Vesa Mounting (mm): 75x75
    • speaker: No
  3. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  4. Lenovo Monitor 18.5inch (Layar Display)
    Mulai

    Rp1.599.900

    Lenovo Monitor 18.5inch (Layar Display)
    atribut:
    • Display Size (inch): 18.5
    • View Area (mm): 409.8x230.4
    • Aspect Ratio: 16:9
    • Resolution: 1366x768
    • Refresh Rate (Hz): 60
    • Anti-glare: Yes
    • Brightness (nits): 200
    • Color Gamut: 72% NTSC
    • Color Support: 16.7 Million
    • Contrast Ratio: 600:1
    • Dimensions (HxWxD) (mm): 344.66x448,4x179.88 (With Stand)
    • Dot Per Inch: 85
    • Maximum Power Consumption (W): 12
    • Panel: Twisted Nematic
    • Pixel Per Inch: 85
    • Pixel Pitch (mm): 0.30x0.30
    • Power Adapter: Integrated
    • Power Consumption Typical (W): 9
    • Response Time (ms): 5 (Extreme mode) / 5 (Typical mode) / 5 (Off mode)
    • Side Bezel Width (mm): 18.52
    • Video Connector: 1x HDMI 1.4, 1x VGA
    • View Angle (H / V): 90 / 65
  5. Lenovo Monitor 27inch (Layar Display)
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
  6. monotaro 7inch Monitor For Car
    Mulai

    Rp1.399.900

    monotaro 7inch Monitor For Car
    Deskripsi:
    Produk ini juga sering disebut dengan Monitor Mobi
    atribut:
    • LCD monitor: 7 inch TFT LCD
    • Signal Type: NTSC 2 input
    • Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
    • Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
    • Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
    • Operating Voltage (V): 12 to 24
  7. Lenovo Monitor Thinkvision (Layar Display)
    Mulai

    Rp2.699.900

    Lenovo Monitor Thinkvision (Layar Display)
    atribut:
    • Screen Size (inch): 23.8
    • Display Resolution (mm): 1920x1080
    • Refresh Rate (Hz): 60
    • Viewing Angle: 178 / 178 degrees
  8. Lenovo Monitor L27i-4A (Layar Display)
    Mulai

    Rp2.299.900

    Lenovo Monitor L27i-4A (Layar Display)
    atribut:
    • Size Screen (inch): 27
    • Resolution (Pixel): 1920x1080
    • Pixel Pitch (mm): 0.311x0.311
    • Brightness (cd/m²): 300
    • Camera: None
    • Color Gamut (%): 99 sRGB
    • Dimensions (WxDxH) (mm): 181.8 x 612.3 x 474.4
    • Microphone: None
    • Power Consumption (W): 19.5 / 36 (Typical / Maximum)
    • Side Bezel Width (mm): 2.3
    • Video Connector: 2x HDMI 1.4, 1x VGA
  9. HP Monitor FHD (Layar Display)
    Mulai

    Rp1.999.900

    HP Monitor FHD (Layar Display)
    atribut:
    • Aspect Ratio: 16:9
  10. Dell Monitor Slim Entertainment 24inch (Layar Display)
    Mulai

    Rp3.399.900

  11. Taffware Monitor Portable  FHD 1080p HDMI Type C IPS (Layar Display)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.499.900

    Taffware Monitor Portable FHD 1080p HDMI Type C IPS (Layar Display)
    atribut:
    • Screen Size (inch): 15.6
    • Panel Technology: IPS
    • Display Resolution: 1920x1080
    • Monitor Dimnesions (mm): 355x222x10
    • Aspect Ratio: 16:09:00
Daftar Harga monitor komputer pc Terbaru October 2026
MCO 2WAY 6FAN notebook PC stand full cooling typeRp669.900
Enlight Monitor LED 1080p FHD HDMI VGA Frameless (Layar Display)Rp1.099.900
AOC Monitor (Layar Display)Rp1.799.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
Dell Monitor (Layar Display)Rp4.199.900
Lenovo Monitor 18.5inch (Layar Display)Rp1.599.900
Lenovo Monitor 27inch (Layar Display)Rp2.999.900
Lenovo Monitor (Layar Display)Rp1.699.900
monotaro 7inch Monitor For CarRp1.399.900
Lenovo Monitor Thinkvision (Layar Display)Rp2.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)