Beli moisture meter for wood di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech Moisture Meter
    Mulai

    Rp1.599.900

    Extech Moisture Meter
    Deskripsi:
    MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
  2. TESTO Material Moisture Meter
    Mulai

    Rp5.299.900

    TESTO Material Moisture Meter
    atribut:
    • AS ONE Part Number: 1-6453-01
    • TGK Part Number: 540-68-08-01
    • Measurement Accuracy: (Material moisture) +/- 1% (with respect to measured electric conductivity)
    • Battery: 2xAAA alkaline batteries
    • Measurement Range: (Material moisture) 0-54.8 mass%
    • Resolution: (Material moisture) 0.1%
    • Accessories: Shipping inspection, strap, belt holder, protective cap, dry cell
    • Battery Life (hour): 200 (when backlight is off)
    • External Dimensions (mm): 119x46x25 (excluding protective cap device)
    • TRUSCO Number: 333-7481
    • Weight (g): 45 (excluding battery)
  3. TESTO Moisture Meter
    Mulai

    Rp3.499.900

    TESTO Moisture Meter
    Deskripsi:
    The testo 616 professional moisture meter provides you with a precise and non-destructive means of measuring the moisture content of wood and building materials and of monitoring the drying process after water damage. Simply select the characteristic curve and place the meter’s measuring claw against the surface of the material you would like to measure. The meter shows you the moisture content as a weight percentage compared to the dry weight. Press the relevant key to save the reading to your meter.Although the measuring claw only comes into contact with the surface, wall or flooring that is being measured, it is able to determine the moisture content of the wood or other material down to a depth of 5 cm.Ideal areas of use for the testo 616 moisture meterThe testo 616 moisture meter is a professional measuring device that can be used in areas as diverse as water damage restoration or carpentry or joinery.Moisture damage detection: the non-destructive method for finding moisture in walls and floorsMonitoring drying processes: from carrying out moisture inspections to meeting building schedules to controlled drying after water damage - the non-destructive method for determining the moisture content in wood and building materialsMoisture in wood: for checking the moisture content of wood that has been stored prior to processingtesto 616 moisture meter with 10 characteristic curvesSoft woodHard woodPressboardAnhydrite screedCement screedLime sand brickGas concreteConcreteHigh insulation bricksBrickwork Product Includes: testo 616 moisture meter for wood and building materials, calibration protocol, batteries.Determining moisture in wood Moisture content is a decisive factor in the further processing and use of timber products. If wood is installed with the wrong moisture content this may result in mechanical deformations (contracting and swelling) at the site where the material is subsequently used, and therefore damage to pieces of furniture or entire supporting structures in buildings. Therefore, before being made into furniture or supporting material by a joiner/carpenter, the suitability of the wood has to be assessed by measuring the moisture content. The testo 616 enables the quick and non-destructive examination of the material moisture characteristics in timber. Characteristic curves are available for measuring wood moisture in soft and hard woods, and chipboard. These characteristic curves were developed in cooperation with the LPI institute.The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. Monitoring drying processes Whether freshly laid screed, or monitored drying of moisture damage, timely determination of the required moisture level will save time and therefore money. Screeds are laid in the in interior works stage, generally after plastering. The flooring and painting and decorating then follow. The drying behaviour is therefore a significant factor in the works schedule, primarily because the laying of flooring depends on this.The moisture measurement establishes readiness for flooring; liability for the flooring is thus transferred to the respective trade installing the flooring. An important part of this work is therefore documentation and assurance in the testing for readiness for flooring. What is the extent of moisture damage? This question has to be answered in order to decide which instruments are to be used to speed up the drying process.The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. It also makes work easier when drying processes for floors, walls and surfaces have to be observed. Diagnosing building moisture Moisture may penetrate walls, floors and ceilings due to pipes bursting or water ingress. Some of this moisture damage may not be detected immediately. Rising or ingressing water, faulty rain and waste water drains, or even blocked drains and inadequate seepage capacity may be the cause. Depending on where it is getting out or in, the moisture can spread in different ways; enormous damage may be done if discovered too late. Therefore, measurement of the material moisture in the affected places is necessary to be able to identify the source of the damage. The testo 616 can be used to quickly and non-destructively examine the material moisture in building materials. The measuring clamp is laid on the surface; the value can be read immediately. The measurement results are calculated up to a depth of 5 cm and can be recorded at the touch of a button. The readings are displayed in percent by weight in comparison to the dry mass of the material. For easy, quick handling, characteristics are already stored in testo 616 for the following construction materials: anhydrite screed, cement screed, lime sand brick, aerated concrete, concrete, vertically perforated brick and solid brick; these aid detection of wet places in the construction materials.
  4. KRISBOW Alat Ukur Kelembaban Kayu Profesional
    Mulai

    Rp4.299.900

    KRISBOW Alat Ukur Kelembaban Kayu Profesional
    atribut:
    • Auto Power OFF: After approx. 3 mins
    • Auto LCD backlight OFF: After approx. 10 sec
    • Accuracy (%): Wood : 0-30%/±1, 30-60%/±2, 60-75%/±4, Others Materials : /±0.5%
    • Ambient Relative Humidity: Measuring Range: 0 to 100%, Accuracy: 0-20% & 80-100%/±5°C, 20-80%/±3.5°C
    • Ambient Temperature (°C): Measuring Range: -40 to 70 (-40 to 158°F), Accuracy: -40 to -10 & +40 to +70/±2°C, -10 to +40/±1°C
    • Battery: 3 x Cr 2032
    • Dimension (HxWxD) (mm): 160x60x28
    • Electrode Length (mm): 8
    • Measuring Range (%): Wood : 1-75, Builing Material : 0.1-2.4
    • Weight (kg): 0.203
  5. GVDA Wood Moisture Meter
    Mulai

    Rp359.900

    GVDA Wood Moisture Meter
    Deskripsi:
    Produk ini adalah pengukur kelembaban bahan tipe resistansi DC (tipe pin), yang biasa digunakan untuk mengukur kadar air kayu atau bahan bangunan. Kadar air bahan ditampilkan langsung sebagai persentase. Instrumen ini memiliki parameter karakteristik bawaan dari 7 jenis kayu dan bahan bangunan yang berbeda. Pengukuran ini dapat memberikan dasar untuk kebutuhan pengeringan lebih lanjut.Selain mengukur kadar air bahan, kelembaban dan suhu lingkungan juga dapat diukur sehingga lingkungan kering dapat dievaluasi langsung di lokasi.
    atribut:
    • Ambient Humidity (%RH): 0 to 99.9 ±4
    • Ambient Temperature Range (°C): -20 to 60 ±1.5
    • Display Size (inch): 2.4 (backlit display)
    • Humidity Accuracy (%RH): 20 to 80: ±5; Other: ±6
    • Humidity Range (%RH): 0 to 99.9
    • Measurement Range/Accuracy Material A (%): 9-57 ±2
    • Measurement Range/Accuracy Material B (%): 7-52 ±2
    • Measurement Range/Accuracy Material C (%): 0.9-23 ±2
    • Measurement Range/Accuracy Material D (%): 0-12 ±2
    • Measurement Range/Accuracy Material E (%): 0.7-9 ±2
    • Measurement Range/Accuracy Material F (%): 0.5-10 ±2
    • Measurement Range/Accuracy Material G (%): 0-17 ±2
    • Operating Environment Humidity (%RH): 20 to 90
    • Operating Environment Temperature (°C): -10 to +50
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Sensor Type: Resistive type (conductivity measurement), high-precision temperature and humidity sensor
    • Storage Environment Humidity (%RH): 20 to 90
    • Storage Environment Temperature (°C): -10 to +60
    • Temperature Accuracy (°C): 0 to 45 ±1; Other: ±1.5
    • Temperature Range (°C): -20 to +60
  6. STANLEY Moisture Meter
    Mulai

    Rp699.900

    STANLEY Moisture Meter
    atribut:
    • Battery Type: 4xAAA
    • Battery Life: 1100measurements
    • Display Type: LCD
    • Electrode Pin (mm): 2x8
    • Detection Range/Accuracy (wood) (%): 6-44% (+/-2%)
    • Detection Range/Accuracy (building materials) (%): 0.2-2.0% (+/-0.1%)
    • Humidity (%): 80
    • Operating Temperature (°C): 0-37
  7. CONSTANT Wood Moisture Tester
    Mulai

    Rp3.599.900

    CONSTANT Wood Moisture Tester
    atribut:
    • Measuring Principle: Electrical Resistant
    • Electrode Length (mm): 8
    • Measuring Range (%): 6 to 99.9
    • Resolution: 0.001
    • Standard Accesories: Temperature Probe, Moisture Probe, Batteries, Soft Pouch, Instruction Manual, Warranty Card
    • Size (mm): 180x50x31
    • Weight (g): 175
  8. Custom Digital Electric Moisture Meter
    Mulai

    Rp4.499.900

    Custom Digital Electric Moisture Meter
    Deskripsi:
    -With the auto power off function convenient when forgetting to turn off.-Easy to see even in dark places with the backlight function. -Applicable Material: Wood and Construction Materials.
    atribut:
    • Measuring Range: 0 to 54.8 (%)
    • Resolution: 0.1%
    • W x D x H: 50x20.6x119mm
    • Measurement Method : Electrical Conductivity Formula Type
    • Power Supply: AAA Dry Battery x 2 (Sold Separately)
    • Purpose of Use: Applicable Material: Wood and Construction Materials.
  9. Wipro Moisture Meter
    Mulai

    Rp339.900

    Wipro Moisture Meter
    atribut:
    • Power Supply: 3xAAA Batteries
    • Operating Temperature (°C): 0 to 40
    • Accuracy: 0.005
    • Display: LCD display with backlight
    • Principle: Electrical resistance
    • Auto Power Off (minute): ±5
    • Dimensions (mm): 132x56x29
    • Electrode Length (mm): 10
    • Electrode Pin: Integrated
    • Measurement Range: (Wood) 4-75%; (Paper) 4-90%; (Wall) 0.2-24%
    • Meter Housing: ABS Plastic
    • Resolution: 0.001
  10. Insize Digital Moisture Meter
    Mulai

    Rp2.299.900

    Insize Digital Moisture Meter
    atribut:
    • Battery Type: AAA
    • Dew Point Temperature Range (°F): 14 to 122
    • Display: Digital
    • For use with: Brick, Hard Gypsum, Mixed Mortar, Smooth Cement, Wood
    • Humidity Range (% RH): 0% to 100% RH
    • Includes: (2) Batteries
    • Moisture Content: 0% to 60%
    • Moisture Content Accuracy: +/-2%
    • Special Features: Maximum and minimum modes, Automatic power off, Measuring depth: 0-50mm
    • Temperature Range (°F): 14 to 122
  11. INGCO Wood Moisture Meter
    Mulai

    Rp619.900

    INGCO Wood Moisture Meter
    Deskripsi:
    INGCO Wood Moisture Meter // Alat Ukur Kadar Air Kelembaban Kayu Semen Gipsum Bata Hebel
    atribut:
    • Moisture Measurement Range (%): 2-70
    • Moisture Measurement Accuracy (%): ±2
    • Temperature Range (°C): 0 to 40
    • Environment Temperature (°C): 0 to 40
    • Response Time (s): <1
  12. TRIPLETT Moisture Meter
    Mulai

    Rp3.799.900

    TRIPLETT Moisture Meter
    atribut:
    • UNSPSC: 41112304
    • Battery Type (V): 9
    • Brand: TRIPLETT
    • Display: LCD
    • For use with: Wood and Building Materials
    • Humidity Range (% RH): 80
    • Moisture Content: 1.5% to 33% (Other Building Materials); 5% to 50% (Wood); 6% to 99.9% (Pinless)
    • Moisture Content Accuracy: ±3% of Reading + 5 Digits (Pin Mode)
    • Product Type: Pin/Pinless Moisture Meter
    • Special Features: Audible Indicator; Low, Medium, High Moisture Level Icons; Non-Invasive Testing
    • Temperature Range (°F): 32 to 122
  13. Benetech Wood Moisture Meter
    Mulai

    Rp649.900

    Benetech Wood Moisture Meter
    Deskripsi:
    Sanfix GM610 Wood Moisture Meter adalah sebuah alat uji digital yang berfungsi untuk mengukur kandungan kadar air atau tingkat kekeringan suatu bahan atau benda. Moisture meter banyak juga disebut dengan tester kadar air. Alat ini juga dapat menghitung kelembaban dalam segala kondisi, baik terhampar, maupun dalam keadaan tersimpan disuatu tempat tertentu.
    atribut:
    • Resolution (%): 0.5
    • Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 20 - 90
    • Humidity Response Speed: <1s
    • Measuring Error: -0.01
    • Display: LCD
    • Power: 2 x 1.5V (AAA Battery)
  14. KRISBOW Alat Ukur Kelembaban Tanpa Pin
    Mulai

    Rp1.799.900

    KRISBOW Alat Ukur Kelembaban Tanpa Pin
    atribut:
    • Measuring Range: 0 to 100 %RH
    • Accuracy: +/-5% (+/-5 digit)
    • Penetration Depth (mm): 20 to 40
    • Resolution: 1 %RH
    • Display: 2inch LCD display, 220x176 pixels
    • Auto Power OFF: Auto off after approx. 10 minutes of inactivity
    • Dimension (Unit/ Pack) (mm0: 55x38x185/85x45x220
    • Operating Conditions (°C): 0 to 50 (32 to 122°F) < 80% RH non condensing
    • Power: Battery 9V
  15. Landtek Grain Moisture Meter
    Mulai

    Rp2.799.900

    Landtek Grain Moisture Meter
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  16. monotaro Digital Moisture Analyzer
    Mulai

    Rp2.399.900

    monotaro Digital Moisture Analyzer
    Deskripsi:
    A compact, lightweight size, convenient style for carrying mobile phones. Data hold function with fixed measurement value. With maximum value/minimum value/average value display function.With auto power off function to prevent battery drain due to forgetting (cancellation possible).Convenient backlight function when working in the dark. To check moisture of timber, cement and other building materials.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Measurement Pricision: ± 1%
    • Operating Temperature and Humidity Range: 0 to + 50 ° C, 70% RH or less (with no condensation)
    • Sampling: 1 time / s
    • Storage Temperature/Humidity Range: -20 to + 60 ° C, 80% RH or less (with no condensation)
    • Accessories: Instruction manual, strap, protective cover
    • Measuring Range: 8.8 to 54.8% (beech, spruce, larch, birch, cherry, walnut),. 7.0 - 47.9% (oak, pine, maple, ash tree, rice bran, melan tea),. 0.9 to 22.1% (cement, concrete, plaster),. 0.0 to 11.0% (gypsum),. 0.7 to 8.6% (cement mortar),. 0.6 to 9.9% (lime mortar),. 0.1 to 16.5% (brick)
    • Measurement Item: Moisture percentage
    • Batteries: Two AAA (1.5 V) batteries
    • Resolution Capability: 0.10%
    • Weight (g): Approximately 119 (with protective cover installed, batteries included)
    • Battery Life (continuous use): About 150 (when using alkaline dry batteries)
    • Dimensions (mm): 50.9x132.9x24.7
  17. AND Moisture Analyzer
    Mulai

    Rp37.999.900

    AND Moisture Analyzer
    Deskripsi:
    - 400W straight halogen lamp heating system with SRA filter and SHS weighing technology. - Measurement unit: Wet base/Dry base/Dry content/Ratio/Weight. - Sample pan size : Diameter 85mm.
    atribut:
    • Pan Size Diameter (mm): 85
  18. Smart Sensor Moisture Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Smart Sensor Moisture Meter
    Deskripsi:
    Smart Sensor Moisture meter digunakan untuk mengukur persentase air dalam zat tertentu. Informasi ini dapat digunakan untuk menentukan apakah bahan siap digunakan, tiba-tiba basah atau kering, atau memerlukan pemeriksaan lebih lanjut. Gandum Dapat Diukur: rapeseed, wijen, bungkil kedelai, kapas, kedelai, kacang tanah, barley, beras, sorgum, biji semangka, padi, gandum, jagung, pakan ternak.
    atribut:
    • Principle of Measurement: Resistance Method
    • Accuracy: 0.1 / 01%
    • Power: 4 x 1.5V AA Battery (not include)
    • Dimensions (mm): 80x43x425
  19. Benetech Moisture Meter
    Mulai

    Rp1.299.900

    Benetech Moisture Meter
    Deskripsi:
    Benetech GM630 merupakan alat ukur kadar air pada kayu dengan teknologi induksi, tanpa perlu menusuk kayu. Humidometer induksi yang dapat mengukur kadar air dengan cara meletakkannya pada permukaan kayu secara rapat tanpa merusak permukaan kayu.Cara pakai alat cukup ditempelkan diatas kayu yg akan diukur. Bisa mengukur sampai kedalaman 5 centimeter ( 50 milimeter). Anda dapat memilih roda gigi yang berbeda (total 8) untuk mengukur berdasarkan kepadatan kayu. Rentang pengukuran cocok untuk kebanyakan jenis kayu.
    atribut:
    • Temperature Range (°C): -10 to 60
    • Humidity Measuring Range (%RH): 20 to 95
    • Fork (mm): 147
    • Moisture: Spc1:5 to 40%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc2:6 to 50%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc3:7.5 to 60%, Max Error : ± 1%+0.5, Resolution : 0.5%, Spc4:9 to 70%, Max Error : ± 1%+0.5, Resolution : 0.5%
    • Operating Environment (°C): Temperature:0 to 40, Humidity:20%RH~95%RH
    • Size (mm): 144x55x29.4(meter only), 278x36x36(meter with fork)
Daftar Harga moisture meter for wood Terbaru March 2026
Extech Moisture MeterRp1.599.900
TESTO Material Moisture MeterRp5.299.900
TESTO Moisture MeterRp3.499.900
KRISBOW Alat Ukur Kelembaban Kayu ProfesionalRp4.299.900
AS ONE Halogen Moisture MeterRp22.999.900
GVDA Wood Moisture MeterRp359.900
STANLEY Moisture MeterRp699.900
CONSTANT Wood Moisture TesterRp3.599.900
Custom Digital Electric Moisture MeterRp4.499.900
Wipro Moisture MeterRp339.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)