Beli module di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daikin Air Conditioner Star Inverter (AC / Pendingin Udara)Deskripsi:AC Split Wall Daikin 2PK Star Inverter NewFTKC50TVM4 + RKC50TVM4 Freon R-32
- Sanken Mesin Cuci Top LoadDeskripsi:Sanken SFL-6600E Front Loading Washing Machine merupakan kapasitas 6 Kg mesin cuci dengan fitur A+++, self-diagnose,auto balance,childproof lock,drum clean,fault check,delay start,oiverheating control, eco perfect, dan 23 program.atribut:
- Body: Solid
- Frequency (Hz): 50
- Voltage (V): 220
- Adidaya RE Mid Clamp PV Modul SupportDeskripsi:Mounting System PV Modul Mid Clamp 30mm. High class anodized alumunium. till‐in nut easy to install. Screw : M8‐1.25 x 45 mm (HEX). Applicable : Framed or Frameless. Modul Orientation : Vertical or Horizontal. Color : Natural. berfungsi untuk memberikan spasi antar solar panel.atribut:
- Size (mm): 30
- Material: Al6005‐T5 & SUS304 Bolt
- Color: Natural
- WEIDMULLER SAI-AU Universal Pro M8 Digitalatribut:
- Height (mm): 32
- Height (inch): 1.26
- Width (inch): 1.181
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Adidaya RE End Clamp PV Modul SupportDeskripsi:Mounting System PV Modul End Clamp 30mm. Material : Al6005‐T5 & SUS304 Bolt. High class anodized alumunium. till‐in nut easy to install. Screw : M8‐1.25 x 45 mm (HEX). Applicable : Framed or Frameless. Modul Orientation : Vertical or Horizontal. Color : Natural.atribut:
- Size (mm): 30
- Material: Al6005‐T5 & SUS304 Bolt
- Color: Natural
- Comet Palm Fit Gloves (Sarung Tangan)atribut:
- Standard: CE EN 388 4131
- Sankyo Dust Collecting Bagatribut:
- AS ONE Part Number: 2-5847-03
- Capacity (L): Approximately 1.6
- Package Size (mm): 95x135x125
- TRUSCO Number: 460-0461
- SEKISUI Solvent Cement (Lem Pipa PVC)atribut:
- Capacity: 500ml
- Size: 500ml
- Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)Deskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- HOOSEKI Isolate ModuleDeskripsi:FUNCTIONS- Isolation module for addressable 2 wire communicationsystem- Recoomend to use for each 25 addressable equipmentsIsolation short circuit indicating lamp- Not occupy address- Deploy at main line for branching purpose- Isolation module deploys between main line and branchline, when short circuit happens, isolation module willauto-isolate the error part with the main line so can avoidthe whole zone break-down- Alumina rail lock strukture, easy to installatribut:
- Function: Communication Short Circuit Isolation
- Operating Voltage (V): DC 16 to 36
- Current Consumption: DC32V normal 400μA
- Ambient Temperature (°C): 0 to 50 Relative Humidity Below 95%
- Dimensions (mm): 67x100x26
- Material: Fire-Proof Plastic
- Reaction Time (s): Below 0.3
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- Mitsubishi Electric Micro Sequencer Fx3G Series (Basic Unit)atribut:
- Input Format: DC24V sink/source
- Input specifications: DC24V Sink/source input 5-7mA
- Unit Type: Basic unit
- Program Memory: Built-in 64000 step RAM (battery backup)
- EZREN Mini GrinderDeskripsi:Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mmatribut:
- AC Input (V): 100-240
- Frequency (Hz): 50/60
- DC Output (V/mA): 9/1000
- Item Size (mm): 160x24
- Maximum Speed (rpm): 3.000 - 20.000
Daftar Harga module Terbaru October 2026
| Daikin Air Conditioner Star Inverter (AC / Pendingin Udara) | Rp8.099.900 |
| Sanken Mesin Cuci Top Load | Rp2.399.900 |
| Adidaya RE Mid Clamp PV Modul Support | Rp39.900 |
| WEIDMULLER SAI-AU Universal Pro M8 Digital | Rp5.999.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Adidaya RE End Clamp PV Modul Support | Rp39.900 |
| Panasonic Modul Telepon + Modul Data CAT5E | Rp529.900 |
| LG Washing Machine Top Load | Rp3.599.900 |
| Comet Palm Fit Gloves (Sarung Tangan) | Rp8.900 |
| Sankyo Dust Collecting Bag | Rp999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/icP107538660-1.jpg)



/hfP102121627-4.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Comet%20Palm%20Fit%20Gloves%20(Sarung%20Tangan)/P103101121-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/SEKISUI%20Solvent%20Cement%20(Lem%20Pipa%20PVC)/P102236826-1.jpg)
/gpP107922601-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/HOOSEKI%20Isolate%20Module/g1P105386577-1.jpg)
/jhP109121701-1.jpg)
/8dP105910301-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)