Beli miwa door handle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Miwa Lock Key-In-Knob Lock with Deadbolt
    Mulai

    Rp2.199.900

    Miwa Lock Key-In-Knob Lock with Deadbolt
    Deskripsi:
    -An internal door lock. -Office, Warehouse, etc.
    atribut:
    • Back Set: 76mm
    • Case depth: 95mm
    • Round Washer Diameter: 76mm
    • Knob Material: Stainless Steel
    • Purpose of Use: Office, Warehouse, etc.
  2. Miwa Lock Lever Handle Locks (Handel Pintu)
    Mulai

    Rp2.399.900

    Miwa Lock Lever Handle Locks (Handel Pintu)
    Deskripsi:
    Application :Entrance, office, hospital room, toilet, etc.
    atribut:
    • Material: Cylinder, thumb turn:Stainless steel
    • Back Set (mm): 64
    • Case Depth (mm): 82
    • Round Diameter (mm): 48
    • Door Thickness  (mm): 33 to 42
    • Specification: 3 keys included, U9 cylinder
  3. Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Mulai

    Rp1.399.900

    Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)
    Deskripsi:
    -Since the key operation is same as the LA lock, it is optimum for a supportive lock for these series.-Supportive lock for one-door/two-locks, inspection ports, doors without a knob. etc.
  4. Miwa Lock Lever Handle Locks (Handel Pintu)
    Mulai

    Rp2.499.900

    Miwa Lock Lever Handle Locks (Handel Pintu)
    Deskripsi:
    -Bevel front and adjustment strike are equipped as standard features.-Entrance, Office, Hospital Room, Bathroom, etc.
    atribut:
    • Back Set: 51mm
  5. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp619.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Repair parts for an emergency round cover.
  6. MIWA U9 Hmd Grip Tablet
    Mulai

    Rp1.399.900

    MIWA U9 Hmd Grip Tablet
    atribut:
    • Accessories: With 3 keys
    • Color: ST
  7. Miwa Lock Emergency Opening Mechanism Cover
    Mulai

    Rp949.900

    Miwa Lock Emergency Opening Mechanism Cover
    Deskripsi:
    -Please use for an emergency door, etc.-A set of an emergency cover and an emergency cover frame.
    atribut:
    • Emergency Cover Materials: Methacrylic Resin
    • Emergency Cover Frame Materials: ABS Resin
  8. Miwa Lock Checkey
    Mulai

    Rp309.900

    Miwa Lock Checkey
    Deskripsi:
    -You can use only by attaching the ChecKEY to a key that you are using now.-When operating a key, the color of the display window changes to notify locking/unlocking.-In addition to an operation touch/a locking sound, you can also check the opening/cl
    atribut:
    • Attachable key: PR, PS, U9, UR
    • Material: Polycarbonate
    • Accessories: Key ring (Φ19), Seal (for color coding, for locking/unlocking), Adapter set
  9. MASTER LOCK Door Lever Lockset
    Mulai

    Rp489.900

    MASTER LOCK Door Lever Lockset
    Deskripsi:
    Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
    atribut:
    • ADA Compliant: No
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Lockset Handle Type: Lever
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Visual Indicator Message: No Message
  10. Miwa Lock Mailbox Locks
    Mulai

    Rp629.900

    Miwa Lock Mailbox Locks
    Deskripsi:
    -Dial lock for a mail box.-For apartments, buildings.
  11. Vintage Handle Pintu/Gagang Pintu Besar + Body Kunci
    Mulai

    Rp139.900

    Vintage Handle Pintu/Gagang Pintu Besar + Body Kunci
    atribut:
    • Plate Thickness (mm): 1.5
    • Handle Material: Aluminium
  12. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  13. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  14. FALCON LOCK Door Knob Lockset
    Mulai

    Rp1.299.900

    FALCON LOCK Door Knob Lockset
    Deskripsi:
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    atribut:
    • UNSPSC: 46171503
    • ADA Compliant: No
    • Backset (inch): 2-3/4
    • Electrical/Mechanical: Mechanical
    • Ligature Resistant: No
    • Location Type: Commercial
    • Lockset Finish: Satin Chrome
    • Lockset Fire Rating (hour): 3
    • Lockset Handle Type: Knob
    • Mortise / Cylindrical: Cylindrical
    • Pins: 6
    • Standards: ANSI A156.2
    • Strike Dim. (inch): 4-7/8x1-1/4
    • Strike Type: ASA Strike
  15. MasterLock Single Cylinder with Ball Knob Interior
    Mulai

    Rp2.599.900

    MasterLock Single Cylinder with Ball Knob Interior
    Deskripsi:
    The Master Lock No. HDLBA0615 features a handleset with ball style interior knob; and single cylinder deadbolt, with interior thumb turn. The six-way adjustable latch fits all doors with 2-3/8inch or 2-3/4inch backset, square, rounded corners, or drive-in
    atribut:
    • Color: Satin Nickel
  16. EZ-FLO Door Knob Lockset
    Mulai

    Rp209.900

    EZ-FLO Door Knob Lockset
    Deskripsi:
    Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
    atribut:
    • UNSPSC: 46171503
    • ADA Compliant: No
    • Backset (inch): 2-3/8 or 2-3/4
    • Electrical/Mechanical: Mechanical
    • Includes: Mounting Hardware
    • Knob Material: Steel
    • Ligature Resistant: No
    • Lockset Fire Rating: Not Rated
    • Lockset Grade: 3
    • Lockset Handle Type: Knob
    • Lockset Performance Strength: Standard Duty
    • Mortise / Cylindrical: Cylindrical
    • Required Door Thickness (inch): 1-3/8 to 1-3/4
    • Strike Dim. (inch): 1x2-1/4
    • Strike Type: Round Corner Full Lip Strike
  17. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
Daftar Harga miwa door handle Terbaru January 2026
Miwa Lock Key-In-Knob Lock with DeadboltRp2.199.900
Miwa Lock Lever Handle Locks (Handel Pintu)Rp2.399.900
Miwa Lock Deadbolt Mortise Locks (Kunci Mortise)Rp1.399.900
Miwa Lock Lever Handle Locks (Handel Pintu)Rp2.499.900
Miwa Lock Emergency Opening Mechanism CoverRp619.900
MIWA U9 Hmd Grip TabletRp1.399.900
Miwa Lock Emergency Opening Mechanism CoverRp949.900
Miwa Lock CheckeyRp309.900
DORMAKABA Mortise LockRp159.900
MASTER LOCK Door Lever LocksetRp489.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)