MASTER LOCK Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp499.900 - Rp2.699.900
Spesifikasi
ADA CompliantNo
Electrical/MechanicalMechanical
Ligature ResistantNo
Lockset Handle TypeLever
Mortise / CylindricalCylindrical
Required Door Thickness (inch)1-3/8 to 1-3/4
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these versatile levers allow easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Entrance Lockset Grade 2 Style SLC Lockset Finish Brushed Chrome Keyway Type Schlage SC4 Key Type Different Standards ANSI 156.2 ADA Compliant No Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No Handle Material Steel Includes (2) Keys Item Lever Location Type Commercial Lockset Performance Strength Medium Duty Number of Keys 2 Number of Pins 6 Required Door Thickness 1-3/8 in to 1-3/4 in Series SLC

Ulasan Produk

Tidak ada ulasan