EZ-FLO Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp239.900 - Rp599.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/8 or 2-3/4
Electrical/MechanicalMechanical
IncludesMounting Hardware
Knob MaterialSteel
Ligature ResistantNo
Lockset Fire RatingNot Rated
Lockset Grade3
Lockset Handle TypeKnob
Lockset Performance StrengthStandard Duty
Mortise / CylindricalCylindrical
Required Door Thickness (inch)1-3/8 to 1-3/4
Strike Dim. (inch)1x2-1/4
Strike TypeRound Corner Full Lip Strike

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Knob Cylindrical Lockset Function Entrance/Office Lockset Grade 3 Tulip Style Brass Lockset Finish Keyway Type Kwikset KW1 Key Type Different ADA Compliant No Lockset Fire Rating Not Rated Backset 2-3/8 in or 2-3/4 in Ligature Resistant No For Use With Residential/Light Commercial Applications Includes Mounting Hardware Item Knob Lockset Key Material Metal Knob Material Steel Location Type Apartment Multi-Family Lockset Performance Strength Standard Duty

Ulasan Produk

Tidak ada ulasan