FALCON LOCK Door Knob Lockset (Gagang Pintu Bulat dengan Kunci)

Sebelum PPN:
Rp1.599.900 - Rp26.999.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Backset (inch)2-3/4
Electrical/MechanicalMechanical
Ligature ResistantNo
Location TypeCommercial
Lockset FinishSatin Chrome
Lockset Fire Rating (hour)3
Lockset Handle TypeKnob
Mortise / CylindricalCylindrical
Pins6
StandardsANSI A156.2
Strike Dim. (inch)4-7/8x1-1/4
Strike TypeASA Strike

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Knob Cylindrical Lockset Function Passage Lockset Grade 2 W Hana Style Satin Chrome Lockset Finish Standards ANSI A156.2 ADA Compliant No Lockset Fire Rating 3 hr Backset 2-3/4 in Ligature Resistant No Includes Hardware Item Knob Lockset Knob Material Brass/Steel Location Type Commercial Lockset Performance Strength Medium Duty Pins 6 Required Door Thickness 1-3/8 in and 1-3/4 in Series W Strike Dim. 4-7/8 in x 1-1/4 in Strike Type ASA Strike

Ulasan Produk

Tidak ada ulasan

Halaman Terkait