Beli mitutoyo outside micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer
    Mulai

    Rp7.999.900

    Mitutoyo Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: ratchet stop
    • Measurement Surface Shape: Standard flat surface (with cemented carbide tip)
  2. Mitutoyo Mechanical Outside Micrometer
    Mulai

    Rp979.900

    Mitutoyo Mechanical Outside Micrometer
    Deskripsi:
    Outside micrometers have a vernier scale paired with a built-in dial indicating gauge. They are commonly used to measure the outside dimensions of raw materials, whole workpieces, and features in production, QA, and inspection environments in both metalworking and other industrial applications. They are also used for Go/No-Go tolerance inspection of finished workpieces and individual features.
    atribut:
    • UNSPSC: 41111601
    • Brand: MITUTOYO
    • Dimension Type: Inch
  3. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp7.499.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Scale Interval (mm): 0.01
    • Type: Replacement anvil type outside
    • Dimension C (mm): phi 18
    • Flatness (µm): 0.6
    • Instrument Error (µm): +/- (4 + maximum measurement length/75) (rounded up)
    • Micrometer Head Stroke (mm): twenty five
    • Minimum Display/Scale Interval (mm): 0.01
    • Number of Replacement Anvils (Books): 6
    • Reference Rod (Book): 3
  4. Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)
    Mulai

    Rp9.899.900

    Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.
    atribut:
    • Units: Metric
    • IP Rating: IP67
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10
    • Accuracy (mm): ±0.04
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 3.5 years under normal use
    • Display: LCD
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Offset/Preset Function: Y
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  5. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  6. Mitutoyo Outside Micrometer Set
    Mulai

    Rp3.499.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.
    atribut:
    • UNSPSC: 41111601
    • Anvil Material: Carbide Tipped
    • Anvil Shape: Flat
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Long Form Calibration Certificate: No
  7. Mitutoyo Interchangeable Anivils type Outside Micrometer
    Mulai

    Rp15.999.900

    Mitutoyo Interchangeable Anivils type Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
    • Constant Pressure Device: ratchet stop
    • Micrometer Head Stroke (mm): 25
  8. Mitutoyo Caliper Type Outside Micrometer
    Mulai

    Rp6.799.900

    Mitutoyo Caliper Type Outside Micrometer
    atribut:
    • Minimum display amount (mm): 0.01
    • Flatness (µm): 0.3
  9. Mitutoyo Outside Micrometer with Interchangeable Anvil
    Mulai

    Rp3.999.900

    Mitutoyo Outside Micrometer with Interchangeable Anvil
    atribut:
    • Graduation (mm): 0.01
    • Intechg Anvils (mm): 0, 25, 50, 75, 100, 125
    • Range (mm): 0-150
  10. Mitutoyo Micrometer Hitungan Mekanik
    Mulai

    Rp1.799.900

    Mitutoyo Micrometer Hitungan Mekanik
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  11. Mitutoyo Micrometer Standard Set for Outside Micrometer
    Mulai

    Rp50.999.900

    Mitutoyo Micrometer Standard Set for Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Set Content: 25mm x 12, including 25mm x 11 with 25 to 275mm reference bars
    • Mass (kg): 16.8
    • Measurement Surface Shape: Standard plane (with cemented carbide tip)
    • Mitutoyo Part Number: OMST1-300B
    • Constant Pressure Device: Ratchet stop
    • Measuring Range (mm) : 0-300
    • TRUSCO Number: 423-3590
  12. Mitutoyo Analog Micrometer Head Metric Medium Size Type
    Mulai

    Rp569.900

    Mitutoyo Analog Micrometer Head Metric Medium Size Type
    Deskripsi:
    The Mitutoyo small-sized micrometer head delivers precise stage adjustments and measurements up to 25mm / 1”. Its carbide-tipped spindle is exceptionally flat, accurate and durable. The ratchet thimble mechanism provides an even, constant force.
  13. Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Mulai

    Rp1.799.900

    Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod Type
    Deskripsi:
    The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier.  The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.
    atribut:
    • Units: Metric
    • Graduation (mm): 0.01
    • Spindle Feed Error (µm): 3
    • Technology: Mechanical
  14. Mitutoyo OD Micrometer Set
    Mulai

    Rp4.199.900

    Mitutoyo OD Micrometer Set
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • Units: Inch
    • Ratchet/Thimble: Ratchet Stop
    • Graduation (inch): 0.001
    • Measuring Force (N): 5-10
    • Flatness (inch): 2.4e-05
    • Measuring Faces: Carbide tipped
    • Parallelism (inch): [.00008+.00004 (L/4)] or less
    • SPC Output: No
    • Technology: Mechanical
  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  16. Mitutoyo OD Micrometer
    Mulai

    Rp259.900

    Mitutoyo OD Micrometer
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
  17. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

Daftar Harga mitutoyo outside micrometer Terbaru March 2026
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Standard Outside MicrometerRp1.099.900
Mitutoyo Outside MicrometerRp7.999.900
Mitutoyo Mechanical Outside MicrometerRp979.900
Mitutoyo Outside Micrometer with Interchangeable AnvilRp7.499.900
Mitutoyo DIGITAL CALIPER NIB 300/0.01MM 551-331-10 (Jangka Sorong)Rp9.899.900
Mitutoyo Digital Outside MicrometerRp2.499.900
Mitutoyo Outside Micrometer SetRp3.499.900
Mitutoyo Interchangeable Anivils type Outside MicrometerRp15.999.900
Mitutoyo Caliper Type Outside MicrometerRp6.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait