Beli mitutoyo digimatic micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
- Nagata Dial Timbangan Platform Analog Jarum (Timbangan Duduk Jarum)Deskripsi:Timbangan analog Nagata dengan layar jarum mekanik yang besar di bagian atas untuk pembacaan yang mudah menimbang benda-benda yang besar dimensi dan beratnyaatribut:
- Option: Impact ABS plastic dial head
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
- Mitutoyo Mikrometer Digital Tahan Cairan Pendingin (Mikrometer Digital Anti Air)atribut:
- Quantization Error: Not including +/- 1 count
- Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
- Degree of Protection: IP65 (IEC60529)
- Output Function: With measurement data output function
- Constant Pressure Device: Ratchet thimble
- Measuring Force (N): 7 to 12 (when using ratchet ratchet)
- Battery Life: About 2.4 years in normal use
- Flatness (µm): 0.3
- Instrument Error (µm): +/- 1
- Minimum display amount (mm): 0.001
- Parallelism (µm): 1
- Position Detection Method: Electromagnetic induction type rotary encoder
- Mitutoyo Radius GageDeskripsi:The Mitutoyo metric and inch radius gage set has convex and concave gages to perform highly accurate outside and inside radius measurements. The measuring surfaces are precisely finished with smooth, accurate edges for exact measurements. Each gage has a satin-chrome finish with the radius stamped on it for easy viewing.
- Mitutoyo Outside Micrometer SetDeskripsi:Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.atribut:
- UNSPSC: 41111601
- Anvil Material: Carbide Tipped
- Anvil Shape: Flat
- Brand: MITUTOYO
- Dimension Type: Inch
- Long Form Calibration Certificate: No
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Micrometer QuantumikeDeskripsi:Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.atribut:
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
- Calculation Function (With Formula): Yes
- Calibration Warning Function: Yes
- Customizing Keys: Yes
- Data Output: Digimatic S1
- Delivered: Including box, spanner, CR2032 battery, certificate of inspection
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- GO/±NG Judgement: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Measuring Face: Carbide-tipped, micro-lap finish
- Measuring Force: 7 - 12
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
- On/Off: Yes
- Power Supply: 1 battery CR2032
- Preset: Yes
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
Daftar Harga mitutoyo digimatic micrometer Terbaru October 2026
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| NAGATA Scale Timbangan Elektronik | Rp5.499.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| NAGATA Scale Timbangan AC/DC | Rp5.899.900 |
| DAIJIN Digital Scale Digital Sitting (Timbangan Digital) | Rp1.999.900 |
| KRISBOW Digital Platform Scale (Timbangan Duduk Digital) | Rp2.099.900 |
| Cahaya Adil Bench Scale | Rp4.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)



/miP107049810-1.jpg)
/44P104567148-2.jpg)

/P103073855-1.jpg)


/q0P103934936-1.jpg)





/6bP105373227-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)