Beli mitutoyo dial indicator 2046s di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  2. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  3. Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.199.900

    Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A long stroke dial gauge with an outer frame diameter of Φ57 mm. Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front. The stem and spindle are stainless hardened steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. Stainless steel with less wear and deformation is used for the large gears. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error 1 Rotation (µm): 15
    • One Turn of Long Hand (mm): 1
    • Scale: 0-100
  4. Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.199.900

    Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The Mitutoyo adjustable hand special dial indicator adjusts independently of the vertical movement of the spindle by rotating the top knob which allows for easy zeroing and setting in any position. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The green dial face is easy to read and reduces glare, and the crystal has a scratch- and glare-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
    atribut:
    • Units: Metric
    • Stem Diameter (mm): 8
    • Thread Type: M2.5x0.45
    • Graduation (mm): 0.01
    • Max Range (mm): 10
    • Accuracy (mm): ±0.015
    • Back Type: Lug Back
    • Dial Reading: 0-100
    • ISO/JIS Type: Yes
    • Measuring Force (N): 5.0 or less
    • Peak Hold: Yes
    • Range Revolution (mm): 1
    • Technology: Mechanical
  5. Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp919.900

    Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    atribut:
    • Mounting shaft diameter (mm): 8
  6. FLUKE Multifunctional Process Calibrator
    Mulai

    Rp119.999.900

    FLUKE Multifunctional Process Calibrator
    atribut:
    • Accuracy: [Basic generated DC Voltage] 0.02%+2, [Basic generated DC Current] 0.02%+2, [DC Voltage] ±(1%+5 counts), [Resistance] ±(1%+5 counts)
    • Basic Accuracy: [DC Voltage] 0.02%+2, [DC Current] 0.02%+2, [Resistance] Measurement 4-wire system (3-wire system) = 0.1/0.5/1(0.15/1.0/1.5)Ω, Source = 0.15 or 0.1 /0.5/1Ω
    • Battery: 4 AA alkaline batteries (25 hours, 12 hours with 12mA 500Ω load)
    • DC Voltage: 90.00mV/20.000V (lower display)/30.000V (upper display)
    • DC Voltage (mV/V): 100.00/10.000
    • DC current (mA): 24.000
    • Dimensions (mm): 200x96x47
    • Included Accessories: TL75 Test Lead Red Black, AC175 Alligator Clip Red Black, Stackable Alligator Clip Test Lead
    • Inrush Current (ms): 100 (effective value)
    • Probe: Sold separately
    • Resistance: Measurement = 0 to 400/400 to 1.5k/1.5k to 3.2kΩ, Source = 15.0 to 400.0/400 to 1500/1500 to 3200Ω
  7. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  8. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Mitutoyo Indikator Dial Test (Alat Ukur Ketebalan)
    Deskripsi:
    The Mitutoyo pocket dial test indicator has a reversible measuring direction and adjustable contact point to measure surface variations in narrow or recessed areas. The pocket type indicator has a horizontal face parallel to the axis, and three dovetail mounts allow for horizontal or vertical mounting from the front, top or back of the indicator. The indicator’s one-piece movement provides high-impact resistance and better durability, while jeweled bearings deliver high sensitivity and quick response.
  11. Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
  12. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.
    atribut:
    • Measurement Range: 0 to 10mm
    • Minimum Display: 0.1mm
    • Graduation Specification: ±0-5-10
    • Mount Shaft Diameter: 8mm
    • Measuring Force: 1.4N or less
    • Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
  13. Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    Mulai

    Rp1.099.900

    Mitutoyo Standard Type Dial Gauge (Resolution 0.001mm) (Dial Gauge Stroke Panjang Besar)
    atribut:
    • Long Hand One Rotation (mm): 0.2
    • Dimension A (mm): 47.2
    • Scale Interval (mm): 0.001
    • Indication Error 2 Rotation (µm): + /- 4
    • 1/10 Rotation Adjacency Error (µm): 2
    • Back lid specification: Flat
    • Dimension E (mm): 20
    • Dimension F (mm): 16.9
    • Dimensions d (mm): 18.1
    • Indication Error (µm): 5 [Entire Measurement Range]
    • Indication Error 1 Rotation (µm): + /- 4
    • Indication Error 1/2 Rotation (µm): 3
    • Measurement Range: 1
    • Measuring Force (N): 1.5 or less
    • Measuring Range (mm) : 1
    • Mitutoyo Part Number: 2109AB-10
    • Return Error (µm): 2
    • Scale Specification: 0 ~ 100 ~ 0
    • Series: Two
    • Type: Balance Scale/Shock Proof/With Jewels
Daftar Harga mitutoyo dial indicator 2046s Terbaru October 2026
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Rp899.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp439.900
Mitutoyo Long Stroke Dial Indicator (Indikator Dial Stroke Panjang)Rp1.199.900
Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)Rp2.199.900
Mitutoyo Dial Indicator (Alat Ukur Ketebalan)Rp919.900
FLUKE Multifunctional Process CalibratorRp119.999.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Contact Point (Kabel Koneksi)Rp57.900
Mitutoyo Small Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)