Sebelum PPN:
Rp1.199.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Minimum Reading (mm) | 0.01 |
|---|---|
| Indication Error 1 Rotation (µm) | 15 |
| One Turn of Long Hand (mm) | 1 |
| Scale | 0-100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A long stroke dial gauge with an outer frame diameter of Φ57 mm.
Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front.
The stem and spindle are stainless hardened steel. It has high strength to withstand hard use.
Uses a cemented carbide stylus.
Stainless steel with less wear and deformation is used for the large gears.
Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate.
Increased strength with integrated cap.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
Since the outer frame and the oil plate are integrally molded and the O-ring is incorporated, water and oil do not enter from the front.
The stem and spindle are stainless hardened steel. It has high strength to withstand hard use.
Uses a cemented carbide stylus.
Stainless steel with less wear and deformation is used for the large gears.
Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate.
Increased strength with integrated cap.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/4uP107132174-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
