Beli mitutoyo depth micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Depth Micrometer
    Mulai

    Rp6.599.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-150
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-150MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 6
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 4
  2. Mitutoyo Depth Micrometer
    Mulai

    Rp8.599.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Resolution (mm): 0.001
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 2
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 101.6x16
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC100-300MX
    • Optional Accessories: 05CZA662, 05CZA663
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 12
    • SPC Output: Yes
    • Technology: Digimatic
    • Zero Point Error of Rods (µm): 6
  3. Mitutoyo Depth Micrometer
    Mulai

    Rp1.299.900

    Mitutoyo Depth Micrometer
    Deskripsi:
    A standard measuring tool of industry
  4. BRIGHT Car Tyre Changer
    Mulai

    Rp43.999.900

    BRIGHT Car Tyre Changer
    atribut:
    • Outside clamp (mm): 279-610 (11-24inch)
    • Inside Clamp (mm): 330-660 (13-26inch)
    • Tire Width (mm): 76-356 (3-14inch)
    • Working Air Pressure (bar): 8-10
    • Turnable Rotation Speed (rpm): 6.5
    • Dimensions (mm): 1200x920x1050
    • Maximum Wheel Diameter (mm): 1250
    • Net/Gross Weight (kg): 239/269
    • Noise Level (dB): <70
    • Power (kW): 0.75/1.1
    • Power Supply (V): 220/380
  5. Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Mulai

    Rp789.900

    Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Deskripsi:
    The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Technology: Mechanical
    • SPC Output: No
    • Flatness (µm): 0.6
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  6. KRISBOW Mesin Pembuka Ban
    Mulai

    Rp19.999.900

    KRISBOW Mesin Pembuka Ban
    atribut:
    • Noise Level (dB): < 75
  7. Mitutoyo Depth Gage
    Mulai

    Rp1.399.900

    Mitutoyo Depth Gage
    Deskripsi:
    The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Measuring rod diameter (mm): 4
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
    • Technology: Mechanical
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp1.899.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. SK Depth Micrometer
    Mulai

    Rp1.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  10. Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152
    Mulai

    Rp4.099.900

    Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152
    Deskripsi:
    A standard measuring tool of industry
    atribut:
    • Range (mm): 0-300
    • Graduation (mm): 0.01
    • Base (mm): 63.5x16
    • Flatness of Measuring Face Rod (µm): 0.3
    • Battery: SR44 (1 pc.), 938882, for initial operational checks (standard accessory)
    • Battery Life: Approx. 2.4 years under normal use
    • Flatness of Reference Surface Base (µm): 1.3
    • Mitutoyo Part Number: DMC60-300
    • No. of rods: 12
    • Parallelism Between Reference Face and Measuring Rod Face (µm): 10
    • Scale Type: Electromagnetic induction absolute encoder
    • Spindle Feed Error (µm): 3
    • Standard Accessories : 301336 Spanner, 04GAA274 Spanner, 202863 Hex-Spanner
    • Zero Point Error of Rods (µm): 6
  11. TEKIRO Mesin Pengganti Ban
    Mulai

    Rp20.999.900

    TEKIRO Mesin Pengganti Ban
    Deskripsi:
    TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgs
    atribut:
    • Motor Power (kW): 0.75
    • Max. Wheel Diameter (inch): 41
    • Max. Wheel Width (inch): 14
    • Clamping (inch): 6-24
    • Air Supply (bar): 8
    • Bread Breaker Force (Kgs): 2500
  12. TECLOCK Standard Digital Depth Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.499.900

  13. Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Mulai

    Rp7.999.900

    Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil
    Deskripsi:
    The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.
    atribut:
    • Resolution (mm): 0.001
    • Graduation (mm): 0.001
    • Accuracy (µm): ±3
    • Measuring Faces: Carbide Tipped (Spindle Only)
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
  14. TRUSCO Nylon Brush for Joints
    Mulai

    Rp109.900

    TRUSCO Nylon Brush for Joints
    Deskripsi:
    -A brush for water-based paint that is soft with elasticity and good returning.-Convenient for narrow places or troublesome places.-PBT fiber with thin tip finishing is used. -Joint, chemicals, etc.
    atribut:
    • Ferrule Thickness: 6mm
    • Handle Materials: Wood
  15. SK Interchangeable Rodtype Depth Micrometer
    Mulai

    Rp3.499.900

    SK Interchangeable Rodtype Depth Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Total Length (mm): 127
    • Rod diameter: 4.5mm
  16. Mitutoyo Digital Depth Gage
    Mulai

    Rp4.599.900

    Mitutoyo Digital Depth Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • Range (mm): 0-150
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-15AX
    • Optional Accessories: 959143, 959149, 959150
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
  17. TECLOCK Conventional Digital Depth Gauge Diameter 3.2 Steel Ball
    Mulai

    Rp9.999.900

    TECLOCK Conventional Digital Depth Gauge Diameter 3.2 Steel Ball
    atribut:
    • Type: diameter 3.2 Steel Ball Contact Point
  18. Mitutoyo Tire Depth Gage
    Mulai

    Rp4.599.900

    Mitutoyo Tire Depth Gage
    Deskripsi:
    The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.
    atribut:
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • SPC Output: Yes
    • Technology: Digimatic
  19. GRIP ON TOOLS Semi Auto Tire Changer
    Mulai

    Rp15.999.900

    GRIP ON TOOLS Semi Auto Tire Changer
    atribut:
    • Motor Power (kW): 0.75/0.55/1.1
    • Power Supply (V): 220/400/110
    • Max. Wheel Diameter (inch): 38 (980mm)
    • Max. Wheel Width (inch): 13 (330mm)
    • Outside Clamping (inch): 10-18
    • Inside Clamping (inch): 12-20
    • Air Supply (bar): 8
    • Bead Breaker Force (kgs): 2500
    • Noise Level (dB): <70
    • Package Size (mm): 960x760x880
Daftar Harga mitutoyo depth micrometer Terbaru March 2026
Mitutoyo Depth MicrometerRp6.599.900
Mitutoyo Depth MicrometerRp8.599.900
Mitutoyo Depth MicrometerRp1.299.900
BRIGHT Car Tyre ChangerRp43.999.900
Mitutoyo OD MICROMETER 25/0.01MM 102-301Rp789.900
KRISBOW Mesin Pembuka BanRp19.999.900
Mitutoyo Depth GageRp1.399.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp1.899.900
SK Depth MicrometerRp1.999.900
Mitutoyo DEPTH MICROMETER 300/0.01MM 129-152Rp4.099.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)