Mitutoyo DEPTH MICROMETER 100/0.01MM 129-111

Sebelum PPN:
Rp2.599.900
Spesifikasi
UnitsMetric
Range (mm)0-100
Graduation (mm)0.01
Accuracy (µm)±3
Flatness of Reference Surface Base (µm)1.3
Flatness of Measuring Face (µm)0.3
Base Size (mm)63.5x16
Measuring rod diameter (mm)4
Mitutoyo Part NumberDMC60-100
Parallelism Between Reference Face and Measuring Rod Face (µm)(4+L/50)µm, L=Max. measuring length (mm)
Rod Quantity4
TechnologyMechanical
Zero Point Error of Rods (µm)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
Feature
Available in Metric and Inch models
Metric models available in ranges: 0-50mm, 0-100mm and 150mm
Inch models available in ranges: 0-4”, 0-6” and 0-12”
Rod length can be adjusted in 25mm/1” increments
Rod diameters are 4mm
Measuring rod clamps provide added measurement stability
Supplied with a fitted plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait