Mitutoyo Depth Micrometer

Sebelum PPN:
Rp8.599.900
Spesifikasi
UnitsMetric
Range (mm)0-300
Resolution (mm)0.001
Accuracy (µm)±3
Flatness of Reference Surface Base (µm)2
Flatness of Measuring Face (µm)0.3
Base Size (mm)101.6x16
BatterySR44 (1 pc.) 938882
Battery LifeApprox. 2.4 years under normal use
DisplayLCD
Measuring rod diameter (mm)4
Mitutoyo Part NumberDMC100-300MX
Optional Accessories05CZA662, 05CZA663
Parallelism Between Reference Face and Measuring Rod Face (µm)(4+L/50)µm, L=Max. measuring length (mm)
Rod Quantity12
SPC OutputYes
TechnologyDigimatic
Zero Point Error of Rods (µm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo digital interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
Feature
Available in Metric and Inch/Metric models
Available in two different ranges: 0-150mm/0-6” and 0-300mm/0-12”
Smaller range models include 6 interchangeable rods
Larger range models include 12 interchangeable rods
Rod length can be adjusted in 25mm/1” increments
Rod diameters are 4mm
Measuring rod clamps provide added measurement stability
SPC output function with optional water-resistant SPC cable allows for quick and easy data management in real time
Functions include Origin Set, Zero Setting, Data Hold, Data Output, Function Lock, 2 Presets and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error
Supplied with a fitted plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait