Beli miniature circuit breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lototo Circuit Breaker Lockout (Pemutus Sirkuit)Deskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit)Deskripsi:S804PV-SP5 High Performance MCBThe S804PV-SP5 is a 4-pole High Performance Circuit breaker for photovoltaics (DC), with cage terminal and a rated current of 5 A. It is a current limiting device with a maximum breaking capacity of 5kA at 1500V. It can be used for voltages up to 1500V DC.
- MASKO Miniature Circuit Breaker 3P Dommi (MCB/Pemutus Sirkuit)atribut:
- Number of Poles: 3
- Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)atribut:
- Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
- Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
- Frequency (Hz): 50/60
- Calibration Temperature (°C): 30
- Characteristics: B Curve / C Curve / D Curve Capacity
- Electrical Endurance: 8000
- Flexible Conductor (mm²): 16 Maximum
- Mechanical Endurance: 20000
- Rigid Conductor (mm²): 25 Maximum
- Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- MASKO MCB MW 3P (MCB/Pemutus Sirkuit)atribut:
- Number of Poles: 3
- Breaking Capacity (kA): 4.5
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
- Standard 3 Wire Iron Cable (Kabel Setrika)atribut:
- Dimensions: 9x4x26.5cm
- MASKO Klem Supra (Cable Clamp)Deskripsi:- Elastis dan kuat- Termasuk paku beton yang kuat- Paku telah ditancapkan dalam klem- Hemat waktu dan biaya- Praktis digunakanatribut:
- Material: Plastic PE
- Color: White
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Lototo Padlock L410 (Gembok)Deskripsi:LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.atribut:
- wide (mm): 38 (1 1/2inch)
- Shackle Clearence (mm): 38 (1 1/2inch)
- Body Height (mm): 44 (1 3/4inch)
- Body Material: Nylon
- Diameter Shackle (mm): 6 (1/4inch)
- Shackle Material: Steel
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- MASKO Circuit Breaker 3P No Fuse (Pemutus Arus)atribut:
- Number of Poles: 3
Daftar Harga miniature circuit breaker Terbaru October 2026
| Lototo Circuit Breaker Lockout (Pemutus Sirkuit) | Rp79.900 |
| ABB Miniature Circuit Breaker 1P (MCB) | Rp53.900 |
| ABB High Performance Miniature Circuit Breaker (MCB/Pemutus Sirkuit) | Rp569.900 |
| MASKO Miniature Circuit Breaker 3P Dommi (MCB/Pemutus Sirkuit) | Rp169.900 |
| Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit) | Rp109.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit) | Rp51.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Hannochs Miniature Circuit Breaker 1P (MCB) | Rp45.900 |
| MASKO MCB MW 3P (MCB/Pemutus Sirkuit) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout%20(Pemutus%20Sirkuit)/1aP106658046-1.jpg)
/jiP103197702-3.jpg)
/j1P106985685-1.jpg)
/7nP107626275-1.jpg)
/irP109192675-1.jpg)
/P102058213-1.jpg)
/bpP103102421-11.jpg)
/luP103102786-11.jpg)
/8dP105194301-1.jpg)
/8uP107626318-1.jpg)
/laP103197766-1.jpg)
/kjP103197739-1.jpg)
/P102943876-1.jpg)
/lhP107623773-1.jpg)
/kfP107625735-1.jpg)
/53P104049183-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Lototo%20Padlock%20L410%20(Gembok)/lqP106657782-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Universal%20Miniature%20Circuit%20Breaker%20Lockout/cjP101004451-3.jpg)
/mhP102071809-80.jpg)
/9uP107626354-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)