Visionmed UV LED Transilluminator
#Grup produk P112188414
Sebelum PPN:
Rp13.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Automatic Shutdown Time (minute) | 5 |
|---|---|
| Dimension (LxWxH) (mm) | 260x192x30 |
| Emission Wavelength (nm) | 302 |
| LED Lifetime (hour) | >50000 |
| LED Source | UV LED light |
| Power Voltage/Current (V/A) | 12, 1 |
| Voltage/Frequency (V/Hz) | 100-240; 50/60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 302nm LED UV transilluminator applied for observe the results of nucleic acid (DNA/RNA) gel electrophoresis and do gel cutting operations. Unique LED light panel provides clearer bands observation. The exquisite structural design can achieve convenient observe, detect and cut the electrophoresis gel. 302nm wavelength can excite the fluorescent dye/DNA complex to produce fluorescence to the greatest extent, with high sensitivity, clear observation bands, strong illumination, and uniform brightness. It is also equipped with special UV filter glass with selective absorption ability for specific wavelengths of UV, effectively ensure excitation sensitivity.
Feature
- Unique built-in bottom LED UV light source, lower power consumption and long lifetime;- LED UV lamp beads make the wavelength more concentrated and shorter radiation distance which greatly reduce harmfulness to the human body;
- Bottom UV light source irradiation, no reflected light interference, high observation and imaging quality;
- Uniform brightness, effectively excite gel sheet and make bands clearer;
- Adjustable light intensity and contrast according to the different experiment purposes and environment, can achieve the best observation or imaging quality;
- Superconducting heat dissipation, no noise, provide comfortable experimental environment;
- Stable aluminum alloy base, only 30mm thickness, lightweight and compact;
- Automatically shuts down after 5 minutes, guarantee the operator or transilluminator safety;
- Different observation areas are available:150x120mm/200x130mm.
Use
Applied forEtBr, SYBR Safe, SYBR Gold, SYBR Green l/Il, SYPRO Ruby, SYPRO Orange, SYPRO Red,Coomassie Fluor Orange stains, GelRed, Redsafe etc. excitation and recovery of nucleic acid and protein gel dyes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
