Merck Millipore Millex® Polyethersulfone Syringe Filter

Sebelum PPN:
Rp6.499.900 - Rp19.999.900
Spesifikasi
Pore Size (µm)0.22
Quality Level400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millex® sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities.

Female Luer-Lok/Male Luer slip

Other Notes
This item is a direct replacement for SLGP033RB in countries where restricted.

Legal Information
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Synonym(s): 0.22 μm PES syringe filter, Millex-GP syringe filter, Millipore Express® PES syringe filter, disposable syringe filter, polyethersulfone syringe filter, sterile syringe filter, syringe filter
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Tailored to a variety of applications based on membrane type, housing and validation rating
- Low extractables and low absorption membranes for minimum sample losses
- Faster flow rates and higher operating pressures for high performance needs


hydrophilic, Research Use Only (RUO)
Use
Sterilization of tissue culture media, protein solutions or aqueous solutionsLow Protein Binding

Ulasan Produk

Tidak ada ulasan

Halaman Terkait