ESCO Airstream Biological Safety Cabinet

Sebelum PPN:
Rp509.999.900
Spesifikasi
Air Flow Volume (m³/hour)Inflow : 173/ Downflow : 369/ Exhaust : 173/ Required Exhaust with Optional Thimble Exhaust Collar : 260
Average Air Velocity (m/s)Inflow : 0.45/ Downflow : 0.30
Cabinet ConstructionMain body : 1.2mm 18ga electro-galvanized steel with white oven-baked epoxy-polyester Isocide antimicrobial powder-coated; Work Zone : 1.5mm 16ga stainless steel 304, with 4B finish; Side Walls : UV-absorbing tempered glass, 5mm, colorless and transparent
Cabinet Full Load Amps (FLA)1.8
External Dimension (WxDxH) (mm)730x810x1400
Fluorescent Lamp Intensity (Lux)859
Fluorescent Lamp Intensity (foot-candles)80
Heat (BTU/hour)324
Internal Dimension (WxDxH) (mm)610x580x660
Power Consumption (W)95
Size (m)0.6
Static Pressure for Optional Thimble Exhaust Collar (Pa)28
Tested Opening (mm)175
ULPA Filter Typical Efficiency (%)>99.999 at 0.1 to 0.3 micron, ULPA as per IEST-RP-CC001.3 USA; >99.999 at MPPS, H14 as per EN 1822 EU
Usable Work Area (m²)0.27
Working Opening (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Class II according to DIN 12469
- Ergonomically angled and frameless front sash
- A large easy-to-read digital display and ergonomically sized touchpad
- Tempered glass side walls (S-Series with stainless steel side walls)
- Esco triple-wall design with negative pressure prevents the possibility of contamination from leaks
- ISOCIDE antimicrobial coating on all painted surfaces minimises contamination
- Quickstart Mode
- Sentinel-Microprocessor maintains steady blower speed
- RS232 serial interface port
- More options on request, e.g. prefilter at intake socket

Model variations:
Model type E and S: Single ULPA-Filter/H14
Model type G: Dual ULPA-Filter/H14

Options on request:
Electrical outlet, support stand, prefilter, service fixture, UV lamp, IV bar, single piece work surface for E-Series, IQ/OQ or KI DISCUS test.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait