TOA Remote Microphone (Mikrofon)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Power Source (V)DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
Current Consumption (mA)100 or less
Audio Output0 dB(*1), 600 Ω, balanced
Distortion (%)1 or less
Microphone Frequency Response (kHz)100-20
AccessoryLink cable (3 m) ……1
Connection Cable and ConnectorCategory 5 STP cable, RJ45 connector
Dimensions (WxHxD) (mm)190x76.5x215 (Gooseneck microphone excluded)
Emergency Broadcast(*3)Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
FinishABS resin, blueish gray (Pantone 538 or its equivalent)
MicrophoneUnidirectional electret condenser microphone
No. of Function Keys13, Emegency key (covered), Talk key
OptionWall mounting bracket: WB-RM200
SN Ratio (dB)60 or more
Volume ControlMicrophone volume control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RM-200M Remote Microphone
The RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.

Ulasan Produk

Tidak ada ulasan