Beli meteran tajima di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tajima Measuring Tape (Meteran)Deskripsi:- A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Tajima Measuring Tape (Meteran)Deskripsi:-A nylon coated tape that is resistant to rust, bending, or wear is adopted.-It can also be used for civil engineering, survey for building construction, sea sides, rivers, or muddy lands.
- Tajima RodDeskripsi:-A tape rod can be winded up speedily.
- Tajima Measuring Tape MY-CONVE (Meteran)Deskripsi:Classic shape with TAJIMA's auto-stop system. Automatically holds the band at any length.atribut:
- Width (mm): 13
- Tajima Measuring Tape Rod Cross Glass Fiber (Meteran)Deskripsi:-Since it is thin and lightweight, it is convenient to carry.-UV-resistant special ink is used for scale printing.-For record photograph.
- Tajima Measuring Tape (Meteran)Deskripsi:Entire body is guarded with elastic resin.Safety sef and magnetic claws specification measuring tape.A fall prevention safety holder and a drop prevention strap to prevent equipment falling accidents.atribut:
- Tape Length (m): 5.5
- Tape Width (mm): 25
- Horizontal Retention (m): 2.4
- Tajima Measuring Tape 16mm (Meteran)atribut:
- Tape Width (mm): 16
- Horizontal Retention (m): 1.4
- Finish Material: Tape: Steel, Spring: Stainless Steel (SUS301)
- Tajima Aluminum Tool Holderatribut:
- Finishing Material: Main Body: Aluminium, Fitting Part: Steel
- Tajima Measuring Tape G Lock (Meteran)atribut:
- Material (Tape): SK85 (old SK5)
- Material (Spring): SK85 (old SK5)
- Unit of Length: One side
- JIS Standard: First Grade
- Case Material: ABS Resin
- Cover Material: Elastomer Resin
- Nail: 0 point correction moving claw
- Type of Scale: Metric scale
- Sherlock Measuring Tape (Meteran)Deskripsi:Meteran Sherlock Auto Lock Metrics- Pita meteran Terlapis Nylon, Tebal Tidak Gampang Tertekuk- Auto Lock, Ketika Ditarik akan stop Automatic- Presisi
- KOMELON Measuring Tape Unigrip Flex (Meteran)atribut:
- Scale Specification: both sides
- Standard: JIS grade 1
- Standard Tension (N): 20
- Tape Color: white (front), yellow (back)
- Tape Material: Glass fiber
- Tape Thickness (mm): 0.5
- Tape Width (mm): 13
- YAMAYO Measuring Tape Rod Both Sides 100E-2 (Meteran)Deskripsi:The scale on both sides of the surface allows accurate reading and measurement of structures on either the left or right side.Please select and use either long-distance or short-distance according to the site conditions.Both sides up to the tip metal fittings! 180° rotating metal fittings are standard equipment for ribbon rods.It does not break even at 1000 Newton (100 kgf) in a tensile strength test (pull).Strong wear resistance due to the use of special ink!atribut:
- Length (mm): 5000
- Material: Glass Fiber (tape measure)
- Thickness (mm): 0.65
- Width (mm): 100
- Type: Double-sided scale
- JIS Standard: first grade
- Standard Tension (N/°C): 50/20
- Tajima Adapter Meteran Laser Level (Laser Line)atribut:
- Dimensions (mm): L76xW49xH32
- Maximum Output Voltage/Current (V/A): 5.8/2
- Operating Temperature (°C): -5 to 40
- Power Supply: 4 AA batteries (sold separately)
- Tajima Measuring Tape Rod Glass Fiber (Meteran)Deskripsi:-Since glass cloth of the core material is woven with high density, it is resistant to tension or tear.-Scale specification that looks good in a photo.-With its matte surface of a tape, it has no diffuse reflection.-For record photograph.-180° rotating metal bracket(not included in SR06-01HBL).-Tape surface:Vertical scale, back side:horizontal scale with number 1m red/whiteatribut:
- Tape Length: 50m
- Tape Width: 150mm
- Tape Thickness: 0.7mm
- Tape Material: Glass Fiber
Daftar Harga meteran tajima Terbaru October 2026
| Tajima Measuring Tape (Meteran) | Rp359.900 |
| Tajima Measuring Tape HI LOCK (Meteran) | Rp169.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
| Tajima Measuring Tape (Meteran) | Rp149.900 |
| Tajima Rod | Rp109.900 |
| Tajima Measuring Tape MY-CONVE (Meteran) | Rp149.900 |
| Tajima Measuring Tape Rod Cross Glass Fiber (Meteran) | Rp319.900 |
| Tajima Measuring Tape (Meteran) | Rp929.900 |
| SHINWA Measuring Tape (Meteran) | Rp36.900 |
| Tajima Measuring Tape 16mm (Meteran) | Rp349.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/e2P105544506-1.jpg)
/k5P107756725-2.jpg)
/22P105414074-1.jpg)
/P102623149-4.jpg)

/knP107756743-2.jpg)
/P102843187-1.jpg)
/q4P104714940-1.jpg)
/cmP105544454-1.jpg)
/d4P105544472-1.jpg)



/84P105432292-1.jpg)
/1hP105158053-4.jpg)
/htP111772641-1.jpg)
/bdP107944409-1.jpg)
/33P111732111-1.jpg)
/P102843123-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)