Beli mesin tembak paku listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mesin HL Electric Staples
    Mulai

    Rp369.900

    Mesin HL Electric Staples
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Staples HL F30+ Box- Kunci L- Manual Book
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Power (W): 1800
    • Capacity: 100-Nails
  2. KRISBOW Mesin Paku Tembak
    Mulai

    Rp7.899.900

    KRISBOW Mesin Paku Tembak
    atribut:
    • Size (mm): 25-57
  3. TEKIRO Mesin Paku Tembak
    Mulai

    Rp489.900

    TEKIRO Mesin Paku Tembak
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  4. TOTAL Brad Nailer
    Mulai

    Rp439.900

    TOTAL Brad Nailer
    atribut:
    • Fastener Gauge (mm): 18-gauge (GA18): 1.25x1.0
    • Working Pressure (Bar): 4-7(60-100psi)
    • Capacity of Magazine (Pcs): 100
    • Air inlet: 1/4inch Nitto Style-Fitting
    • Max. Nail Size (mm): 10-30(F10-F30)
  5. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  6. INGCO Concrete Nail
    Mulai

    Rp64.900

    INGCO Concrete Nail
    Deskripsi:
    INGCO Concrete Nail (25 mm) // Isi Refill Nailer Paku Tembak Beton Tembok Semen Nail Pneumatic
    atribut:
    • Suitable For: ACN18641
    • Nail Head (mm): 6.4x2.2
    • Shank Diameter (mm): 2.2
  7. Makita Pneumatic Nailer
    Mulai

    Rp949.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  8. Max Coil Nailer For Wooden Package and Pallet
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  9. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp4.299.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  10. INGCO 2 In 1 Combo Air Brad Nailer
    Mulai

    Rp859.900

    INGCO 2 In 1 Combo Air Brad Nailer
    Deskripsi:
    INGCO 2-in-1 Combo Air Brad Nailer // Staples Paku Tembak Angin
    atribut:
    • Load Capacity (pcs): 100
    • Brad Size (mm): 15-50 (Ga18,1.25X1.0mm)
    • Staple Size (mm): 16-40 (Ga18,1.25X1.0mm)
    • Staple Crown (mm): 5.7
    • Connector: With Europe type connector, USA type connector, Nitto type connector and Italy type connector.
    • Operating Pressure (MPa) : 0.4-0.7 (60-100Psi)
  11. INGCO Air Brad Nailer
    Mulai

    Rp399.900

    INGCO Air Brad Nailer
    atribut:
    • Load Capacity (pcs): 100
  12. MILWAUKEE Nail Gun
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  13. Paseo Tisu Wajah Smart
    5%
    Rating:
    99% of 100
    (19)
    Mulai

    Rp11.900

  14. TCH Paku Tembak Seri F
    Mulai

    Rp20.900

    TCH Paku Tembak Seri F
    Deskripsi:
    Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.
    atribut:
    • Material: Galvanized Steel
    • Crown (mm): 1.9
    • Width (mm): 1.27
    • Thickness (mm): 0.95
  15. BITEC Tacker
    Mulai

    Rp709.900

  16. Max Isi Staples
    Rating:
    100% of 100
    (42)
    Mulai

    Rp3.900

Daftar Harga mesin tembak paku listrik Terbaru March 2026
Mesin HL Electric StaplesRp369.900
KRISBOW Mesin Paku TembakRp7.899.900
NRT-PRO Mesin Paku TembakRp219.900
TEKIRO Mesin Paku TembakRp489.900
TOTAL Brad NailerRp439.900
Makita Cordless Impact WrenchRp3.199.900
INGCO Concrete NailRp64.900
Makita Pneumatic NailerRp949.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
BOSTITCH Air-Powered Nail GunRp4.299.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)

Halaman Terkait