Beli mesin kopi delonghi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DeLonghi Espresso Coffee Machine EC SeriesDeskripsi:- Sensor Grinding Technology for consistent dose grinding - Smart Tamping Station for ideal tamp by simply pressing a lever to tamp with the right pressure - Active Temperature Control controls stability to optimize coffee extraction - Advanced Latte System for velvety milk texture or hot milk - Your coffee beverage within minutes thanks to 3 pre-set recipes
- DeLonghi Mesin Espressoatribut:
- Color: Black
- Pump Pressure (bar): 15
- Body Material: Plastic
- Dimensions (wxdxh mm): 275x310x305
- Heating system: Thermoblock
- Input Power (W): 1450
- Number of Filter: 3
- Rated Voltage/Frequency (V/Hz): 220/240-50/60
- Water Tank Capacity (L): 1
- DeLonghi Espresso Coffee Machine BCO Seriesatribut:
- Dimensions (mm): 371x283x324
- Rated Voltage (V): 220-240
- Frequency (Hz): 50-60
- Pump Pressure (bar): 15.0
- DeLonghi Full Automatic Coffee Machineatribut:
- Input Power (W): 1450
- DeLonghi Mesin Kopiatribut:
- Pump Pressure (bar): 15
- DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi)Deskripsi:General Specifications: Coffee tamper: AccessoryWeight (kg): 4Rated voltage/Frequency (V~Hz): 220-240 V / 50-60 HzInput power (W): 1100Choose your favourite colour: BlackCup warmer: PassiveAuto shut-off: YesMilk system: ManualHeating system: Stainless steal boiler1&2 cups filters: YesCup holder: YesExternal dimensions (WxDxH) (mm): 185x240x305Maximum cup height (cm): 130On/off switch: YesPump pressure (bar): 15Removable drip tray: YesRemovable water tank: YesWater level indicator: YesWater Tank Capacity (L): 1.1Body material: PlasticESE pods: YesNumber of filter: 3atribut:
- Color: Black
- Rated Voltage (V): 220/240
- Frequency (Hz): 50/60
- Input Power (W): 1100
- Maximum cup height (cm): 130.0
- Weight (kg): 4
- GETRA Full Automatic Coffee MachineDeskripsi:NTC temperature control system. Dual boilers. Dual stainless steel filters. Stainless steel drip tray cover plate. Steel conical grinder blade. High stability brass tube connector system. Fully automatic coffee machine with plastic housing. Grind coffee bean instantly and completely automatically. Brew aromatic coffee just by pushing a small button. Easy to operate with LCD display and electron control. Hot water and steam ready for use whenever necessary. Cup pre-warming function. Cappuccino foam with steam. Removable water tank. Removable drip tray. Warming-up time: 2 minutes. Coffee output: 80 cups/hour. Dual oveheat protection. Coffee spout high range: Adjustable (80-110mm). Italy Pump. Switzerland flow meter.atribut:
- Length (mm): 511
- Width (mm): 390
- Height (mm): 582
- Volume (L): 6 (water)
- Voltage (V): 220
- Phase: 1
- Wattage (W): 2430
- GETRA Professional Mix Coffee DispenserDeskripsi:4 Canester @1.6 Kg 8 Button Kinds of Drinks Elegant design & Easy operation Water supply by gallon or water tap Adjustable Taste Easy Cleaning & dismantle Large Capacity Stainless Steel Frame Key Lockatribut:
- Temperature (°C): 68-98
- Voltage (V): 220
- Frequency (Hz): 50.0
- Phase: 1
- DeLonghi Fully Automatic Coffee Machine (Mesin Kopi)Deskripsi:DeLonghi - Fully Automatic Coffee Machine ECAM 12.122.B adalah mesin kopi otomatis yang dirancang untuk menghadirkan pengalaman menikmati kopi berkualitas barista langsung di rumah Anda. Dengan teknologi canggih, desain elegan, dan kemudahan penggunaan, mesin ini menjadi pilihan ideal bagi pecinta kopi sejati yang menginginkan kenyamanan dan cita rasa otentik.DeLonghi - Fully Automatic Coffee Machine ECAM 12.122.B adalah pilihan sempurna bagi siapa saja yang ingin menikmati kopi berkualitas tinggi dengan mudah dan cepat. Mesin ini memadukan teknologi inovatif, fleksibilitas, dan desain elegan untuk menciptakan pengalaman minum kopi yang luar biasa setiap hari.atribut:
- Power (W): 1450
- Power Supply: 220-240V, 50/60Hz
- Water Capacity (L): 1.8
- Pump Pressure (bar): 15
- Color: Black
- Coffee Bean Capacity (g): 250
- Dimensions (cm): 24.5x43x38.5 (LxWxH)
- Finishing: Plastic
- Maximum Cup Height (mm): 142
- Origin: Made in Romania
- GETRA Coffee MachineDeskripsi:Mesin pembuat minuman kopi espresso dan cappuccino semi otomatis. Dilengkapi dengan LCD display panel memudahkan pengoperasiannya.atribut:
- Bean Capacity (g): 250
- Voltage (V/Hz): 220/50 1P
- Pump Pressure (bar): 20
- DeLonghi Mesin Kopi Espressoatribut:
- Power (W): 1100
- Cosmos Coffee MakerDeskripsi:Mesin Pembuat Kopi / Coffee Maker berkapasitas 0,65 liter, cukup untuk 6 cangkir. Membuat kopi menjadi lebih praktis dan efisien. Memiliki penghangat otomatis, sehingga membuat kopi tetap terjaga kehangatannya agar lebih nikmat dan terdapat perlindungan terhadap panas berlebih sehingga aman juga untuk digunakan.atribut:
- Power (W): 600
- GETRA Espresso & Cappuccino MachineDeskripsi:Adjustable touch panel settings. Stainless steel steam pipes, front panel and body. Anti-splash hot water outlet. Automatic boiler fill. Heating element protector. Internal motor and pump. Stylish & Back-lit Touch pads. Filter holder and Cup Warming Grid.
- GETRA Professional Coffee MachineDeskripsi:One Touch Latte, Cappuccino, Espresso, Coffee, Hot Water, Hot Milk Function 3,5" Inch Color Touch Screen Operating Interface Double Boiler System for Coffee and Steam Seperately 19 bar ULKA Pump from Italy 4 Languages for selection: German, English, French, Chinese 3 levels coffee termperature selection Adjustable coffee powder volume and coarseness for every cup coffee Removable Milk Tube, Brewing Unit for Easy Maintenance Warning Function with language remind all incorrect operations or necessary maintances Milk Frother system self-clean function separately LED light for the cup, ON/OFF selection Adjustable time to Auto Power-Off, for Energy Saving Waste Coffee Tank Capacity: 60 pcs Milk Capacity: 600 MLatribut:
- Length (mm): 540
- Width (mm): 320
- Height (mm): 420
- Volume (L): 2
- Voltage (V): 220
- Coffee Seed Capacity (g): 700
- Frequency (Hz): 50.0
- Phase: 1
- Wattage (W): 1350-1500
- DeLonghi Coffee Machines Fully AutomaticDeskripsi:General Specifications: Dimensions (WxDxH) (cm): 26.0x37.5x47.0Weight (kg): 12.5Doppio +: YesRated voltage/Frequency (V~Hz): 220-240V 50/60HzInput power (W): 1450"LONG" coffee function: YesAroma control: YesAudio Signal: YesAutomatic cleaning: YesAutoshut OFF: YesBeans container capacity: 400gChocolate function with dedicated jug: YesCoffee grounds container (n°): 14Coffee powder use: YesCup holder: YesCup illumination: YesDe'Longhi LatteCrema System : YesDescaling. cleaning and rinsing program: YesDispensing level minimum/maximun: 90-142 mmDisplay: 4.3" TFT colour touch displayEnergy saving function: YesExtra cappuccino device: YesIFD System: YesNew silent grinder with 13 setting: YesPower supply switch: YesProgrammable swicth-on: YesProgrammable water hardness: YesPump pressure (bar): 15Removable drip tray with level indicator: YesRemovable infuser unit: YesRemovable water reservoir: YesSelection for 1 cup: YesSelection for 2 cups: YesStand-by function: YesThermal milk jug: YesWater filter: Yesatribut:
- Frequency (Hz): 50/60
- Input Power (W): 1450
Daftar Harga mesin kopi delonghi Terbaru January 2026
| DeLonghi Espresso Coffee Machine EC Series | Rp2.599.900 |
| DeLonghi Mesin Espresso | Rp5.999.900 |
| DeLonghi Espresso Coffee Machine BCO Series | Rp5.299.900 |
| DeLonghi Full Automatic Coffee Machine | Rp12.999.900 |
| DeLonghi Mesin Kopi | Rp13.999.900 |
| DeLonghi Coffee Machines Pump Espresso ECP35.31 (Mesin Kopi) | Rp3.199.900 |
| GETRA Full Automatic Coffee Machine | Rp18.999.900 |
| GETRA Professional Mix Coffee Dispenser | Rp9.999.900 |
| DeLonghi Fully Automatic Coffee Machine (Mesin Kopi) | Rp11.999.900 |
| GETRA Coffee Machine | Rp5.099.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)
























































































































































/P103067173-1.jpg)


/6tP112173245-1.jpg)