Spesifikasi
| Machine Type | A3 Color Laser Multifunctional |
|---|---|
| RAM (Gb) | 1 |
| Storage (Gb) | 2 (eMMC) |
| Network Connection | 100Base-TX/10Base-T, Wireless LAN (IEEE 802.11 b/g/n) |
| Control Panel (inch) | 5 (TFT LCD WVGA Colour Touch Panel) |
| Core Functions | Print, Copy, Scan and Send |
| Dimensions (mm) | 565x653x863 |
| Finishing Capabilities | Collate, Group |
| Others Connection | USB 2.0 (Host) x2, USB 2.0 (Device) x1 |
| Paper Output Capacity (A4, 80 gsm) (sheets) | Standard: 250; Maximum: 250 |
| Paper Supply Capacity (A4, 80 gsm) (sheets) | Standard: 960 (480-sheets Paper cassette x 2), Maximum: 960 |
| Power Consumption (W) | Maximum: ~1500, Sleep Mode: ~0.8 |
| Power Source | 220-240V, 50/60Hz, 5A |
| Print Resolution (dpi) | 600x600, 1200x1200 (half-speed) |
| Print Speed (BW/CL) | Up to 22 ppm / 22 ppm (A4), Up to 12 ppm / 12 ppm (A3, A4R) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Achieve more with less
Made for today’s business with ever changing needs, the imageRUNNER C3322L offers compact footprint, exceptional print quality and seamless integration with cloud and mobile devices. By integrating key features such as customizable shortcuts, mobile printing, and encrypted secure printing, you can now simplify your business operations without compromising security.
Made for today’s business with ever changing needs, the imageRUNNER C3322L offers compact footprint, exceptional print quality and seamless integration with cloud and mobile devices. By integrating key features such as customizable shortcuts, mobile printing, and encrypted secure printing, you can now simplify your business operations without compromising security.
Feature
Streamlined Workflow Application Library features a range of customisable shortcuts designed to help users increase work efficiency at the touch of a button. Users can save time by streamlining routine operations and easily rearrange and customise the home screen buttons via the Drag and Drop function.
Seamless Connectivity
QR code pairing facilities easy wireless connection, allowing mobile devices to connect to the same wireless network as the multi-function device through Canon Print Business App.
Strong Security
uniFLOW Online Express, a cloud-based print management solution helps deter unauthorised device access and information leakage with secure user authentication. System verification at startup ensures device security, protecting against malware and tampering of firmware.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/63P111304219-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
