Ricoh Printer Laser A4 color Multifunction P C370SF (Print dan Fotokopi)

Sebelum PPN:
Rp23.999.900
Spesifikasi
Eco Mark Certification Number23 155 039
Feeding MethodPaper tray: 275 sheets, manual feed tray: 55 sheets
HDDStandard: 32GB
LANEthernet (1000BASE-T/100BASE-TX/10BASE-T)
Mass of Main Unit (g)26200
Power Supply100V±10%,50/60Hz
Printing MethodSemiconductor laser beam scanning + dry two-component electrophotography
Product TypeMFP
RemarkITC Dingbats, Century Schoolbook Roman, Symbol, OCR-B, 93 Western fonts, 2 Japanese Heisei fonts, 2 JIS2004 compatible Japanese fonts
Resolution9,600dpi equivalent x 600dpi/2400dpi equivalent x 600dpi/600 x 600dpi/300 x 300dpi
Suitable Paper SizeA4
USBUSB2.0 (host), USB2.0 (B type)
Warming up timePower-on: 32 seconds or less Sleep mode: 10 seconds or less (at room temperature of 23°C and rated voltage)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continuous print speed: 32 pages/minute (color/monochrome), 275-sheet paper tray x 1 stage, maximum paper size: A4, 4.3-inch color touch panel, FAX, scanner
Feature
Continuous print speed: 32 pages/minute (color/monochrome), 275-sheet paper tray x 1 stage, maximum paper size: A4, 4.3-inch color touch panel, FAX, scanner

Ulasan Produk

Tidak ada ulasan