Beli mesin foto copy canon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carlift Semi Electric Stacker CTD SeriesDeskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Wire Conjugation Range Stranded (mm²): 2
- Dimension L1 (mm): 7.5±0.25
- Dimension L2 (mm): 20±0.5
- Inner Diameter (Ø mm): 3±0.25
- Outer Diameter d (mm): 8±0.25
- Package Weight (g): 58
- Mitsubishi Electric Inverter FREQROL-D700 Series 3 PhaseDeskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
- Autonics Proximity Sensor Cylindrical RoundDeskripsi:Cylindrical Inductive Proximity Sensor (Tipe Kabel)Proximity sensor induktif Seri PR memiliki performa sensing yang kuat dan ketahanan noise yang sangat baik dengan IC sensor khusus yang dikembangkan oleh Autonics. Tersedia dalam beragam ukuran dan jarak sensing. Sensor standar silindris induktif dapat digunakan pada beragam aplikasi yang memerlukan deteksi metal non-kontak. Seri PR tersedia dalam tipe DC 2-wire, DC 3-wire, AC 2-wire.atribut:
- Type: Cylindrical round (PR Series)
- Sensing Distance (mm): 15
- Harder Dimension/ Square (mm): 30
- Connection Type: 2 m cable loose leads
- Voltage (V): DC 12-24
- Frequency (Hz): 200
- Output Type: PNP
- Shield: Non Shield
- Wire Type: DC 3-wire
- Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putihatribut:
- Print Technology: Black & White Laser Printer
- Optical Scanning Resolution (ppi): 600x600 (black), up to 600x600 (color)
- Media Types Supported: Integrated Labels, Paper Labels, Card Stock, Plain Paper, Dual Web Labels, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide
- Media Sizes Supported: A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, B5 Envelope, Statement, C5 Envelope, Executive, Universal, DL Envelope, Folio, 10 Envelope
- Printer Languages: Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint
- Scan Technology: CCD
- Canon Printer Inkjet PixmaDeskripsi:System Requirements - Windows 10 / 8.1 / 7 SP1 (Operation can only be guaranteed on a PC with a pre-installed Windows 7 or later) General Specifications - Language : 32 Selectable Languages: Japanese / English / German / French / Italian / Spanish / Dutch / Portuguese / Norwegian / Swedish / Danish / Finnish / Russian / Czech / Hungarian / Polish / Slovene / Turkish / Greek / Simplified Chinese / Traditional Chinese / Korean / Indonesian / Slovakian / Estonian / Latvian / Lithuanian / Ukrainian / Romanian / Bulgarian / Thai / Croatian / Vietnamese - Interface : Hi-Speed USB 2.0atribut:
- Printable Width (mm): Up to 203.2 (8inch), Borderless: Up to 216 (8.5inch)
- Voltage (V): AC 100-240
- Frequency (Hz): 50/60
- Canon Printer ImageRunner Multi-FunctionDeskripsi:Achieve more with lessMade for today’s business with ever changing needs, the imageRUNNER C3322L offers compact footprint, exceptional print quality and seamless integration with cloud and mobile devices. By integrating key features such as customizable shortcuts, mobile printing, and encrypted secure printing, you can now simplify your business operations without compromising security.atribut:
- Machine Type: A3 Color Laser Multifunctional
- RAM (Gb): 1
- Storage (Gb): 2 (eMMC)
- Network Connection: 100Base-TX/10Base-T, Wireless LAN (IEEE 802.11 b/g/n)
- Control Panel (inch): 5 (TFT LCD WVGA Colour Touch Panel)
- Core Functions: Print, Copy, Scan and Send
- Dimensions (mm): 565x653x863
- Finishing Capabilities: Collate, Group
- Others Connection: USB 2.0 (Host) x2, USB 2.0 (Device) x1
- Paper Output Capacity (A4, 80 gsm) (sheets): Standard: 250; Maximum: 250
- Paper Supply Capacity (A4, 80 gsm) (sheets): Standard: 960 (480-sheets Paper cassette x 2), Maximum: 960
- Power Consumption (W): Maximum: ~1500, Sleep Mode: ~0.8
- Power Source: 220-240V, 50/60Hz, 5A
- Print Resolution (dpi): 600x600, 1200x1200 (half-speed)
- Print Speed (BW/CL): Up to 22 ppm / 22 ppm (A4), Up to 12 ppm / 12 ppm (A3, A4R)
- TARSONS Triangular Magnetic Stirring BarDeskripsi:PTFE/Alnico V Magnet. Ideal for dissolving & mixing sedimentatribut:
- Size (mm): 14x50
- BRAND Magnetic Stirring Bar PTFE Triangularatribut:
- Material: triangular PTFE-coated
- Canon Printer Inkjet Multifunction PIXMA MG3670Deskripsi:Printer Foto All-In-One Nirkabel dengan Pencetakan Dupleks dan Cloud Cetak, Pindai, Salin Kecepatan cetak Standar ISO (A4): sampai dengan 5.7ipm (warna) / 9.9ipm (mono) Mencetak foto tanpa batas tepi 4 x 6inch dalam 44 detikatribut:
- Compatible for: (INK) PG-740, CL-741 (PG-740XL, CL-741XL - Opsional)
- Paper Size: A4, A5, B5, Letter, Legal, 4x6\", 5x7\", 8x10\", Amplop (DL, COM10)
- Dimensions (mm): 449x304x152
- Power (W): 16
- HP Printer LaserJet Color Pro MFPatribut:
- Print Technology: Laser
- Bola Dunia Copy Paper A4 80gsm (Kertas HVS / Fotocopy)Deskripsi:- Bola Dunia menawarkan kertas putih yang superior dan kelancaran untuk kualitas cetak yang tajam. - Sepenuhnya menjamin kinerja optimal dalam kecepatan printer Laser yang high-speed dan long-speed, mesin fotokopi, printer inkjet, serta faks.atribut:
- Size: A4
- Color: White
- Number of Sheets: 500
- Paper Weight (gsm): 80
- Epson Printer Ink Tank EcoTank All-in-OneDeskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- Dell Inspiron Laptop Tipe 5440atribut:
- Color: Silver
- Dimensions (mm): 18.9x314x226.15
- Display Size: 14-inch, 2.2K 2240 x 1400, 60Hz, Non-Touch, Anti-Glare, 300 nits, 100% sRGB, WVA, DC dimming, ComfortView Plus
- Graphics: NVIDIA® MX570A, 2 GB GDDR6
- Ports: 2 USB 3.2 Gen 1 (5 Gbps) ports, 1 USB 3.2 Gen 2 (10 Gbps) Type-C® with Power Delivery and DisplayPort
- Primary Battery: 4-cell, 54 Wh, Lithium Ion polymer, ExpressCharge™
- Processor: Intel® Core™ 5 processor 120U (12MB cache, 10 cores, 12 threads, up to 5.0 GHz)
- RAM (Gb): 16
- SSD (GB): 512
- Touchpad: Precision touchpad
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Canon Printer Inkjet TS307Deskripsi:Pencetakan Nirkabel dengan kemudahan penggunaan fitur Smartphone Copy Padukan TS307 dengan aplikasi seluler Canon Print Inkjet/SELPHY dan membuat salinan dokumen secara mudah, menggunakan smartphone Anda. - Cetak, Smartphone Copy - Kecepatan cetak Standar ISO (A4): hingga 7,7ipm (mono) / 4,0ipm (warna) - Kecepatan Foto (4 x 6inch): 65det. : (tanpa batas tepi)atribut:
- Compatible for: (INK) PG-745S, CL-746S (Opsional: PG-745, CL-746 / PG-745XL, CL-746XL)
- Paper Size: A4, LTR, 4x6\", 5x7\", Custom Size (width: 89-215,9mm, length: 127-676mm)
- Dimensions (mm): 430x282x143
- Power (W): 10
- Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)atribut:
- DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
- Ambient Humidity (% RH): 90 or less (no condensation)
- AC voltage allowable fluctuation (V): 325 to 528
- Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
- Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
- Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
- Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
- Vibration (m/s²): 5.9
Daftar Harga mesin foto copy canon Terbaru March 2026
| Carlift Semi Electric Stacker CTD Series | Rp23.999.900 |
| monotaro Crimp Terminal Closed-End Connector Type with Insulation Coating (Skun) | Rp66.900 |
| Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase | Rp13.999.900 |
| Autonics Proximity Sensor Cylindrical Round | Rp349.900 |
| Lexmark Mesin Fotokopi Multifungsi Laser Hitam-Putih | Rp48.999.900 |
| Canon Printer Inkjet Pixma | Rp729.900 |
| Canon Printer ImageRunner Multi-Function | Rp81.999.900 |
| TARSONS Triangular Magnetic Stirring Bar | Rp93.900 |
| BRAND Magnetic Stirring Bar PTFE Triangular | Rp1.799.900 |
| Canon Printer Inkjet Multifunction PIXMA MG3670 | Rp1.799.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/P101570785-1.jpg)









/apP103673385-3.jpg)





/ckP105904452-1.jpg)