Denyo Engine generator

Sebelum PPN:
Rp1.499.999.900
Spesifikasi
Current (A)Three-phase four-wire 200V class: 231/262, three-phase four-wire 400V class: 115/131
Dry Mass (Kg)2050
Engine ModelIsuzu BI-4HK1X
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)750
Mass (kg)(Maintenance) 2730
Output (KVA)Three-phase four-wire 200V class: 80/100, three-phase four-wire 400V class: 80/100
Power FactorThree-phase 0.8 (delay), single-phase 1.0
Rated Voltage (V)Three-phase four-wire 200V class: 200/220, three-phase four-wire 400V class: 400/440
Sound Power Level (dB)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a large-capacity fuel tank, it can operate continuously for up to 79 hours (at 50Hz and 50% load). In the event of an oil leak, external leakage is minimized. Dual voltage specifications (200/400V class) with one-touch switching as standard. Equipped with an electronic governor for one-touch adjustment of rotation speed and frequency. Equipped with an environmentally friendly common rail diesel engine and cooled EGR. Equipped with a step for convenient lifting. Designated as a construction machine conforming to the third stage of exhaust gas regulations. Designated as an ultra-low noise construction machine.
Feature
Specification
Noise designation: Ultra-low noise type

Ulasan Produk

Tidak ada ulasan

Halaman Terkait