Beli mesh stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GOLDENSEA Wire Mesh 2 Stainless Steel 304atribut:
- Hole size (mm): 11.7
- Material: Stainless Steel 304
- Mesh Size: 2
- Micron Rating: 11700
- Thickness (mm): 1
- Width (m): 1
- TLC Sieve with Wood Handle S/Satribut:
- Material: Stainless Steel
- Non Brand Kawat Nyamuk Stainless Steelatribut:
- Width (m): 1
- Mesh Pen Stand Jala BesiDeskripsi:Pen stand ajs-014 jala besiPen stand ajs-014 jala besidirancang secara spesifik untuk menyimpan pulPen,Pensil,clip dan lain sebagainya. membuat ruangan lebih rapih dan bersih
- B-ONE Test Sieve Shaker Stainless Steel SS-304atribut:
- Diameter (mm): 200
- Height (mm): 50
- Material: Stainless Steel 304
- BGR Test SieveDeskripsi:Test sieve ayakan Mesh dibuat berdasarkan standar nilai ukuran suatu bahan atau partikel. Standar nilai ini adalah ukuran diameter nominal partikel yang dapat diterima oleh semua kalangan dan telah disepakati secara internasional. Nilai diameter nominal tergantung pada metode dalam menentukannya. Terdapat 2 metode yang umum digunakan untuk menilai diameter nominal suatu bahan atau partikel.
- ABM Stainless Test Sieve Meshatribut:
- Material: Stainless Steel
- GOLDENSEA Kawat Nyamuk Stainless Steelatribut:
- Material: Stainless Steel Grade 201
- Thickness (mm): 0.7
- Mesh: 14
- GOLDENSEA Wire Mesh 14 Stainless Steel 201atribut:
- Material: Stainless Steel 201
- Mesh Size: 14
- Thickness (mm): 0.37
- Width (m): 1
- Cole Parmer Mesh TrayDeskripsi:Made of 304 stainless steel, these mesh trays can be used to support items in the tank that require direct cleaning. Ultrasonic activity is greatest about an inch from the bottom of the tank, so suspending your items provides the best cleaning possible and helps prevent damage to the transducers.
- Cole Parmer Testing Sieve BrassDeskripsi:These 200-mm diameter sieves are the international equivalent to 8'' diameter sieves. Use for dry particle analysis. Sieves feature stainless steel (SS) wire mesh and a sturdy brass frame. All sieves meet ISO 3310-1 and BS410 specifications. Stack these sieves to analyze several sizes of particles simultaneously.atribut:
- Material: Brass frame, stainless steel wire
- U.S. Standard Screen Size (No.): 35
- Tyler Standard Screen Size (mesh): 32
- Sieve Opening (mm): 0.5
- Outside Diameter (inch): 8
- Height (inch): 2
- GOLDENSEA Wire Mesh 14 Stainless Steel 304atribut:
- Material: Stainless Steel 304
- Mesh Size: 14
- Thickness (mm): 0.37
- Width (m): 1.5
- WAKI Mesh Panelatribut:
- Frame Dimensions: 50 x 50mm
- Dimensions (W x H) (mm): 900 x 1800
- Color: black
- Material: Steel (epoxy powder coating)
- Wire Diameter (mm): (Outer frame) 6, (Net) 3
- B-ONE Sieveatribut:
- Diameter (mm): 200
- Height (mm): 50
- Material: Stainless Steel 304
- HomeMaster Stainless Strainer Powder Sifter Mesh 400Deskripsi:Ayakan Tepung/Gula dari stainless berkualitas,cocok untuk membuat adonan atau topping.atribut:
- Material: Stainless
- Mesh (micron): 400/385
- Bindex PVC Box File Non Laminating (Magazine File)atribut:
- Capacity (cm): 11.5
- Dusafe Rompi Jaringatribut:
- Material: Jaring
Daftar Harga mesh stainless steel Terbaru March 2026
| GOLDENSEA Wire Mesh 2 Stainless Steel 304 | Rp189.900 |
| TLC Sieve with Wood Handle S/S | Rp57.900 |
| Non Brand Kawat Nyamuk Stainless Steel | Rp399.900 |
| Mesh Pen Stand Jala Besi | Rp88.900 |
| B-ONE Test Sieve Shaker Stainless Steel SS-304 | Rp1.099.900 |
| BGR Test Sieve | Rp299.900 |
| ABM Stainless Test Sieve Mesh | Rp769.900 |
| GOLDENSEA Kawat Nyamuk Stainless Steel | Rp439.900 |
| GOLDENSEA Wire Mesh 14 Stainless Steel 201 | Rp119.900 |
| Cole Parmer Mesh Tray | Rp9.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































/P103149583-1.jpg)

/P101555997-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/Dusafe%20Rompi%20Jaring/3tP101003137-2.jpg)