Beli merk kabel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Furukawa Electric Electrical Tape (Isolasi Kabel Listrik)Deskripsi:F-CO TAPE NO.2 is a high-voltage insulating tape composed of a polyethylene base material laminated with a butyl rubber-based self-bonding adhesive material. It is in conformity with the Black-Colored Adhesive Polyethylene Insulating Tape (in Japanese) of the Interior Wiring Standards 1), and is a standardized product in JCAA 2) D 004. It is widely used for insulating the joints and terminations of various rubber- and plastic-insulated cables up to 69 kV. Flame-retardant F-CO TAPE NO.2 is also available. Note 1: Standards formulated by the Japan Electric Association Note 2: Japan Power Cable Accessories Associationatribut:
- Thickness (mm): 0.5
- Width (mm): 20
- Length (m): 10
- Tensile Strength (N/mm²): 4
- Elongation (%): 400
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik)atribut:
- Length (m): 1
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)atribut:
- Width (mm): 19
- Length (m): 20
- UNIBELL General Electrical Tape (Isolasi Kabel Listrik)atribut:
- Thickness (mm): 0.13
- Width (mm): 16
- Length (m): 20
- Color: Black
- Federal Kabel Power Cable Flexible NYYHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Deskripsi:Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.atribut:
- Color: Black
- Federal Kabel Power Cable NYYHY (Cu/PVC/PVC-f ) Series (Kabel Listrik)Deskripsi:Internal wiring with medium mechanical stress for electrical equipments - cooking and heating appliances provided that the cable does not come in contact with the hot parts. This power cord is also commonly used in machineries with rated voltages up to 0.6/1 kV.atribut:
- Color: Black
- Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Deskripsi:- Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable applicationatribut:
- Rated Voltage (V): 300/500 (AC)
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Outer Sheath Material: PVC (Black Color)
- SNI License: Yes
- SNI Number: 006.001.003.038.24
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Supreme Cables Power Cable NYA RE Series For Building (Kabel Listrik)Deskripsi:Building Wire NYA is Applications single core copper conductor, PVC insulated. Used for permanent installation in conduit exposed wiring in dry location.Specifications: SPLN 42-1 / SII 0208Rated Voltage : 450/750 Voltatribut:
- Length (m): 100
- Federal Kabel Power Cable NYY (Cu/PVC/PVC) Series (Kabel Listrik)Deskripsi:Power cable indoors and outdoors or burried in the ground, for power stations, industry and switchgear as well as for urban supply networks, where mechanical damages are not to be expected.atribut:
- Color: Black
- Supreme Cables Power Cable PVC Insulated NYA Series- Low Voltage (Kabel Listrik)atribut:
- Length (m): 100
- Number of Cores: 1
- SapiSelco Cable Ties SELFIT Black (Pengikat / Kabel Tis)atribut:
- Color: Black
Daftar Harga merk kabel listrik Terbaru November 2026
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.299.900 |
| Supreme Cables Power Cable Flexible (Kabel Listrik) | Rp439.900 |
| Furukawa Electric Electrical Tape (Isolasi Kabel Listrik) | Rp119.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik) | Rp289.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik) | Rp199.900 |
| ETERNA KABEL Power Cable NYM Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp17.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Scotch Electrical Tape (Isolasi Kabel Listrik) | Rp17.900 |
| UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik) | Rp8.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































/2vP103750103-1.jpg)
/fjP102051559-2.jpg)
/f6P105670546-1.jpg)
/opP104042889-1.jpg)
/9uP105738354-1.jpg)
/a3P105738363-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/93P106094327-1.jpg)
/iaP102121658-2.jpg)
/ntP105440857-2.jpg)
/pdP104042913-2.jpg)
/p4P104042904-2.jpg)
%20Series%20(Kabel%20Listrik)/dzP105738503-3.jpg)
%20Series%20(Kabel%20Listrik)/hpP105738637-1.jpg)
/P102121641-1.jpg)
/hmP102121634-5.jpg)
/g3P103458579-7.jpg)
/P102068489-1.jpg)
%20Series%20(Kabel%20Listrik)/hyP105738646-1.jpg)
/exP105670537-7.jpg)
/2mP105528094-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)