Beli mercury hg di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mercury High Pressure ClassicDeskripsi:General Features- Vertical structure, designed for maximum ergonimuc and ease of use- Comet electrical pump with three axial pistons arranged vertically with pump at the bottom and an all-metal construction without any plastic used for the structuraatribut:
- Voltage: 230V
- Speed: 2800rmp
- Ludwig Schneider Meteorological Precision Maximum ThermometerDeskripsi:Maximum thermometers are determined for meteorological measurements with subsequent reading of maximum temperatures. They are equipped with a capillary constriction (the mercury column cannot flow back by itself, even after cooling). In advance of the next measurement the column has to be shaken back to room temperature (similar to fever thermometers).atribut:
- Capillary Diameter (mm): Ø 18 ±0.5
- Capillary Form: Blue reflecting, prismatic
- Filling: Hg
- Immersion (mm): total
- Rocker Scientific Oil Free Vacuum PumpDeskripsi:Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dBatribut:
- Voltage (V/Hz): 220/50
- Moisture Trap/Vacuum Regulator: Yes
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- Alla France ThermometerDeskripsi:A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- ABC (Battery) Baterai Alkaline AAA (A3)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AAA
- Diameter (mm): 9.8-10.5
- Total Height (mm): 43.5-44.5
- Voltage (V): 1.5
- SNI License: Yes
- SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
- Maxell Battery Kalkulator (Baterai)atribut:
- Voltage (V): 1.5
- Blister Pack: Shrink Pack 10 pcs
- Ludwig Schneider Precision Maximum Thermometeratribut:
- Scale (°C): 1
- Filling: Hg
- Ludwig Schneider Liquid ThermometerDeskripsi:Menampilkan hasil suhu yang akurat dan stabil dengan cairan berwarna mencolok. Cocok digunakan di laboratorium, industri makanan, atau ruang penyimpanan.atribut:
- Capillary Form: Yellow back round
- Panasonic Baterai Litiumatribut:
- Voltage (V): 3
Daftar Harga mercury hg Terbaru December 2025
| Mercury High Pressure Classic | Rp7.299.900 |
| Ludwig Schneider Meteorological Precision Maximum Thermometer | Rp5.899.900 |
| Rocker Scientific Oil Free Vacuum Pump | Rp8.999.900 |
| OMRON Healthcare Digital Thermometer | Rp50.900 |
| Vinnic Battery Coin | Rp2.900 |
| Ludwig Schneider Precision Hydrometer API Grade | Rp1.199.900 |
| Alla France Thermometer | Rp229.900 |
| Ludwig Schneider Hydrometer | Rp779.900 |
| ABC (Battery) Baterai Alkaline AAA (A3) | Rp13.900 |
| Maxell Battery Kalkulator (Baterai) | Rp59.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)




%20Baterai%20Alkaline%20AAA%20(A3)/5mP102267202-6.jpg)
/f8P101577548-3.jpg)