Ohm Electric HDMI cable HDMI 2.1 Ultra high speed 4K / 8K compatible

Sebelum PPN:
Rp199.900 - Rp439.900
Spesifikasi
ColorBlack
ConnectorHDMI plug (A type) <-> HDMI plug (A type)
Correspondence to EthernetCorrespondence
PlugGold plate
ShieldingTriple shield

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 8K (60P) / 4K (120P) / 2K, and transmits high-quality, high-quality digital signals at ultra-high speeds of up to 48 Gbps.
UltraHighSpeed HDMI Cable standard certified product
With Dynamic HDR support, you can express appropriate brightness and contrast (dynamic brightness) for each video frame.
Supports high bit rate (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch audio with eARC
HDMI Ethernet channel (HEC) compatible Large diameter copper wire and triple structure metal shield reduce external noise and achieve high shielding performance 24-karat gold plating is used for the terminal part, which is resistant to rust and prevents aging deterioration Wide color gamut BT .2020 compatible Uses lead-free, environmentally friendly lead-free solder that does not contain lead
Feature
Supports 8K (60P) / 4K (120P) / 2K, and transmits high-quality, high-quality digital signals at ultra-high speeds of up to 48 Gbps.
UltraHighSpeed HDMI Cable standard certified product
With Dynamic HDR support, you can express appropriate brightness and contrast (dynamic brightness) for each video frame.
Supports high bit rate (192kHz 24-bit) and uncompressed 5.1ch and 7.1ch audio with eARC
HDMI Ethernet channel (HEC) compatible Large diameter copper wire and triple structure metal shield reduce external noise and achieve high shielding performance 24-karat gold plating is used for the terminal part, which is resistant to rust and prevents aging deterioration Wide color gamut BT .2020 compatible Uses lead-free, environmentally friendly lead-free solder that does not contain lead

Ulasan Produk

Tidak ada ulasan

Halaman Terkait