Beli mechanical seal pompa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERADA PUMP MFG. Parts For Mpt3-0071Ratribut:
- Suitable Model: MPT3-0071R
- Latty Double Mechanical SealDeskripsi:Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
- Speed (m/s): 20.0
- Temperature (°C): -20 to 200
- Hayward Mechanical Sealatribut:
- Compatible for: Super Pump 1HP, 1.5HP, and 2HP
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- JP Mechanical Seal + Small Box for Water PumpDeskripsi:Packing Pompa Air / Spare part Pompa Air.
- SANEI Mechanical SealDeskripsi:Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
- Ebara Mechanical Sealatribut:
- Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
- Part Number: 111
- JABSCO Seal Mechanical Carbon Nitrile for PumpDeskripsi:These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.atribut:
- UNSPSC: 31181604
- Unitta Power grip GT belt 3GTDeskripsi:Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.atribut:
- Belt Shape: 3GT
- Belt Width (mm): 9
- Pitch (mm): 3
- Material (Tooth Cloth): Nylon Canvas
- Material (Core Wire): Fiberglass Cord
- Belt Thickness (mm): 2.4
- Dimension PLD (mm): 0.381
- Belt Nominal Width: 9
- Body Material: Chloroprene Rubber
- Ebara Mechanical Seal Fh-200atribut:
- Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
- Nikkiso Eiko Monoflex Pump Part Mechanical Sealatribut:
- Suitable Model: FG25-S7RC
- Latty Dynamic Single Mechanical SealDeskripsi:Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.atribut:
- Fluids: All corrosive, abrasive and slightly clogging fluids
- Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
- Pressure (bar): 0 to 25
- Speed (m/s): 20.0
- Temperature (°C): -20 to 220
- Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)Deskripsi:Achieves high accuracy, high load, and low noise with a new arc tooth profile.A toothed belt with a new arc tooth shape that uses involute meshing.The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.atribut:
- Belt Width (mm): 9
- Number of Teeth: 173
- Pitch (mm): 3
- Belt Pitch Circumference (mm): 519
- Material (main body): Chloroprene rubber
- Material (Tooth Cloth): Nylon canvas
- Belt Thickness (mm): 2.4
- Material (Core Wire): Fiberglass cord
- GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal PumpDeskripsi:Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Compatible with Pump Type: Straight Centrifugal
- DAYTON Seal & Gasket for Turbine PumpDeskripsi:Seal kits keep the turbine pump's motor and bearing assemblies dry.atribut:
- UNSPSC: 31160000
Daftar Harga mechanical seal pompa Terbaru October 2026
| TERADA PUMP MFG. Parts For Mpt3-0071R | Rp579.900 |
| Nikkiso Eiko Monoflex Pump Parts Mechanical Seal Set | Rp2.199.900 |
| Latty Double Mechanical Seal | Rp62.999.900 |
| Hayward Mechanical Seal | Rp859.900 |
| Ebara Sparepart Mechanical Seal Pump | Rp1.399.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| JP Mechanical Seal + Small Box for Water Pump | Rp4.900 |
| SANEI Mechanical Seal | Rp3.900 |
| Waterplus Mechanical Seal | Rp7.900 |
| Ebara Mechanical Seal | Rp2.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/qoP104064960-3.jpg)




/dfP102086483-2.jpg)





/1mP106846058-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)