Beli mechanical seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANEI Mechanical Seal
    Mulai

    Rp3.900

    SANEI Mechanical Seal
    Deskripsi:
    Keunggulan Mechanical Seal-Terbuat dari stainless 304 yang anti karat-Bahan keramiknya terbuat dari karet dan keramik kualitas tinggi
  2. JP Mechanical Seal + Small Box for Water Pump
    16%
    Mulai

    Rp4.900

    JP Mechanical Seal + Small Box for Water Pump
    Deskripsi:
    Packing Pompa Air / Spare part Pompa Air.
  3. Ebara Mechanical Seal
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    Ebara Mechanical Seal
    atribut:
    • Suitable For: 40LPS5.75A, 40LPS5.4A, 40LPD6.4A, 40LPS6.75E
    • Part Number: 111
  4. Latty Double Mechanical Seal
    Mulai

    Rp62.999.900

    Latty Double Mechanical Seal
    Deskripsi:
    Dynamic sealing by double acting cartridge mechanical seal. Capable of operating as a pressurised double mechanical seal or as a tandem seal without barrier pressure. Fully adaptable to any environment. Self-decoupling mounting wedges. Available in DBVP version: works as a double pressurised mechanical seal or as a tandem seal without barrier pressure. CARTseal B24810 DBVP incorporates a pumping screw (VP) to allow the circulation of the barrier fluid, avoiding the costly and time-consuming installation of a motor pump.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Approvals: FDA, CE 1935/2004, ATEX, ACS (On Request)
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 200
  5. Latty Dynamic Single Mechanical Seal
    Mulai

    Rp28.999.900

    Latty Dynamic Single Mechanical Seal
    Deskripsi:
    Specially designed for applications where flush circulation is useless or prohibited, CARTseal B 24610 PP offers all the internal proven benefits of CARTseal B 24610 on a thinner gland plate configuration. Mechanical seal, 100% approved.
    atribut:
    • Fluids: All corrosive, abrasive and slightly clogging fluids
    • Material: Centrifugal pumps, Volumetric pumps, Vertical and horizontal agitators, Mixers
    • Pressure (bar): 0 to 25
    • Speed (m/s): 20.0
    • Temperature (°C): -20 to 220
  6. JABSCO Seal Mechanical Carbon Nitrile for Pump
    Mulai

    Rp3.099.900

    JABSCO Seal Mechanical Carbon Nitrile for Pump
    Deskripsi:
    These items replace worn or nonfunctioning parts in hydraulic pumps and should be matched to a pump with a compatible manufacturer part number.
    atribut:
    • UNSPSC: 31181604
  7. Ebara Mechanical Seal Fh-200
    Mulai

    Rp2.799.900

    Ebara Mechanical Seal Fh-200
    atribut:
    • Suitable For: FS FSD FQD FSDN LPD FDP NVD SNQD SQJ
  8. TTO Mechanical Seal (Sil Mekanikal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  9. Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    Mulai

    Rp3.599.900

    Nikkiso Eiko Monoflex Pump Part Mechanical Seal
    atribut:
    • Suitable Model: FG25-S7RC
  10. MSG Mechanical Seal
    Mulai

    Rp1.099.900

  11. DAYTON Seal & Gasket for Turbine Pump
    Mulai

    Rp769.900

    DAYTON Seal & Gasket for Turbine Pump
    Deskripsi:
    Seal kits keep the turbine pump's motor and bearing assemblies dry.
    atribut:
    • UNSPSC: 31160000
  12. Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Mulai

    Rp14.999.900

    Latty Sil Mekanikal B 23112 BU6V4-E1 (ID))
    Deskripsi:
    LATTYseal B 23112SINGLE BALANCED MECHANICAL SEALStandard balanced single cartridge seal with protected spring and pentagonal drive. The protected-spring design makes this seal suitable for a wide range of applications: pumps conveying slurries for the sugar industry, paper industry, extracting industry, for heavy industries. All simple assemblies possible (cartridge, tandem, quench, etc.). Standard balanced mechanical seal with protected spring and pentagonal drive. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 25
    • Temperature (°C): -20 to 160
    • Speed (m/s): 20
    • Approvals: On request: FDA
    • Friction Faces: LATTYseal B 23112: Friction faces Carbon impregnated resin (B1) Silicon carbide (U6). For the most difficult cases use friction faces made of nickel-tungsten carbide (U2). Supplied with FKM seals.
    • Fluids: All corrosive, abrasive and slightly clogging fluids.
    • Material: Centigugal Pumps
  13. Latty Sil Mekanikal B 17110 B AU6V (ID))
    Mulai

    Rp21.999.900

    Latty Sil Mekanikal B 17110 B AU6V (ID))
    Deskripsi:
    LATTYseal B 17110 BSINGLE BALANCED MECHANICAL SEALUsing state-of-the-art welded bellows technology, LATTY®seal B 17110 provides no hang-up or shaft fretting due to the absence of semi-dynamic O-rings. The centrifugal force and bellows profile make LATTY®seal B 17110 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable. Imperial version available.
    atribut:
    • Pressure (bar): 0 to 20
    • Temperature (°C): -20 to 220
    • Speed (m/s): 25
    • Friction Faces: Metal-impregnated carbon (A), pure silicon carbide (U6)
    • Material: Centrigugal pumps, volumetric pumps
    • Approvals: On request: FDA, CE 1935/2004
  14. Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))
    Mulai

    Rp1.899.900

    Latty Sil Mekanikal U 1000 R G2BV4-E1 (ID))
    Deskripsi:
    LATTYseal U 1000DYNAMIC SEALING THROUGH COMPLETE, UNBALANCED SINGLE MECHANICAL SEALStreamlined to an extreme, LATTYseal U 1000 is the reference mechanical seal for a wide variety of equipment. Ruggedness and simplicity are both factors of longevity and installation ease. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10.0
    • Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Friction faces stainless steel 1.4571 (G2) , resin-impregnated hard carbon (B)
    • Material: Centrigugal pumps
    • Approvals: FDA
  15. Unitta Power grip GT belt 3GT
    Mulai

    Rp189.900

    Unitta Power grip GT belt 3GT
    Deskripsi:
    Achieves high precision, high load and low noise with the new circular tooth profile. A toothed belt with a new arc tooth profile that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to realize excellent transmission capacity and extremely small backlash.
    atribut:
    • Belt Shape: 3GT
    • Belt Width (mm): 9
    • Pitch (mm): 3
    • Material (Tooth Cloth): Nylon Canvas
    • Material (Core Wire): Fiberglass Cord
    • Belt Thickness (mm): 2.4
    • Dimension PLD (mm): 0.381
    • Belt Nominal Width: 9
    • Body Material: Chloroprene Rubber
  16. Latty Sil Mekanikal U 1112 R BU6V4-E1 (ID))
    Mulai

    Rp7.199.900

    Latty Sil Mekanikal U 1112 R BU6V4-E1 (ID))
    Deskripsi:
    LATTYseal U 1112SINGLE UNBALANCED MECHANICAL SEALConceptually similar to LATTYseal U 1000 but fitted with a carbon face, LATTYseal U 1112 fulfills a wide spectrum of applications. Its conical spring concept makes it dependent on direction of rotation. Its conical spring concept makes it dependent on direction of rotation.
    atribut:
    • Pressure (bar): 0 to 10
    • Temperature (°C): -20 to 180
    • Speed (m/s): 10
    • Fluids: All slightly corrosive, non-abrasive and non- clogging fluids.
    • Friction Faces: Supplied with FKM O-ring and a kit of ethylene-propylene (E) O-rings Resin-impregnated hard carbon (B), pure silicon carbide (U6)
    • Material: All Pumps
    • Approvals: FDA , CE 1935/2004 (on request)
  17. Hayward Mechanical Seal
    Mulai

    Rp859.900

    Hayward Mechanical Seal
    atribut:
    • Compatible for: Super Pump 1HP, 1.5HP, and 2HP
Daftar Harga mechanical seal Terbaru October 2026
SANEI Mechanical SealRp3.900
JP Mechanical Seal + Small Box for Water PumpRp4.900
Ebara Mechanical SealRp2.299.900
Latty Double Mechanical SealRp62.999.900
Ebara Sparepart Mechanical Seal PumpRp1.399.900
Waterplus Mechanical SealRp7.900
Latty Dynamic Single Mechanical SealRp28.999.900
Nikkiso Eiko Monoflex Pump Parts Mechanical Seal SetRp2.199.900
JABSCO Seal Mechanical Carbon Nitrile for PumpRp3.099.900
Ebara Mechanical Seal Fh-200Rp2.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)