Gates Unitta Asia V-Belt Power Grip GT 3GT Type (Vanbelt)

Sebelum PPN:
Rp229.900
Spesifikasi
Belt Width (mm)9
Number of Teeth173
Pitch (mm)3
Belt Pitch Circumference (mm)519
Material (main body)Chloroprene rubber
Material (Tooth Cloth)Nylon canvas
Belt Thickness (mm)2.4
Material (Core Wire)Fiberglass cord

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves high accuracy, high load, and low noise with a new arc tooth profile.
A toothed belt with a new arc tooth shape that uses involute meshing.
The shape of the pulley teeth and the shape of the belt teeth created by the involute movement are approximated to the utmost, achieving excellent transmission capacity and minimal backlash.

Ulasan Produk

Tidak ada ulasan