Beli mccb 4 pole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit)atribut:
- Curva Type: C
- Breaking Capacity (kA): 6
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC, DC
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Autonics Power Electronic SMPS Din Rail Mount SPB SeriesDeskripsi:The SPB series switching mode power supplies offer high power conversion efficiency and stable power supply with low noise and ripple and minimal heat generation. The switching mode power supplies can be easily clipped onto DIN rails or mounted using screws. The slim and compact design also allows space-saving installation. The series also features various safety and user-friendly features including terminal protection covers (SPB-060/120/180/240) and rising clamp type terminals (SPB-015/030). Various output power models are available for application in diverse environments.
- Fuji Electric Miniature Circuit Breaker BCL Series (MCB/Pemutus Sirkuit)Deskripsi:LV KomponenMiniature Circuit Breaker (MCB)BCL63E0 - 6kA- Kurva C (magnetis trip antara 5 s/d 10 In)- Arus Pengenal 2, 4, 6, 10, 16, 20, 25, 32, 40, 50, 63A- Standard SNI 8528-1:2018 IEC 60898-1:2015 6kA (230/400VAC) 1P, 400VAC 2P 3P- Standard IEC 60947-2atribut:
- Frame Size: 63AF
- Standard: IEC 60947-2
- Tripping Curve Type: C Type
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- Boss Miniature Circuit Breaker (MCB/Pemutus Sirkuit)atribut:
- Rated Capacity (V): Phase to Neutral 230/240 / Phase to Phase 400/415
- Standard: EN 60898/ EN 60947-2/ KEMA/ SEMCO/SNI/CE/ROH5
- Frequency (Hz): 50/60
- Calibration Temperature (°C): 30
- Characteristics: B Curve / C Curve / D Curve Capacity
- Electrical Endurance: 8000
- Flexible Conductor (mm²): 16 Maximum
- Mechanical Endurance: 20000
- Rigid Conductor (mm²): 25 Maximum
- Standards: EN 60898 / EN 60947-2 / KEMA / SEMCO / SNI / CE / ROHS
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- OMRON DC Power Supply (Catu Daya DC)Deskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.
- WARNER LINEAR Linear ActuatorDeskripsi:Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.atribut:
- Drive System Type: Gear
- Duty Cycle (%): 50
- Enclosure Type: Totally Enclosed Non Ventilated
- Feedback Signal: No
- Gear Case Type: Parallel Spur
- Housing Material: Aluminium
- Motor Type: Permanent Magnet
- Seal Guide Material: Delrin
- Thermal Protection: Automatic
- Fuji Electric Terminal Cover for BW / EW seriesatribut:
- Kinds: One-touch Mounting Type
- Colour: Grayish White
- Internal capacity: 1 pack (2 pieces)
- Compatible Model: (FAB) BW32-3P, BW50-3P, BW63-3P, BW100-3P (ELB) EW32-3P, EW50-3P, EW63-3P, EW100-2P, EW100-3P
- Number of Poles: 2.3P
- Type: Short Type (Narrow Type)
- External Dimensions A (mm): 75
- External Dimensions B (mm): Ten
Daftar Harga mccb 4 pole Terbaru October 2026
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp1.099.900 |
| Fuji Electric Miniature Circuit Breaker - DF06 Series (MCB/Pemutus Sirkuit) | Rp68.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp379.900 |
| Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB) | Rp1.099.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
| Fuji Electric Molded Case Circuit Breaker G-TWIN - BW Series (MCCB/Pemutus Sirkuit) | Rp379.900 |
| Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve D (Pemutus Sirkuit/MCB) | Rp409.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB) | Rp369.900 |
| Autonics Power Electronic SMPS Din Rail Mount SPB Series | Rp429.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/a7P107684367-1.jpg)
/byP102040430-2.jpg)
/brP107979423-1.jpg)
/P102040379-1.jpg)
/b4P107684400-1.jpg)
/mhP102071809-80.jpg)
/luP103102786-11.jpg)
/53P104049183-2.jpg)

/lcP111947768-1.jpg)
/bpP103102421-11.jpg)
/g7P103101583-5.jpg)
/irP109192675-1.jpg)
/9aP106126334-2.jpg)
/16P102072042-24.jpg)
/j0P109734684-5.jpg)


/dlP105911489-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)