Beli mccb 250a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- LS Electric Moulded Case Circuit Breaker Susol TS250N Series (MCCB)Deskripsi:- TS250 - MCCB SUSOL Series - Arus Nominal (In) 125A s/d 250A - Kapasitas pemutusan 50kA (N) s/d 150kA (L) - Ics = 100% Icu - 3P & 4P - Standar IEC 60947-1, 60947-2, 60947-3, 60946-4, CE & IECEE Trip Unit Standar (Adjustable thermal, Fixed magnetic trip unit) - FMU Penyetelan thermal : 0.8 to 1 x In, Fix magneticatribut:
- Ampere Frame: 250AF
- Type: Normal
- Trip Unit: Fixed Magnetic Trip Unit
- Number of Poles: 3P
- Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 8 conforming to EN/IEC 60947-2
- Schneider Electric Harmony XB5 USB dan RJ45 Panel Mountedatribut:
- SS: 2
- LS Electric Under Voltage Trip Deviceatribut:
- Rated Voltage (V): 200-250 (AC/DC)
- Trip Time (ms): Less than 50
- Drop Out Operating Voltage Range (V): 40%-60% from Rated Voltage
- Pick Up Operating Voltage Range (V): 65%-85% from Rated Voltage
- Power Consumption (W): 200 (Inrush) and 5 (Steady State)
- Schneider Electric Circuit Breaker Compact NSX630Natribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX630N
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: N 50 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Mitsubishi Electric Earth Leakage Circuit Breaker For Motor Protection Nv/Mn Series Harmonic/Surge Compatible Typeatribut:
- Rated Sensitivity Current (mA): 30
- Connection Method: Surface type
- Rated Voltage (V): AC100-440
- Mass (kg): 0.75
- Type of Current: AC
- Applicable to: isolation
- Dimensions (Width W x Height H x Depth D) (mm): 75x130x90
- Frame (AF): 50
- Number of Poles/Elements: 3P
- Phase wire system: 1phi 2W/3phi 3W/1phi 3W *When using a 3-pole earth leakage breaker for 1phi 2W, connect it to the left and right poles without using the center pole.
- Rated Breaking Capacity (kA): JIS C 8201-2-2 Ann.1, JIS C 8201-2-2 Ann.2, IEC 60947-2 2nd.ed.(Icu/Ics): AC440V 2.5/2.5, AC415V 2.5/2.5, AC400V 5/5,AC230V 7.5/7.5,AC200V 7.5/7.5,AC100V 7.5/7.5
- Schneider Electric circuit breaker Easypact EZC100Fatribut:
- Dimensions (mm): 130x75x60
- Number Of Poles (P): 3
- Schneider Electric Circuit Breaker EasyPact EZC250N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 165
- Number Of Poles (P): 3
- Width (mm): 105
- Larsen & Toubro Moulded Case Circuit Breaker 3P Adjustable DU250 (MCCB)Deskripsi:MCCB DU250 160A 3P TMatribut:
- Number of Poles: 3
- Type: DU250
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Chint Molded Case Circuit Breaker NXM Series 3P (MCCB)atribut:
- Poles: 3P
- Rated Operational Voltage (V): 220/230/240, 380/400/415
- Acc Code: 00: No
- Certifications: CCC, CE, KEMA
- Compliant standard: IEC60947-2
- Schneider Electric Moulded Case Circuit Breaker GoPact 200 (MCCB)Deskripsi:This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 200A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 40A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (28A-40A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (480A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 0.9 kg. GoPact MCCB 200 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.atribut:
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Application: Distribution
- Product Range: GoPact MCCB
- Product or Component Type: Circuit breaker
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Name: TM-D
- Trip Unit Protection Functions: LI
- Trip Unit Technology: Thermal-magnetic
- Utilization Category: Category A
- [Ue] Rated Operational Voltage (V): 415 AC 50/60Hz conforming to EN/IEC 60947-2
- [Ui] Rated Insulation Voltage (V): 440 AC conforming to EN/IEC 60947-2
- [Uimp] Rated Impulse Withstand Voltage (kV): 6 conforming to EN/IEC 60947-2
Daftar Harga mccb 250a Terbaru March 2026
| Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus) | Rp1.599.900 |
| LS Electric Moulded Case Circuit Breaker Susol TS250N Series (MCCB) | Rp3.899.900 |
| Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB) | Rp3.099.900 |
| EWIG MCCB EasyPact | Rp409.900 |
| Schneider Electric Harmony XB5 USB dan RJ45 Panel Mounted | Rp509.900 |
| LS Electric Under Voltage Trip Device | Rp939.900 |
| Schneider Electric Circuit Breaker Compact NSX630N | Rp21.999.900 |
| Mitsubishi Electric Earth Leakage Circuit Breaker For Motor Protection Nv/Mn Series Harmonic/Surge Compatible Type | Rp2.399.900 |
| Mitsubishi Electric Earth Leakage Breaker Nv-C Series (Economical Product) | Rp2.099.900 |
| Schneider Electric circuit breaker Easypact EZC100F | Rp729.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/8bP103110299-14.jpg)
/cvP103960463-1.jpg)
/rnP111965995-1.jpg)





/7rP105901279-1.jpg)

/8hP103110305-14.jpg)
/P102540554-1.jpg)
/fiP103109558-10.jpg)

/byP102040430-2.jpg)


/58P106246188-1.jpg)
/45P109165149-1.jpg)
/r5P111965977-1.jpg)