Schneider Electric Moulded Case Circuit Breaker GoPact 250 (MCCB)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.799.900 - Rp5.899.900
Spesifikasi
Circuit Breaker Mounting ModeFixed
Control TypeToggle
Device ApplicationDistribution
Product RangeGoPact MCCB
Product or Component TypeCircuit breaker
Suitability For IsolationYes conforming to EN/IEC 60947-2
Trip Unit NameTM-D
Trip Unit Protection FunctionsLI
Trip Unit TechnologyThermal-magnetic
Utilization CategoryCategory A
[Ue] Rated Operational Voltage (V)415 AC 50/60Hz conforming to EN/IEC 60947-2
[Ui] Rated Insulation Voltage (V)440 AC conforming to EN/IEC 60947-2
[Uimp] Rated Impulse Withstand Voltage (kV)8 conforming to EN/IEC 60947-2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is part of the new GoPact Molded Case Circuit Breakers range (MCCB). It is a complete 3 poles circuit breaker made of a 250A breaker frame and of a thermal magnetic trip unit (TMD). GoPact MCCB has a good price-performance ratio for basic applications and delivers a reliable electrical protection for your applications. The breaking capacity (Icu) is 25kA rms at 415VAC 50/60Hz. The operational voltage is 415VAC 50/60Hz. This product embeds a 160A rating (In) thermal-magnetic trip unit (TMD). This TMD trip unit provides an adjustable thermal protection Ir (against overloads) with a setting range from 0.7xIn to 1xIn (112A-160A). And it provides a fixed magnetic (against short-circuits) protection set to 12xIn (1920A). GoPact MCCB comes with a variety of optional accessories simple to choose and to install. The weight is 1.9 kg. GoPact MCCB 250 is IEC 60947-1 and IEC 60947-2 certified. GoPact MCCB range benefits from Schneider Electric quality assurance.

Ulasan Produk

Tidak ada ulasan