Beli material insulation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNITHERM Extreme-Temperature Ceramic Fiber Insulation
    Mulai

    Rp979.900

    UNITHERM Extreme-Temperature Ceramic Fiber Insulation
    Deskripsi:
    Ceramic fiber insulation blankets wrap large pipes or line furnaces and boilers.
    atribut:
    • UNSPSC: 30141508
    • Flexibility: Flexible
    • Insulation Material: Aluminium Silicate
    • Standards: UL 723
  2. Superlon Insulation Material Roll
    Mulai

    Rp2.499.900

    Superlon Insulation Material Roll
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
  3. ROXUL High-Temperature Mineral Wool Insulation
    Mulai

    Rp599.900

    ROXUL High-Temperature Mineral Wool Insulation
    Deskripsi:
    Mineral wool insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
    atribut:
    • UNSPSC: 31371001
    • Density (lbs/cu ft): 8
    • Foam Cell Type: Open
    • Form: Board
    • Insulation Material: Mineral Wool
    • Maximum Operating Temperature (°F): 1200
    • Minimum Operating Temperature (°F): 0
    • Overall Length (ft): 4
    • Overall Width (inch): 24
    • Standards: ASTM C612 Type 1VB; C665; C795 Stainless Steel; Chemically Inert; E136; E84
  4. JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Mulai

    Rp1.099.900

    JOHNS MANVILLE Extreme-Temperature Ceramic Fiber Insulation
    Deskripsi:
    Ceramic fiber insulation boards are lightweight, rigid, and easy to cut. They are stronger than insulation blankets and wraps, and have high-compression strength.
    atribut:
    • UNSPSC: 31371001
    • Density (lbs/cu ft): 40
    • Facing Material: Unfaced
    • Foam Cell Type: Closed
    • Form: Board
    • Insulation Color: White
    • Insulation Material: Calcium Silicate
    • Maximum Use Temperature (°F): 1700
    • Minimum Operating Temperature (°F): 0
    • Standards: ASTM C656; C795; E119; E136; E72; E84; NFPA251; UL 1479; UL 1709; UL 263
    • Water Vapor Absorption: Minimal
  5. TECHLITE INSULATION Breathable Melamine Foam Insulation
    Mulai

    Rp699.900

    TECHLITE INSULATION Breathable Melamine Foam Insulation
    Deskripsi:
    These melamine foam insulation sheets cover odd-shaped equipment and large diameter tube or pipe. They can be cut and glued or fastened in place to fit the needs of the application.
    atribut:
    • Flame Spread Index: 25
    • Flexibility: Flexible
    • Foam Cell Type: Open
    • Insulation Material: Melamine
    • Maximum Operating Temperature (°F): 350
    • Minimum Operating Temperature (°F): -40
    • Plenum Rating: Plenum Rated
    • Smoke Developed Index: 50
  6. Insulflex Single Insulation Tubing Class 1
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  7. FOAMGLAS High-Temperature Cell Glass Insulation
    Mulai

    Rp189.900

    FOAMGLAS High-Temperature Cell Glass Insulation
    Deskripsi:
    These cellular glass insulation tubes cover a length of straight pipe or tubing. They are factory cut-to-length and preformed to save fabrication time in the field. Cellular glass insulation is rigid so preformed shapes are sold in halves and must be sealed and banded together when installed.
    atribut:
    • UNSPSC: 30141505
    • Color: Black
    • Flame Spread Index: 25
    • Flexibility: Rigid
    • Foam Cell Type: Closed
    • Installation Style: Slit in Half
    • Insulation Material: Cellular Glass
    • Maximum Operating Temperature (°F): 900
    • Minimum Operating Temperature (°F): -450
    • Plenum Rating: Plenum Rated
  8. Aeroflex Pipe Insulation
    Mulai

    Rp66.900

    Aeroflex Pipe Insulation
    atribut:
    • Wall Thickness (mm): 10
    • Tube Length (m): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Superlon Insulation Pipe Layer AC
    Mulai

    Rp9.900

    Superlon Insulation Pipe Layer AC
    Deskripsi:
    Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.
    atribut:
    • Length (m): 1.8
  10. Armaflex Insulation Pipe H-Series Class 1
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    Armaflex Insulation Pipe H-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Length (m): 2
  11. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  12. JOHNS MANVILLE High-Temperature Mineral Wool Insulation
    Mulai

    Rp1.499.900

    JOHNS MANVILLE High-Temperature Mineral Wool Insulation
    Deskripsi:
    Mineral wool insulation covers a 90° elbow fitting. This insulation is factory cut-to-length and preformed to save fabrication time in the field.
    atribut:
    • UNSPSC: 30141505
    • Color: Green
    • Facing Material: Unfaced
    • Flame Spread Index: 25
    • Flexibility: Rigid
    • Foam Cell Type: Open
    • Insulation Material: Mineral Wool
    • Maximum Operating Temperature (°F): 1200
    • Minimum Operating Temperature (°F): 0
    • Plenum Rating: Plenum Rated
  13. Luyang Ceramic Fiber Board Max Temp. 1260deg
    Mulai

    Rp999.900

    Luyang Ceramic Fiber Board Max Temp. 1260deg
    Deskripsi:
    Luyangwool board is manufactured in a wet forming process using Luyangwool bulk and binders. Luyangwool board is designed for insulation applications experiencing vibration, mechanical stress and erosive forces. Luyangwool board can reduce energy costs and cycling times due to high insulating capability, as well as serving to protect refractory surfaces from thermal shock and chemical attack.Thermal Conductivity (W/m.K)400°C : 0.08600°C : 0.11800°C : 0.141000°C : 0.19
    atribut:
    • Color: White
    • Module of Rupture (MPa): ≥0.3
    • Compressive Strength (MPa): 0.25
    • Density (kg/m³): 300
    • Loss of Ignition (%): ≤6
    • Permanent Linear Shrinkage (%): 1000°Cx24≤3.0
    • Temperature Classification (°C): 1260
  14. Harmony Insulation XLPE Thermal Foam
    Mulai

    Rp759.900

    Harmony Insulation XLPE Thermal Foam
    Deskripsi:
    Harmony Foam meredam panas dan meredam suara lebih baik dari bubble. Material yang digunakan yaitu XPE Foam sehingga kualitas bahan lebih tahan lama, material foam tidak akan kempes. Warna tidaak cepat memudar, sehingga fungsi dan kegunaan produk tetap terjaga.Thermal Conductivity (ASTM C518) : 0.02953 W/m.k (@temp 24.5°C)/Humidity (RH) 56% Water Vapour Permeance (ASTM E96/TUV Singapore) : 2.09 x 10 g/Pa.m².s | 3.7 x 10-2 PermResistant to Fungi (ASTM G21/SGS Korea) : Zero Growth (Result Test: 0)VOC Emission Rate (ASTM DS116) - Korea Conformity Laboratories (KCL) : Low VOC Emitting (Total Volatile Organic Compounds 0.036mg/m².h)
    atribut:
    • Roll Size (m): 1.2x25
    • Coverage Area (m²): 30
    • Density (kg/m³): 25 (Core Foam Only)
    • Foam Type: TL-XPE/Chemically Crosslinked Closed Cell Polyolefin Foam
    • Lamination: Metalized Foil
    • Operating Temperature Range (°C): -40~+85 (no adhesive)
  15. Everlasting Rockwool Blanket
    Mulai

    Rp339.900

    Everlasting Rockwool Blanket
    Deskripsi:
    Rockwool Blanket ini bisa digunakan untuk peredam suara dan peredam panas
    atribut:
    • Thickness (cm): 5
    • Fire Performance: A1 Non Combustible
  16. Everlasting Ceramic Fiber Blanket
    Mulai

    Rp519.900

    Everlasting Ceramic Fiber Blanket
    Deskripsi:
    Ceramic Fiber blanket merupakan bahan wol isolasi suhu tinggi yang memiliki sifat isolasi yang sangat baik, ringan, dan memiliki penyimpanan panas rendah. Material ini banyak digunakan dalam industri baja, petrokimia, dan keramik di mana aplikasi insulasi suhu tinggi sangat penting dalam penggunaan material ini. Ceramic Fiber Blanket adalah material yang sangat baik untuk meredam panas mencapai 1260 deraajat celsius
    atribut:
    • Thickness (cm): 2.5
    • Working Temperature (°C): 1350 (MAX. 1450)
    • Color: Pure White
    • Fire Performance: A1 Non Combustible
    • Melting Point (°C): 1400
    • Shrinkage on Heating (%): 3 (24-hr, 128kg/m³, 1350°C)
    • Tensile Strength (MPa): 0.04
    • Thermal Conductivity (W/mk): 0.16 to 0.20
Daftar Harga material insulation Terbaru March 2026
UNITHERM Extreme-Temperature Ceramic Fiber InsulationRp979.900
Superlon Insulation Material RollRp2.499.900
ROXUL High-Temperature Mineral Wool InsulationRp599.900
GOODYEAR Car Tires Assurance Duraplus (Ban Mobil)Rp569.900
JOHNS MANVILLE Extreme-Temperature Ceramic Fiber InsulationRp1.099.900
MATSUMURA Acoustic Sound Insulation Material CarmofoamRp1.999.900
BOSCH Bi-Metal Hole Saw for Metal, Aluminium, PVC and WoodRp42.900
Kimmco Glasswool InsulationRp569.900
TECHLITE INSULATION Breathable Melamine Foam InsulationRp699.900
Insulflex Single Insulation Tubing Class 1Rp17.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)