Beli mata bor set bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Accessory Set Titanium Drill Bit and Screwdriver SetDeskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)atribut:
- X-Lock: No
- TESTO Temperature MeterDeskripsi:For carrying out quick and easy temperature checks on production and assembly lines. This special offer - comprising a testo 925 digital temperature meter, a surface temperature sensor and an all-in-one carrying case - ensures that you have all your tools at your fingertips to carry out quick and reliable temperature checks.The surface sensor and the flexible thermocouple strip, which adapts easily to any surface, allow you to measure the temperature of rough, uneven surfaces in as little as three seconds. Special offer incl. testo 925 temperature meter - your benefitsThe testo 925 temperature meter is ideal for carrying out temperature checks in industrial and commercial settings: One sensor for immediate connection (surface temperature sensor part of special offer); optional sensors - also wireless sensor - availableBacklit displayUser-defined thresholdsAudible alarm warns when threshold is exceededHold keyContinuous min/max display Surface temperature sensor with flexible thermocouple strip: Super-fast reaction timeFlexible thermocouple stripAlso suitable for rough and uneven surfacesPrevents tilt which could otherwise result in incorrect readingsTemporary measuring range -50 °C to +500 °C (otherwise -60 °C to +300 °C) All-in-one carrying case for your temperature meter and sensors: One case for all your toolsSlim, business-style, zip-up design; rugged, rounded-off edgesFor safe and convenient transport and quick and convenient useDesigned for daily use: case can be opened easily; meter can be removed effortlessly Product Includes: testo 925 digital temperature meter, batteries, surface temperature sensor with flexible thermocouple strip, carrying case.atribut:
- Number of Channels: 1-channel
- Storage Temperature: -40 to +70 °C
- Weight (g): 171
- Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
- Housing: ABS
- Sherwood Set Mata Bor HSSatribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Black Oxide
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- BOSCH Drill Bit SetDeskripsi:●For tightening screws, drilling holes in concrete and wood, LED lights, compact wrenches, etc.Set Content: ●13 screwdriver bits 50mm: PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3, S5, T15, T20, H5, H6 ●32 screwdriver bits 25mm: PH0(×2), PH1(×2), PH2(×2),PH3(×2),PZ0(×2),PZ1(×2),PZ2(×2),PZ3(×2),S4,S5,S6,T10(×2),T15(×2),T20(×2),T25(×2),T30,T40,H4 ,H5,H6●6 sockets: 6/7/8/10/12/13mm●8 woodworking drill bits: 3/4/5/6(×2)/7/8/10mm●8 ironworking drill bits HSS-TIN: 2(×2)/2.5/3(×2) /4/5/6mm●10 vibrating drill bits: 3/4/5/5.5(×2)/6(×2)/7/8/10mm●Countersunk drill bit●Bit holder●2 flat bits for woodworking: 16/20mm●Compact wrench●LED light
- BOSCH Drill Bit Set Masonry (Mata Bor Masonry)atribut:
- Total Length (mm): 70/ 75/ 85/ 85/ 100/ 100/ 120/ 120
- Diameter (mm): 3.0/ 4.0/ 5.0/ 5.5/ 6.0/ 7.0/ 8.0/ 10.0
- RYU Set Mata Bor HSS ProDeskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- Kennedy Assorted Mounted Point SetDeskripsi:Selected shapes suitable for a vast range of internal grinding operations. For use with air and electric die grinders, drills etc. 3mm and 6mm shank sizes. Rubenite aluminium oxide grade for general use on metals. Contents: 5 Piece: A5, A24, A26, W217 and W205. Supplied in clear bag with header. 8 Piece: A5, A24, A25, A26, A39, W177, W186 and W205. Supplied in clear bag with header. 24 Piece: A5, A15, A24, A26, A32, A37, A38, B44, B52, B53, B81, B91, B97, B122, B123, B135, W144, W153, W163, W176, W177, W186, W205 and W220. Supplied in fitted wooden bench case.atribut:
- Part Number: KEN2503240K
- Langsol Set Mata Bor HSS TwistDeskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TESTO Temperature Measuring InstrumentDeskripsi:With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied. HVAC/R set including testo 922 temperature measuring instrument - key benefitsThe testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector: Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)Connection of another optional temperature probe possible via radio transmissionDisplay of temperature values and differential temperatureHold button to retain the readingsContinuous display of min. and max. valuesIlluminated display The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes: The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long stripThe Velcro fastener on this strip allows the temperature probe to be attached quickly and easilyThe temperature probe features a 1.5 m cableMeasuring range -50 °C to +120 °C, accuracy ± 1.5 °CResponse time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste Handy bag for temperature measuring instrument and probes: Flat case design with zip fastener and rounded, solid edgesFor safely storing measuring instrument and probesThe bag is easy to open, the measuring equipment is easy to take out, practical for everyday use Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
Daftar Harga mata bor set bosch Terbaru March 2026
| BOSCH Accessory Set Titanium Drill Bit and Screwdriver Set | Rp629.900 |
| BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau) | Rp339.900 |
| TESTO Temperature Meter | Rp4.399.900 |
| Sherwood Set Mata Bor HSS | Rp949.900 |
| BOSCH Drill Bit Set | Rp219.900 |
| BOSCH Drill Bit Set Masonry (Mata Bor Masonry) | Rp219.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp1.099.900 |
| RYU Set Mata Bor HSS Pro | Rp389.900 |
| Kennedy Assorted Mounted Point Set | Rp1.099.900 |
| STANLEY Set Mata Bor dan Obeng | Rp269.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P103084161-1.jpg)



/P101518350-1.jpg)









/aiP103059378-5.jpg)
/P103083746-1.jpg)
/36P101003114-4.jpg)

/P102093436-4.jpg)