Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With this set for the sectors of heating engineering, sanitation, refrigeration and air conditioning technology, you will be ready to begin work straight away. With its two connectable probes, the 2-channel testo 922 temperature measuring instrument measures temperatures in parallel and can determine the differential temperature in a matter of seconds. Once the measurement is complete, you can safely store your equipment in the handy bag supplied.
HVAC/R set including testo 922 temperature measuring instrument - key benefits
The testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector:
Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)
Connection of another optional temperature probe possible via radio transmission
Display of temperature values and differential temperature
Hold button to retain the readings
Continuous display of min. and max. values
Illuminated display
The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes:
The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long strip
The Velcro fastener on this strip allows the temperature probe to be attached quickly and easily
The temperature probe features a 1.5 m cable
Measuring range -50 °C to +120 °C, accuracy ± 1.5 °C
Response time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste
Handy bag for temperature measuring instrument and probes:
Flat case design with zip fastener and rounded, solid edges
For safely storing measuring instrument and probes
The bag is easy to open, the measuring equipment is easy to take out, practical for everyday use
Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
HVAC/R set including testo 922 temperature measuring instrument - key benefits
The testo 922 temperature measuring instrument is ideal for measuring differential temperature in the sanitary and HVAC/R sector:
Two temperature probes TC type K can be connected to the measuring instrument (two surface temperature probes with Velcro are already included in the set)
Connection of another optional temperature probe possible via radio transmission
Display of temperature values and differential temperature
Hold button to retain the readings
Continuous display of min. and max. values
Illuminated display
The temperature probe with Velcro enables you to measure the surface temperature of pipes, e.g. heating pipes:
The temperature probe with Velcro is ideal for pipes with pipe diameters of up to 120 mm. The thermocouple sensor for measuring temperature is attached to a 20 mm wide, 395 mm long strip
The Velcro fastener on this strip allows the temperature probe to be attached quickly and easily
The temperature probe features a 1.5 m cable
Measuring range -50 °C to +120 °C, accuracy ± 1.5 °C
Response time t99 90 sec - for optimum heat transfer between surface probe and measurement object, we recommend using our optional silicone thermal conductive paste
Handy bag for temperature measuring instrument and probes:
Flat case design with zip fastener and rounded, solid edges
For safely storing measuring instrument and probes
The bag is easy to open, the measuring equipment is easy to take out, practical for everyday use
Product Includes: testo 922 temperature measuring instrument including batteries and calibration protocolTwo temperature probes with Velcro for surface measurements on pipes (item no. 0628 0020)Handy bag
Feature
Temperature measurement and direct display of differential temperature**Surface temperature probes with Velcro: enables easy attachment of the probe to pipes**The measuring instrument and the two surface temperature probes can be safely stored in the handy bag**This set is immediately ready for use for your temperature measurements in the sanitary and HVAC/R sector**The testo 922 temperature measuring instrument now comes in a HVAC/R Set set that includes two surface temperature probes and a handy bag – ideal for measuring differential temperature in heating engineering, in the sanitation sector and in refrigeration and air conditioning technology.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
