Beli makita jack hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Electric Breaker Anti Vibrationatribut:
- Hex Shank: 28.6 mm (1-1/8 Inch)
- Kecepatan Pukulan: 1.100ipm
- Electrical Power (W): 2000
- Makita Demolition Hammer SDS Max (Mesin Bobok Beton)atribut:
- Kecepatan Pukulan: 950 - 1.900 ipm
- Makita Corded Demolition Hammer & Breaker HammerDeskripsi:Breaker hammers use their heft and power to break up large areas of concrete, chisel grooves into pavement, and drive grounding rods. Also known as jackhammers, they are held vertically to focus their weight downward and pound their bit into floors, sidewalks, and roads. Their T-handle provides a balanced grip to support the tool during use. These breakers accept hex-shank bits and provide higher-impact force than demolition hammers.atribut:
- UNSPSC: 27112705
- Motor Type: Electric
- No. of Speed Settings: Continuous
- Power Source: Corded
- Voltage (V): 120 (AC)
- Makita Mesin Bobok Betonatribut:
- Hex Shank: 30 mm (1-3/16 Inch)
- Kecepatan Pukulan: 730-1.450ipm
- Electrical Power (W): 1.51
- BOSCH Breaker Hammeratribut:
- K3L License: Yes
- INGCO Demolition BreakerDeskripsi:INGCO Demolition Jack Hammer // Mesin Bobok Beton Tembok Batu Aspal Jalan
- INGCO Demolition Jack Hammeratribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- INGCO Hex ChiselDeskripsi:INGCO SDS-Hex Chisel Point (17 mm) // Mata Bor Bobok Pahat Tembok Beton
- KRISBOW Mesin Bobok Beton Hidrolik Anti-Vibrationatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow L (gal/minute): 20 (4.4)
- RYU Mesin Bobok Betonatribut:
- Frekuensi: 50/60Hz
- NRT-PRO Mesin Bobok Beton + 2pcs Mata Betel Anti Getaratribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Future Star Jack Hammeratribut:
- Hose Diameter (mm): 19
- Makita Hammer Drillatribut:
- Drilling Capacity to Steel (mm): 13
- Power Input (V): (Single Phase) 100
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- KRISBOW Mesin Bor Bobok Beton Hidrolik dengan Power Packatribut:
- Blow Rate (bpm): 1600
- Pressure (bar): 98-138
- Steel Size (mm): 25x108
- Flow Rate (L/minute): 20
- FISCH Mesin Bobok Betonatribut:
- Drilling Diameter (mm): 65
- Rated Input Power (W): 1500
- Input Voltage (V): 220-230
- Impact Rate (bpm): 1900
- Impact Energy (J): 45
- No Load Power (W): 550
- TOKU Pick Hammer (Air Type)Deskripsi:-It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumaticatribut:
- Piston Diameter: 35mm
- Stroke Diameter: 120mm
- Total Length: 465mm
- Number of Blows: 1250bpm
- Air consumption: 1m3/min
- Compatible Hose Inner Diameter: 19mm
- Air Coupler: 3/4PT
- Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
- Working Air Pressure: 0.6MPa
Daftar Harga makita jack hammer Terbaru January 2026
| Makita Mesin Bobok Beton | Rp3.699.900 |
| Makita Electric Breaker Anti Vibration | Rp43.999.900 |
| Makita Demolition Hammer SDS Max (Mesin Bobok Beton) | Rp10.999.900 |
| Makita Corded Demolition Hammer & Breaker Hammer | Rp20.999.900 |
| Makita Mesin Bobok Beton | Rp19.999.900 |
| BOSCH Mesin Bor Bobok Beton | Rp3.599.900 |
| BOSCH Breaker Hammer | Rp23.999.900 |
| INGCO Demolition Breaker | Rp1.899.900 |
| INGCO Demolition Jack Hammer | Rp1.999.900 |
| INGCO Hex Chisel | Rp45.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P101578385-1.jpg)














/P102627905-2.jpg)