Makita Hammer Drill (Mesin Bor Beton)

Sebelum PPN:
Rp4.999.900 - Rp5.999.900
Spesifikasi
Drilling Capacity to Steel (mm)13
Power Input (V)(Single Phase) 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High performance and durability at less expense
- Powerful 500 W motor with 0-3200 RPM & 0-48000 BPM for the most demanding applications
- In-line positive grip design maximises power thrust
- Recessed lock-on button for continuous use
- Reversing switch is conveniently located
- 360° swivel side handle
- Variable speed control dial enables user to match the speed to the application
- 2-mode operation for "Rotation Only" or "Hammering with Rotation" for multiple applications
- Double insulated

Ulasan Produk

Tidak ada ulasan