Beli magnifier lamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EZREN MagnifierDeskripsi:TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
- Oxford Precision Led Bench Magnifier 5 DiopterDeskripsi:Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.atribut:
- Arm Length (mm): 1143
- Arm Type: Adjustable
- Diopter: 5D
- Lens Diameter (mm): 127
- Magnification: 2.25
- Mirror diameter (mm): 127
- Additional Features: Long Life Efficiency; Low Heat Efficiency
- Product Type: Bench Magnifier
- Pro'sKit LED Desk Type Magnifier LampDeskripsi:Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.atribut:
- Lens Material: Glass
- Magnification: 3D(1.75X) & 12D(4X)
- Lens Size (mm): Ø100
- Light Source: 40pcs SMD LEDs
- Pro'sKit LED Table Clamp Magnifier LampDeskripsi:The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.atribut:
- Lens Material: Glass
- Magnification: 5D (2.25X)
- Lens Size (mm): Ø127
- Illumination: 56 pcs LEDs
- Voltage (V): AC 220-240
- Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseDeskripsi:Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate workingatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Product Type: Bench Magnifier
- Pro'sKit 2in1 USB Magnifying LED LampDeskripsi:- USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumptionatribut:
- Input Voltage (V): DC 5
- Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
- Illumination: 250 Lumens
- Power Consumption (W): Max. 2.5
- Oxford Precision LED Desk Magnifier LampDeskripsi:Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficientatribut:
- Arm Type: Flexible
- Diopter: 3D
- Magnification: 1.75
- Lens Diameter (mm): 90
- Arm Length (mm): Min 1600
- Includes: Lamp
- Product Type: Bench Magnifier
- Niigata Seiki (SK) Arm Type Magnifier with LED LightDeskripsi:Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -atribut:
- Material: Lens: Glass, Body: Steel, Plastic
- Arm Length (mm): 860
- Clamp width (mm): 10-60
- Frequency (Hz): 50/60
- Lens Diameter (mm): 178
- Power Consumption (W): 15
- Power Supply (V): AC100-AC240
- TRUSCO Number: 449-5284
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- KOOCU Lampu Meja dengan Kaca Pembesaratribut:
- Magnification: 5X, 10X
- Dimensions (mm): 140x160x260
- Lamp Power (W): 13
- Lens Diameter (mm): 85
- OTSUKA Illuminated Magnifier O-light F typeatribut:
- Light Source: 20W circular fluorescent lamp (FCL20N / 18)
- Lens: optical glass
- Lens Dimensions (mm): 130
- Arm Length (mm): 750
- Clamp width (mm): 15-60
- Standard power consumption charge: 0.68 yen / h
- Power Supply: AC100V (50 / 60HzA)
- Power Consumption (W): 25
- Alfa Mirage Desktop Inverter MagnifierDeskripsi:A compact desktop loupe with a light. It is very convenient for detailed work on the desk.atribut:
- Type: Stand loupe
- Power Supply: AC100V 12W
- Magnification (times): 2
- Lens Diameter (Φmm): 90
- TRUSCO Stand Magnifieratribut:
- Arm Length (mm): 350
- Base Dimensions (mm): Width 73 x Depth 90
- Finishing Material: Lens Material: Glass
- Lens Diameter (phi mm): 90
- Magnification: 2.5x
- Purpose of Use: Assembly and inspection of parts and so on.
- Type: Flexible Type
- Weight (g): 890
- OTSUKA LED Illuminated Magnifier Compact Free Arm TypeDeskripsi:-A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)atribut:
- Lens Dimension: 130mm
- Arm Length: 680mm
- Clamp Width: 15 to 60mm
- Electricity consumption: 8W
- Standard Electric Consumption Rate: 0.21yen/h
- Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
- Light Source: Shape 20 Round LED
- Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
- monotaro Magnifier Magnifier (Kaca Pembesar)Deskripsi:It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.atribut:
- Type: Stand Magnifier (with magnet)
- Overall Length (mm): 460
- Adsorption Ability (N): 800
- KENTA Lamp Magnifieratribut:
- Voltage (V): 220
- I.L.K Stand Magnifier with LED LightDeskripsi:-Power can be supplied from an outlet with the use of an adapter.-Power can also be supplied by batteries(AAx4)or from a PC via USB connection.-With the non-step dimming dial type, brightness can be adjusted appropriately.-Equipped with a 100mm optical glass lens.-24 pieces of LED make it bright and easy to inspect.-Assembly and inspection work, etc. that require the use of both hands.atribut:
- Dimension: 23.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 4.5±0.04kN
- Reference Weight: 940g (26.0cm model)
- Upper Materials: cowhide velour leather
- Toecap Materials: steel
- Outsole Materials: NBR synthetic rubber sole with RB ceramic
- Purpose of Use: Assembly and inspection work, etc. that require the use of both hands.
- AVEN Magnifier LightDeskripsi:The mounting clamp of these magnifier lights grips onto the edge of a workbench, tabletop, desk, or other work surface. They can be removed and relocated as needed.atribut:
- UNSPSC: 41111713
- Includes Bulb: Yes
- Includes Ultraviolet Light: No
- Lamp Life (hour): 20000
- Lens Material: Glass
- Lighting Technology: LED
- Standards: CE; ETL Listed; UL
Daftar Harga magnifier lamp Terbaru March 2026
| EZREN Magnifier | Rp70.900 |
| Oxford Precision Led Bench Magnifier 5 Diopter | Rp2.599.900 |
| Pro'sKit LED Desk Type Magnifier Lamp | Rp1.299.900 |
| Pro'sKit LED Table Clamp Magnifier Lamp | Rp2.499.900 |
| Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base | Rp1.799.900 |
| Pro'sKit 2in1 USB Magnifying LED Lamp | Rp889.900 |
| Oxford Precision LED Desk Magnifier Lamp | Rp1.599.900 |
| Niigata Seiki (SK) Arm Type Magnifier with LED Light | Rp4.099.900 |
| KENTA Magnifying Lamp | Rp2.199.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp3.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































%20Arm%20Type%20Magnifier%20with%20LED%20Light/P102225097-1.jpg)







/iuP102244678-3.jpg)