Sebelum PPN:
Rp3.199.900 - Rp9.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lamp Type | LED |
|---|---|
| Magnifier Type | Table Lamp |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO LED Magnifying Lamp with Flexi Arm
Introducing the RS PRO LED Magnifying Lamp, ideal for close working at table level. The magnifying lamp offers a high quality 3 dioptre magnifier lens which is suitable for close up inspections and small part assembly work that requires good visibility. There are 18 LEDs in the lamp that simulate daylight, which ensures consistent lighting conditions regardless of the environment it is being used in. In addition to this, the magnifying lamp also offers a strong-arm joint for quick positioning and allows the user to quickly push or pull the magnifier closer or away from the working area or adjust its height. This RS PRO LED magnifying lamp is a fantastic asset to a work station, making it easier to see and reducing fatigue when working on high detail applications.
Applications:
Magnifying lamps are an ideal workstation asset that allows accurate detailed work to be carried at any time of day or night, especially on tasks that can cause strain and fatigue on the user’s eyes, like assembling small parts. They are often powered by LEDs or energy saving light tubes to provide a consistent, shadow-free light source and are also energy-saving with low heat emission which means that you can work for longer and in comfort. Magnifying lamps are commonly used for:
Electronics
Light industrial and assembly work
Reading, writing and studying
Medical and dentistry applications
Design work
Jewellery making, crafting and modelling
Can this lamp be stood on a table or does it need to be clamped?
This RS PRO magnifying lamp is suitable for standing on a desk or workstation
Introducing the RS PRO LED Magnifying Lamp, ideal for close working at table level. The magnifying lamp offers a high quality 3 dioptre magnifier lens which is suitable for close up inspections and small part assembly work that requires good visibility. There are 18 LEDs in the lamp that simulate daylight, which ensures consistent lighting conditions regardless of the environment it is being used in. In addition to this, the magnifying lamp also offers a strong-arm joint for quick positioning and allows the user to quickly push or pull the magnifier closer or away from the working area or adjust its height. This RS PRO LED magnifying lamp is a fantastic asset to a work station, making it easier to see and reducing fatigue when working on high detail applications.
Applications:
Magnifying lamps are an ideal workstation asset that allows accurate detailed work to be carried at any time of day or night, especially on tasks that can cause strain and fatigue on the user’s eyes, like assembling small parts. They are often powered by LEDs or energy saving light tubes to provide a consistent, shadow-free light source and are also energy-saving with low heat emission which means that you can work for longer and in comfort. Magnifying lamps are commonly used for:
Electronics
Light industrial and assembly work
Reading, writing and studying
Medical and dentistry applications
Design work
Jewellery making, crafting and modelling
Can this lamp be stood on a table or does it need to be clamped?
This RS PRO magnifying lamp is suitable for standing on a desk or workstation
Feature
Features and Benefits:This RS PRO compact magnifying lamp is an energy-efficient lamp with a high-quality magnifying lens, suitable for detailed inspections and small part assembly applications
Designed with 3 dioptres (1.75x magnification) lens which offers high-quality magnification results
The light is powered by 18 SMD LEDs that produces 6300K light, which is the equivalent to daylight conditions
The shadow-free LED reduces strain on the eyes, aiding more efficient work without fatigue
The economical LED light will never need to be replaced, saving on running costs
The lamp has an ergonomic design with a table base and lens cap, making it suitable for use on any flat surface like a table or workstation
A flexible and strong-arm joint allows for greater manoeuvrability and optimum positioning for the user
Supplied with a UK Mains Plug and 1.5 m cable
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
