OTSUKA LED Illuminated Magnifier Free Arm Type

Sebelum PPN:
Rp10.999.900 - Rp12.999.900
Spesifikasi
Lens Dimension130mm
Arm Length1000mm
Clamp Width15 to 60mm
Electricity consumption8W
Standard Electric Consumption Rate0.22yen/h
PowerAC100 to 240V (*for 125 to 240V needs to change AC plug with code)
Light SourceShape 20 Round LED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-The white LED is equipped with a diffusion cover for enabling even surface illumination.
-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).
-Electricity consumption has decreased by 55% compared to the conventional models.
-With a light intensity adjustment function(100 to 50%).
-For visual examination(auto parts and precision machine parts, electronic components, resin parts).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait