Beli magnet lifter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen)Deskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- KURIYAMA Hose Food Grade (Selang Makanan)atribut:
- Color: Clear
- Item: Food Hose,5inch ID x 20 ft. L,Clear
- UNSPSC: 31160000
- TOYOX Hose ToyoSilicon (Selang Silicon / Selang Tahan Panas)atribut:
- Color: White Line Green
- FORZA Telescopic Hot Stickatribut:
- Length (m): 3
- Test Voltage (kV): 20
- Section Number: 3
- MAGNET SOURCE Magnetic Pickup (Alat Pengambil Magnetik)atribut:
- UNSPSC: 27112109
- Handle Type: Steel with Plastic Grip
- Operation: Manual
- REELCRAFT Pre-Rinse, Garden & Potable Water Spring-Return Hose Reels (Selang Gulung Otomatis)Deskripsi:Pre-rinse spring-retractable hose reels hold hoses that carry water to highly corrosive environments. These powder-coated steel reels include lever-operated spray valves and push-lock, field-replaceable hose end fittings. These single-pedestal, low-pressure (up to 500 psi) reels mount on a floor, wall, ceiling, or under a counter, and include an adjustable guide arm. Pre-rinse hose reels hold water hoses rated for hot water washdown and food prep in restaurants and commercial kitchens.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Bearing Construction: Permanently Lubricated
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Features: Full Flow Swivel; Latch Cam Is Designed For Reliable Quie
- Fitting Size (inch): 3/8x3/8
- Fitting Type: NPT x NPT
- For Dual Hose: No
- Hose Capacity (ft): 35
- Hose Capacity (in I.D.): 3/8
- Hose Color: Black
- Hose Cover Material: PVC
- Hose End Configuration (in MNPT x in FNPT): 3/8x3/8
- Hose Fitting A Gender: Male
- Hose Fitting A Material: Brass
- Hose Fitting A Size (inch): 3/8
- Hose Fitting A Type: NPT
- Hose Fitting B Gender: Female
- Hose Fitting B Material: Brass
- Hose Fitting B Size (inch): 3/8
- Hose Fitting B Type: NPT
- Hose Inside Dia. (inch): 3/8
- Hose Length (ft): 35
- Hose Outside Dia. (inch): 5/8
- Hose Reel Primary Application: Pre-Rinse
- Hose Reel Type: Ceiling; Floor; Vehicle; Wall Mount Hose Reel
- Hose Tube Material: PVC
- Includes: Lever-Operated Spray Valve
- Includes Hose: Yes
- Includes Hose Stop: Yes
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Maximum Operating Pressure (psi): 125
- Maximum Operating Temperature (°F): 180
- Minimum Operating Temperature (°F): 32
- Mount Base Height (inch): 11-19/32
- Mount Base Width (inch): 4
- Mount Hole Diameter (inch): 5/16
- Mounting Hole Center to Center Height (inch): 9-3/4
- Mounting Hole Center to Center Width (inch): 2-1/2
- Number of Guide Arms: Single Arm
- Number of Mount Holes: 4
- Overall Dimensions LxWxH (in): 14-1/4x6-1/8x14-3/8
- Overall Height (inch): 14-3/8
- Overall Length (inch): 14-1/4
- Overall Width (inch): 6-1/8
- Pedestal Type: Single Pedestal
- Reel Color: Red
- Reel Diameter (inch): 7
- Reel Finish: Powder Coated
- Reel Material: Carbon Steel
- Reel Width (inch): 6-1/8
- Speed Limited Retraction: No
- Spiral Hose Guard: No
- Swivel Inlet Gender: Female
- Swivel Inlet Size (inch): 1/4
- Swivel Inlet Thread Size (in): 1/4 - 18
- Swivel Inlet Type: NPT
- Swivel Material: Brass
- Swivel Outlet Gender: Male
- Swivel Outlet Size (inch): 1/4
- Swivel Outlet Thread Size (in): 1/4 - 18
- Swivel Outlet Type: NPT
- Twin Hose Compatible: No
- Togawa Heat-Resistant Eco Hose (Selang Tahan Panas / Selang Oli)atribut:
- Length (m): 40
- Color: Clear
- Finish Material: Polyolefin-based elastomer
- Working Temperature (°C): -20 to 80
- REELCRAFT Grease Spring-Return Hose Reels (Selang Gulung Otomatis)Deskripsi:Standard grease spring-return hose reels are formed from high-grade steel with structural forms and gussets for added strength in demanding applications. These high-pressure (over 3000 psi) reels mount to the floor, wall, ceiling, or a bench, and include a guide arm that adjusts to seven positions and standard high-pressure SAE 100 R2T two-wire braid hose. These standard grease hose reels and grease hoses are used in aircraft maintenance, automotive service centers, and transmission shops.atribut:
- UNSPSC: 40142121
- Base Motion Type: Stationary
- Corrosion-Resistant: Yes
- Drive Type: Spring Return
- Enclosed: No
- Fasteners Included: No
- Fitting Type: NPT x NPT
- For Dual Hose: No
- Hose Capacity (in I.D.): 3/8
- Hose Cover Material: Synthetic Rubber
- Hose Fitting A Gender: Male
- Hose Fitting A Material: Steel
- Hose Fitting A Type: NPT
- Hose Fitting B Gender: Male
- Hose Fitting B Material: Steel
- Hose Fitting B Type: NPT
- Hose Inside Dia. (inch): 3/8
- Hose Outside Dia. (inch): 3/4
- Hose Reel Primary Application: Grease
- Hose Reel Type: Ceiling; Floor; Vehicle; Wall Mount Hose Reel
- Hose Tube Material: Synthetic Rubber
- Includes: Hose; Bumper
- Includes Hose: Yes
- Includes Hose Stop: Yes
- Includes Leader Hose: No
- Latch Type: Spring Loaded
- Maximum Operating Pressure: 4800
- Maximum Operating Temperature (°F): 210
- Minimum Operating Temperature (°F): 32
- Mount Hole Diameter (inch): 1/2
- Number of Mount Holes: 4
- Reel Color: Red
- Reel Finish: Powder Coated
- Reel Material: Carbon Steel
- Speed Limited Retraction: No
- Spiral Hose Guard: No
- Swivel Inlet Gender: Female
- Swivel Inlet Type: NPT
- Swivel Material: Nickel Plated Steel
- Swivel Outlet Gender: Male
- Swivel Outlet Size (inch): 1/2
- Swivel Outlet Thread Size (in): 1/2 - 14
- Swivel Outlet Type: NPT
- Twin Hose Compatible: No
- Mebra Tubing PTFE Tubing Heat Resistance (Selang Tahan Panas / Selang Multifungsi)Deskripsi:PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.atribut:
- Color: Netral
- monotaro Standard Cylinder Gauge Set With Dial GaugeDeskripsi:For measuring small inside diameter.atribut:
- Overall Length (mm): 150
- Minimum Display (mm): 0.01
- Scale Interval (mm): 0.01
- Repeatability (µm): 3
- KENTA Permanent Magnetic Lifter (Angkat Beban Magnet)Deskripsi:The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.atribut:
- Operating Temperature (°C): <80
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)Deskripsi:BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.atribut:
- Crimpable: No
- Fitting Material: Carbon Steel x Carbon Steel
- For Hose Type: Hydraulic
- Material Grade: 12L14; 12L15
Daftar Harga magnet lifter Terbaru October 2026
| TOYO Hoist Permanent Magnet Lifter (Angkat Beban Magnet Permanen) | Rp1.099.900 |
| Vertex Permanent Magnetic Lifter (Angkat Beban Magnet Permanen) | Rp10.999.900 |
| KURIYAMA Hose Food Grade (Selang Makanan) | Rp33.999.900 |
| TOYOX Hose ToyoSilicon (Selang Silicon / Selang Tahan Panas) | Rp7.699.900 |
| ULTRA Hoist Permanent Magnetic Lifter | Rp12.999.900 |
| ALDO Magnetic Lifter (Angkat Beban Magnet) | Rp999.900 |
| FORZA Telescopic Hot Stick | Rp1.999.900 |
| MAGNET SOURCE Magnetic Pickup (Alat Pengambil Magnetik) | Rp1.099.900 |
| ULTRA Hoist Permanent Magnetic Lifter | Rp13.999.900 |
| REELCRAFT Pre-Rinse, Garden & Potable Water Spring-Return Hose Reels (Selang Gulung Otomatis) | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mmP107571814-1.jpg)
/oxP103459897-1.jpg)
/p2P112094902-3.jpg)

/hsP111070640-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Telescopic%20Hot%20Stick/juP111960714-2.jpg)
/mfP109818807-5.jpg)

/5bP109434191-1.jpg)
/ftP105538569-1.jpg)
/osP109418892-1.jpg)
/fqP112188566-1.jpg)

/7bP106011263-1.jpg)

/beP106846410-12.jpg)
%20Lurus/ADAPTALL%20Fitting%20Adapter%20Steel%20Hydraulic%20Hose%20(Adaptor%20Male-Female)/nuP109539858-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)