REELCRAFT Grease Spring-Return Hose Reels (Selang Gulung Otomatis)

Sebelum PPN:
Rp22.999.900 - Rp40.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Corrosion-ResistantYes
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
Fitting TypeNPT x NPT
For Dual HoseNo
Hose Capacity (in I.D.)3/8
Hose Cover MaterialSynthetic Rubber
Hose Fitting A GenderMale
Hose Fitting A MaterialSteel
Hose Fitting A TypeNPT
Hose Fitting B GenderMale
Hose Fitting B MaterialSteel
Hose Fitting B TypeNPT
Hose Inside Dia. (inch)3/8
Hose Outside Dia. (inch)3/4
Hose Reel Primary ApplicationGrease
Hose Reel TypeCeiling; Floor; Vehicle; Wall Mount Hose Reel
Hose Tube MaterialSynthetic Rubber
IncludesHose; Bumper
Includes HoseYes
Includes Hose StopYes
Includes Leader HoseNo
Latch TypeSpring Loaded
Maximum Operating Pressure4800
Maximum Operating Temperature (°F)210
Minimum Operating Temperature (°F)32
Mount Hole Diameter (inch)1/2
Number of Mount Holes4
Reel ColorRed
Reel FinishPowder Coated
Reel MaterialCarbon Steel
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel Inlet TypeNPT
Swivel MaterialNickel Plated Steel
Swivel Outlet GenderMale
Swivel Outlet Size (inch)1/2
Swivel Outlet Thread Size (in)1/2 - 14
Swivel Outlet TypeNPT
Twin Hose CompatibleNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard grease spring-return hose reels are formed from high-grade steel with structural forms and gussets for added strength in demanding applications. These high-pressure (over 3000 psi) reels mount to the floor, wall, ceiling, or a bench, and include a guide arm that adjusts to seven positions and standard high-pressure SAE 100 R2T two-wire braid hose. These standard grease hose reels and grease hoses are used in aircraft maintenance, automotive service centers, and transmission shops.
Feature
Spring Return Hose Reel Grease 4 800 psi Hose Capacity 75 ft (3/8 in I.D.) Drive Type Spring Return Enclosed No Includes Hose Yes Hose Inside Dia 3/8 in Hose Length 75 ft Reel Material Carbon Steel Mounting Location Ceiling Floor Truck Wall Speed Limited Retraction No Overall Height 20 1/4 in Overall Length 19 3/4 in Overall Width 8 1/4 in Corrosion-Resistant Yes For Dual Hose No Hose Color Red Hose Cover Material Synthetic Rubber Hose Fitting A Gender Male

Ulasan Produk

Tidak ada ulasan

Halaman Terkait